Manual Rebar Cutters/Benders

Filter

Manual rebar cutters and benders are used to cut and bend steel reinforcement bars (rebars) for use in various industrial applications. Rebar cutters comprise a cutting blade or shear for...Read more

KLEIN TOOLS -

Rebar Hickey

StyleModelOverall LengthMax. CapacityBend AngleHandle MaterialBlade TypeOperationDesignPrice (ex. VAT)
A6430924"--Steel1AManual-€222.95
A6431040"5/8"65°Steel-Manual-€223.56
B6431146"3/4"65°--ManualHigh Leverage€261.68
A6431260"1 1/8"65°Steel-Manual-€325.42
RFQ
KERN AND SOHN -

Bending Devices

StyleModelMPNPrice (ex. VAT)
AAD 9300AD 9300€2,440.65
RFQ
AAD 9305AD 9305€2,279.02
RFQ
AAD 9310AD 9310€2,238.61
RFQ
BAD 9315AD 9315€2,076.98
RFQ
H.K. PORTER -

Rebar Benders

StyleModelMPNPrice (ex. VAT)
ARB4RB4€101.51
BRB5RB5€163.31
BRB6RB6€166.85
BN PRODUCTS USA -

Rebar Tie Wire

StyleModelMaterialCoil LengthMax. Ties Per CoilWraps Per TieNumber Of Spools IncludedWire GaugeColorPrice (ex. VAT)Pkg. Qty.
ABNT-40-WIRE USA-PPolycoated Steel410 ft.9245021 ga.Black€767.3850
BBNT-40-WIRE-PPolycoated Steel410 ft.16035021 ga.-€678.0850
CBNT-40-WIRESteel330 ft.12835021 ga.-€498.1650
DBNT-40-WIRE-USASteel410 ft.13035021 ga.Black€485.2450
BN PRODUCTS USA -

Rebar Hickeys

StyleModelOverall LengthMax. CapacityBend AngleBlade TypePrice (ex. VAT)
ABNHYBR-1630"5/8"180°Jaw€48.99
BBNHYBR-2140440 3/16"5/8"180°Jaw€183.47
CBNHYBR-2140140 3/16"5/8"180°Jaw€183.47
DBNHYBR-2140240 3/16"5/8"180°Jaw€181.68
EBNHYBR-2043 3/4"3/4"180°Jaw€111.65
FBNHYBR-2963 1/4"1 1/8"180°Jaw€115.70
MARSHALLTOWN -

Rebar Bender 5/8 Capacity 34 Inch Length Steel Red

ModelItemPrice (ex. VAT)
14739AB6XPD€53.72
WESTWARD -

Manual Rebar Cutter / Bender, 5/8 Inch Maximum Capacity

ModelItemPrice (ex. VAT)
22UN85AB7FCA€442.75
GREENLEE -

Follow Bar-Emt 2 Inch, 1818, 7.22 Lbs

ModelItemPrice (ex. VAT)
18636CR3LJE€844.09
MAKITA -

Rebar Tie Wire, 21 Ga, 330 ft Coil Length, Steel, 120 Max. Ties Per Coil, 50PK

ModelItemPrice (ex. VAT)
191L22-4CT2DDU€519.17
KRAFT TOOL CO. -

Rebar Bender/cutter 5/8 Capacity 66 Inch Length

ModelItemPrice (ex. VAT)
GG725AD4RUL€980.05
RFQ
MARSHALLTOWN -

Rebar Bender/cutter 5/8 Capacity 66 Inch Length

ModelItemPrice (ex. VAT)
14730AB6XPC€833.07
RFQ

Manual Rebar Cutters/Benders

Manual rebar benders are pressed around a cast-iron bending die and the handle is then pressed until the desired bend is acquired. These manual rebar cutters and benders are offered by brands like H K Porter, Klein Tools, Kraft Tool Co., Marshalltown, QLT and Westward. H K Porter manual rebar benders & cutters are applicable where rebars need to be bent to fit into forms or cut to length. They can cut and bend up to 5/8-inch thick steel rebars to 90 or 180 degrees. Cutting head and lower bar can be easily mounted to a workstation or bench, allowing increased leverage and safety. These rebar cutters feature steel construction which ensures added durability. Rebar hickeys by Klein Tools feature exceptionally durable steel-alloy heads and handles that can withstand harsh industrial environments. These rebar hickeys feature an efficient blade angle and the length provides high leverage for most bending & cutting applications.

Frequently Asked Questions

What are the maintenance requirements for manual rebar cutters and benders?

  • Manual rebar cutters and benders require regular cleaning and lubrication to ensure the smooth functioning of the tools.
  • The blades of the cutter and the bending die should be sharpened time-to-time and replaced as necessary.

What are rebar hickeys made of?

  • Rebar hickeys or manual rebar benders have a steel-alloy head and handle for high strength and long service life.
  • The steel construction also allows them to withstand force & pressure while making them resistant to wear and tear from heavy use in construction sites.

What is the purpose of a wooden board in rebar cutters / benders?

  • Klein rebar cutters / benders come with a wooden board that serves as a support surface and helps stabilise the rebar while cutting or bending.
  • The board should be flat enough to prevent the rebar from moving to achieve a perfect cut / bend at all times.

We are here to help!

Looking for a part not listed here?