Manual Material Lift Accessories

Filter

GENIE -

Load Platforms

StyleModelMaterial
A37148Steel
RFQ
B32937Steel
RFQ
GENIE -

Lift Booms

StyleModelOverall LengthMaterial
A3708620"Steel
RFQ
B32567-S42"Steel
RFQ
GENIE -

Platform Lift, Stacker and Equipment Lift Accessories

StyleModelOverall WidthOverall HeightOverall LengthMaterialHeightPkg. Qty.
A33366-SGT2"4"30"Steel-1
RFQ
B35159-SGT4"4"-Steel-2
RFQ
B37481GT5"5"46"Steel-2
RFQ
C2320GT5"5"5"-5"1
RFQ
D32237GT10"3 1/2"10"--1
RFQ
E35101GT12"12"3"Steel-1
RFQ
VESTIL -

MWP Series Spin Attachments

StyleModelHeightWidthSpindle LengthMaterialColorSpindle Dia.LengthSpace Between The SpindlesPrice (ex. VAT)
AMWP-DSPIN20"9 3/4"17 1/2"SteelSilver2"-5 1/2"€108.14
BMWP-SPIN24"3"23 1/2"-Silver2"3 1/2"--
RFQ
TRI-ARC -

U-Design Multi Platform Stairway Ladders, 45 Degree Incline

StyleModelOverall LengthOverall HeightNumber Of StepsTop Step HeightVertical ClearanceLoad CapacityMaterialOverall WidthPrice (ex. VAT)
AMPASSW210"18"118"14"500 lbs.Aluminum29"€627.50
BMPASSW319"2.3 ft.227"23"500 lbs.Aluminum29"€747.45
CMPASSW428"36"336"32"500 lbs.Aluminum29"€931.52
DMPASSW537"3.8 ft.445"41"500 lbs.Aluminum29"€1,171.09
EMPASSW646"4.5 ft.554"50"500 lbs.Aluminum29"€1,266.14
FMPASSW871"6 ft.772"68"500 lbs.Aluminum29"€1,513.97
RFQ
GMPASSW773"5.3 ft.663"59"500 lbs.Aluminum29"€1,461.27
RFQ
HMPASSW9100"6.8 ft.881"77"500 lbs.Aluminum29"€1,667.77
RFQ
StyleModelMaterialPrice (ex. VAT)
A37250-SAluminum-
RFQ
A37251-SAluminum€733.92
RFQ
GENIE -

Adjustable Tubular Forks 27-1/2 Inch Length

ModelItemPrice (ex. VAT)
32564-SAE2QNG€713.84
MAG-MATE -

Lift Magnet Adapter, 4 Inch Overall Length

ModelItemPrice (ex. VAT)
VLLUG1CD8YLD€217.39
WESCO -

Removable Platform, Steel, 24-1/4 x 20-1/2 Inch Size

ModelItemPrice (ex. VAT)
273518AG7JFE€116.79
DAYTON -

Platform Deck Steel L 24-1/2 W 20-1/2

ModelItemPrice (ex. VAT)
11N205AA3KVL€194.52
MAG-MATE -

Vertical Lift Adaptor

ModelItemPrice (ex. VAT)
VLA0800CD8YLB€1,800.18
See Details
VALLEY CRAFT -

Drum Beak, 30/55/85 Gallon, 18 Inch to 28 Inch Dia., 1000 lbs Capacity

ModelItemPrice (ex. VAT)
F88560A2CJ6THA-
RFQ
MAG-MATE -

Vertical Lift Adaptor

ModelItemPrice (ex. VAT)
VLA1600CD8YLC-
RFQ
VALLEY CRAFT -

Drum Grip, 30/55/85 Gallon, 18 Inch to 28 Inch Dia., 1000 lbs Capacity

ModelItemPrice (ex. VAT)
F86146A9CJ6TGZ-
RFQ
GENIE -

Rear Transport Wheel Assembly

ModelItemPrice (ex. VAT)
35848-SAE2QNL-
RFQ
GENIE -

Ladder Aluminium

ModelItemPrice (ex. VAT)
37249-SAE2QNP-
RFQ
GENIE -

Flat Pallet Fork 30 Inch Length Aluminium

ModelItemPrice (ex. VAT)
32566-SAE2QNH-
RFQ
GENIE -

Four Point Caster Set 5 Inch H, 4PK

ModelItemPrice (ex. VAT)
37242-SAA8HHQ-
RFQ
GENIE -

General Purpose Manual Material Lift, 6 ft 7 Inch, 1000 lb Load Capacity

ModelItemPrice (ex. VAT)
SLA-5 STRCV4MFU-
RFQ

Manual Material Lift Accessories

Raptor Supplies offers a wide range of manual material lift accessories including load platforms, lift booms, forklift & fork truck brooms & wheels, load lifter breaks, stabilisers and fork extensions from Dayton, Genie, Mag-Mate, Vestil and Wesco. They are ideal for manual or counterweight forklifts or stackers. Forklift ladders attach to the back of compatible lift trucks / stackers to reach areas at heights. They are made from lightweight yet durable aluminium and are capable of handling loads up to 250 lb. Steel constructed lifting platforms & attachments replace forks to lift, position and move irregularly shaped items / loads that cannot be stored on pallets or skids. Caster sets include a combination of swivel and rigid casters to improve manoeuvrability around the jobsite. The swivel casters provide movement in all directions while rigid casters are used for straight-line movement. Selected casters are equipped with wheel brakes to prevent accidental movements.

We are here to help!

Looking for a part not listed here?