Manifold Gauge Sets

Filter

TESTO -

Manifolds

StyleModelNumber Of ValvesPrice (ex. VAT)
A0564 5501 012€739.48
B0564 5571 014€1,218.79
IMPERIAL -

600 Series 4-Valve Brass Manifold Gauges, 3/8 Inch Port

Imperial 600 Series manifold gauges for refrigerant testing or charging in air conditioning & refrigeration systems. These precision gauges feature unique design with colour coded scales that resists shocks, vibrations and pulsations to provide excellent impact protection and ergonomic handles for strong grip even with oily fingers. They feature 4-valve connection (vacuum, low side, high side, and refrigerant lines) that can be individually controlled. These manifolds also feature PolarShield Hi-Performance hoses to handle a maximum of 800 and 4000 psi working and burst pressures, respectively.
Raptor Supplies also offers Imperial 2-valve brass manifoldset available in 36 and 60 inch hose lengths.

StyleModelNumber Of ValvesNumber Of HosesHose LengthPrice (ex. VAT)
A621-C445 ft.€277.24
B631CKP445 ft.€275.80
A644-C445 ft.€310.49
A651-C445 ft.€294.37
JB INDUSTRIES -

Charging Manifolds

StyleModelNumber Of ValvesNumber Of HosesHose LengthUse WithPrice (ex. VAT)
A22233235 ft.R-22, R-404, R-410A€266.30
B22246235 ft.R-22, R-404, R-410A€318.33
JB INDUSTRIES -

Manifold Gauge Sets

StyleModelNumber Of ValvesNumber Of HosesHose LengthRefrigerant CompatibilityGauge AccuracyPrice (ex. VAT)
ADM4ZW------
RFQ
B22733RF18------
RFQ
C22233L235 ft.R-22, R-404A, R-410A-1% to +1%€316.43
D25233L445 ft.R-22, R-404A, R-410A-1% to +1%€437.33
EDM4-Z4460"Multiple Refrigerants-€926.16
LEGRIS -

Manifolds

StyleModelInlet SizeNumber Of OutletsOutlet SizeOverall HeightOverall LengthNumber Of InletsOverall WidthTemp. RangePrice (ex. VAT)
A3315 56 141/4"81/4"1.31"4.92"104/5"-4°F to +175°F€131.99
A3310 06 131/4"81/4"1.31"4 12/25"104/5"-€70.05
A3315 60 183/8"63/8"1.58"5.73"104/5"-€139.80
YELLOW JACKET -

Manifolds

StyleModelNumber Of HosesNumber Of ValvesHose LengthRefrigerant CompatibilityPrice (ex. VAT)
A9385302-Multiple Refrigerants€301.03
B420443260"-€259.43
ARO -

Manifolds

StyleModelMPNPrice (ex. VAT)
A9200192001€497.53
A9274992749€487.33
A9277792777€765.93
A9284792847€402.34
A9285592855€1,050.84
A93102-193102-1€166.80
A9312893128€632.45
A9312993129€2,489.24
A93236-193236-1€274.01
A93237-193237-1€317.41
A93241-193241-1€1,085.16
A93242-193242-1€997.97
A9427894278€861.15
A9436194361€1,237.49
B95745-195745-1€417.24
A95857-195857-1€873.20
A96021-196021-1€467.98
JB INDUSTRIES -

Mini-Split Tool Kits

StyleModelNumber Of ValvesNumber Of HosesHose LengthUse WithPrice (ex. VAT)
AMSKIT2235 ft.R-410A€837.81
AMSKIT123--€837.81
JB INDUSTRIES -

Manifold Gauge And Hose Set

StyleModelHose LengthNumber Of ValvesNumber Of HosesPrice (ex. VAT)
AM2-222315 ft.23€205.63
BM2-5-410A-SS60"23€240.65
SPEEDAIRE -

Manifolds

StyleModelMPNPrice (ex. VAT)
A3FZV43FZV4€112.27
BP12303BP12303B€135.46
BRE102ERE102E€102.75
JB INDUSTRIES -

Manifold Gauges

StyleModelNumber Of ValvesNumber Of HosesHose LengthPrice (ex. VAT)
AM2-2551520-€136.88
BM2-228312360"€234.54
C242332360"€307.89
D240782372"€318.54
EM2-5-410A2360"€204.31
F262334460"€541.03
G257084460"€411.35
H261334460"€476.26
I252334460"€408.63
DAYTON -

Manifolds

StyleModelMPNPrice (ex. VAT)
A2TT00022TT0002€21.81
A711506711506€561.71
B711506-TC-EP711506-TC-EP€1,034.36
C713165713165€466.71
D713166713166€598.40
E713167713167€733.01
F713168713168€466.71
G713169713169€598.40
H713170713170€733.01
A714361714361€543.25
A714363714363€623.94
I714365714365€652.84
J714367714367€543.25
A714369714369€639.87
K714371714371€652.84
L716373716373€249.88
M716374716374€418.64
N780010780010€218.41
O780012780012€282.18
P780027780027€186.89
A780053780053€212.97
A780057780057€823.56
Q780133780133€106.46
R780150780150€106.46
A780151780151€146.39
PRO SET -

Manifold Gauge Sets

StyleModelNumber Of ValvesNumber Of HosesHose LengthGauge AccuracyRefrigerant CompatibilityPrice (ex. VAT)
AMT2H7P5E235 ft.-1% to +1%Multiple Refrigerants€303.06
BMT2H7P5235 ft.-1% to +1%Multiple Refrigerants€238.00
CPS PRODUCTS -

Manifold Gauge Sets

StyleModelNumber Of HosesGauge AccuracyNumber Of ValvesHose LengthRefrigerant CompatibilityPrice (ex. VAT)
AMBHP5E3-1.6% to +1.6%25 ft.Multiple Refrigerants€250.30
BMBH4P5EZ3-1% to +1%-5 ft.Multiple Refrigerants€344.02
CMV4H4P5EZ4-1% to +1%45 ft.Multiple Refrigerants€457.96
WEIL MCLAIN -

Manifold Gauge Sets

StyleModelMPNPrice (ex. VAT)
A380-000-000380-000-000€134.11
A510-218-099510-218-099€103.87
ROBINAIR -

Manifold Gauge Sets

StyleModelNumber Of ValvesNumber Of HosesHose LengthRefrigerant CompatibilityPrice (ex. VAT)
ALD9-TG00-Multiple Refrigerants€729.67
B41234236 ft.Multiple Refrigerants€732.06
StyleModelMPN
AUSAMUSAM
RFQ
AUSAM3EZUSAM3EZ
RFQ
AUSAM5EZUSAM5EZ
RFQ
IMPERIAL -

400 Series Deluxe 2-Valve Manifold Gauges, 1/4 Inch Inlet

Imperial 400 Series Gauge manifolds monitor the pressures of the HVAC/R system while operating & release moisture & contaminants, thereby preventing system damage. Their unique body design offers superior resistance to shocks, vibrations and pulsations for flutter free operations and extended gauge life. They are equipped with a gauge boot for protecting against impact blows in harsh conditions and high visibility faceplates with colour coded scales for easy reading. The Imperial 400 Series deluxe brass manifolds are compatible with R-22, R-404A, R-410A refrigerants and are available in 36 and 60 inch hose lengths. Raptor Supplies also offers Imperial 800 Series manifoldwith 4-valve configuration to provide 4 times more evacuation / charging process.

StyleModelHose LengthNumber Of HosesNumber Of ValvesPrice (ex. VAT)
A496-C3 ft.32€145.35
B443-C5 ft.32€179.36
A421-C5 ft.3-€169.55
UNIWELD -

Ball Valve Hoses

StyleModelMPN
AUSAM3BVUSAM3BV
RFQ
AUSAM5BVUSAM5BV
RFQ
StyleModelMPN
AGSL301-3GSL301-3
RFQ
AGSL302-3GSL302-3
RFQ
AGSL303-3GSL303-3
RFQ
AGSL308-3GSL308-3
RFQ
AGSL309-3GSL309-3
RFQ
AGSL311-3GSL311-3
RFQ
AGSL312-3GSL312-3
RFQ
AGSL313-3GSL313-3
RFQ
AGSL314-3GSL314-3
RFQ
AGSL315-3GSL315-3
RFQ
AGSL316-3GSL316-3
RFQ
AGSL317-3GSL317-3
RFQ
AGSL318-3GSL318-3
RFQ
AGSL319-3GSL319-3
RFQ
AGSL320-3GSL320-3
RFQ
AGSL321-3GSL321-3
RFQ
AGSL322-3GSL322-3
RFQ
AGSL324-3GSL324-3
RFQ
AGSL325-3GSL325-3
RFQ
AGSL327-3GSL327-3
RFQ
UNIWELD -

LPF Gauges

StyleModelNumber Of HosesPrice (ex. VAT)
AG10LAD--
RFQ
AG9LAD--
RFQ
BG530LD-5--
RFQ
BG530D--
RFQ
BG529LD-5--
RFQ
BG529D--
RFQ
BG530LD-6--
RFQ
BG529LD-6--
RFQ
BG30LD-5--
RFQ
BG30LD-1--
RFQ
CG30LD--
RFQ
BG30D-5--
RFQ
BG30D-1--
RFQ
BG30D--
RFQ
BG29LD-5--
RFQ
BG29LD-1--
RFQ
DG29LD--
RFQ
BG29D-5--
RFQ
BG29D-1--
RFQ
BG29D--
RFQ
BG10LD-5--
RFQ
BG9LD-5--
RFQ
EG529LD0€34.28
FG530LD0€34.28

Manifold Gauge Sets

Manifold gauge sets are used to diagnose and interpret the pressure of air-conditioning systems during operation. Raptor Supplies offers an array of manifold gauge sets from brands such as Dayton, Imperial, JB Industries, Uniweld and Yellow Jacket. These manifold gauge sets comprise hand valves, refrigerant hoses and pressure gauges. Manifold gauges control the flow and come with colour-coded refrigerant dials to allow easy reading. These gauge sets are available in aluminium, brass and plastic variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?