Manhole Housing Lifters

Filter

CALDWELL -

MHL Series Concrete Manhole Housing Lifters

StyleModelHeadroomBail Opening HeightBail Opening WidthMaterial Above The Bail OpeningLoad CapacityPipe Dia.Maximum Pipe Dia.Pipe Wall ThicknessPrice (ex. VAT)
AMHL-5-2/435"5 1/2"2 3/4"3/4"10000 lbs.-92 1/2"2" to 4"€3,962.52
BMHL - 535"5 1/2"2 3/4"3/4"-92 1/2"--€3,386.25
CMHL-7.5-2/441"7.094"3.953"0.891"15000 lbs.-101"2" to 4"€6,991.69
DMHL - 7-1/2-7241"7"4"7/8"15000 lbs.101"--€6,275.13

Manhole Housing Lifters

Manhole housing lifters are ideal for lifting concrete manhole housing with the help of hooks & chains. These units feature lifter legs that can be quickly positioned to balance the load safely, thereby preventing any damage to the concrete seat. They require a constant tension to maintain the positive load contact and can accommodate wall thicknesses within a range of 4 - 6 inches. Choose from an array of these Caldwell concrete manhole housing lifters available in 10000 & 15000 lb load ratings.

We are here to help!

Looking for a part not listed here?