Manhole Cover Lifters

Filter

Allegro manhole cover lifters are used in municipalities, construction & infrastructure projects, utilities & telecommunications, maintenance & repair tasks,...Read more

Manhole Cover Lifters

Manhole cover lifters are used for moving, removing and replacing heavy manhole covers. Raptor Supplies offers a wide range of manhole cover lifters from brands like Allegro, Qorpak, Mag-Mate, Cherne and UltraTech. Allegro manhole cover lifters are designed for removing worn-out manhole covers with minimal stress and back pain. These lifters feature steel or aluminium construction ensuring vibration damping and corrosion resistance. These manhole cover lifters have dual position lifting points that provide power to loosen the most stubborn covers, and are capable of handling loads up to 900 lb. Mag-Mate manhole cover lifters are used to magnetically, safely and quickly replace & remove manhole covers weighing up to 400 lb. These cover lifters provide excellent protection from falling and slipping, especially in snowy, rainy or icy conditions. The ergonomic design of these lifters allows even a single person to easily move and lift a heavy manhole cover. These manhole cover lifters are available in rubber, metal, steel & aluminium bodies on Raptor Supplies.

Frequently Asked Questions

How to ensure safety while using a manhole cover lifter?

  • Wear protective gear (gloves & safety glasses) to avoid injury.
  • Make sure the area around the manhole is clear and secure before attempting to lift the cover.
  • Use caution when handling the cover to avoid dropping it.

How to ensure safety while using a manhole cover lifter?

  • Wear protective gear (gloves and safety glasses) when using a manhole cover lifter.
  • Clear the area around the manhole before lifting the cover.
  • Handle the manhole cover with care to avoid dropping it.
  • Use proper lifting techniques and seek assistance if needed.
  • Ensure the manhole cover is securely replaced after use.

How are manhole cover lifters placed?

  • Assess the manhole cover for condition and alignment.
  • Position the lifters parallel to each other and aligned with the lifting points on the manhole cover.
  • Insert the lifters securely into the lifting points.
  • Verify the connection to ensure a proper attachment.
  • Prepare the area and ensure a clear path before lifting.
  • Lift the manhole cover gradually and evenly using proper lifting techniques.
  • Secure the lifted cover in place with supports or tools.
  • Follow safety guidelines, wear protective gear and seek assistance if needed.

How do I choose the correct manhole cover lifters for my needs?

  • Determine the weight capacity required for lifting the manhole covers.
  • Consider the lifting mechanism that suits the type of manhole covers you encounter.
  • Choose lifters compatible with the lifting points commonly found on the covers.
  • Look for user-friendly features such as ergonomic handles and quick-release mechanisms.
  • Ensure the lifters are made from durable materials capable of withstanding heavy loads.
  • Consider portability and storage options for easy transportation and compact storage.
  • Prioritise lifters with safety features like non-slip handles and secure attachment mechanisms.

We are here to help!

Looking for a part not listed here?