Limit Switch Body And Contacts

Filter

SQUARE D -

Limit Switch Body and Contacts

StyleModelContact FormOperating Temp. RangeElectrical ConnectionPrice (ex. VAT)
A9007CO54B2--20°F to +185°FPlug In€313.92
BV0---€136.65
CV6---€641.84
DV02---€108.19
E9007CO541NO/1NC-20°F to +185°FPlug In€193.96
F9007CO521NO/1NC-20°F to +185°FPlug In€178.81
G9007CO682NO/2NC0°F to +185°FPlug In€298.10
G9007CO662NO/2NC0°F to +185°FPlug In€379.16
TELEMECANIQUE SENSORS -

Limit Switch Body and Contacts

StyleModelElectrical ConnectionIp RatingAc Contact RatingOperating Temp. RangePrice (ex. VAT)
AXE2SP2141-----
RFQ
BXC1ZP2-----
RFQ
CXESP2051----€51.45
DXESP2021----€167.39
EZCKJ8-----
RFQ
EZCKJ1H29----€112.11
FZCKJ4H7----€200.43
GXE2NP2141----€89.52
HZCKL1----€178.41
IZC2JC1H5----€312.85
JZCKJ11H7-----
RFQ
KXCKMR54D1H29----€782.87
LZCKJ15H7-----
RFQ
MXE2SP2151Screw TerminalsNot Rated10A @ 600V AC-77°F to +158°F€75.91
TELEMECANIQUE SENSORS -

Sensors Limit Switch Body and Contacts

StyleModelNema RatingAc Contact RatingOperating Temp. RangeIp RatingPrice (ex. VAT)
AZCT21N12NEMA 1, NEMA 4, NEMA 121.5A @ 240V-13°F to +158°F-€88.57
BZCP21NEMA 1, NEMA 4, NEMA 121.5A @ 240V-13°F to +158°F-€45.39
CZCP21M12NEMA 1, NEMA 4, NEMA 123A @ 240V-13°F to +158°F-€99.79
BZCP25NEMA 1, NEMA 4, NEMA 121.5A @ 240V-13°F to +158°F-€53.62
DZCKJ4104H7NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V-13°F to +158°F--
RFQ
EZCKJ1H7NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V-13°F to +158°F-€115.41
FZCKJ1DNEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V-13°F to +158°F-€200.09
GZCKM1NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V AC-13°F to +158°F-€117.12
HZCD21M12NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 50V-13°F to +158°F-€138.06
IXE2NP2151NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 410A @ 600V AC-77°F to +158°FNot Rated€56.75
JZCKL1H7NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V-13°F to +158°F-€183.69
KZCD25NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 41.5A @ 240V-13°F to +158°F-€79.49
EZCKJ2H7NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V-13°F to +158°F-€176.40
KZCD21NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 41.5A @ 240V-13°F to +158°F-€58.53
LZCMD21L2NEMA 4X, NEMA 6P, NEMA 12, NEMA 136A @ 300V-13°F to +158°F-€87.83
MZCMD21L1NEMA 4X, NEMA 6P, NEMA 12, NEMA 136A @ 300V-13°F to +158°F-€81.10
NZCMD21M12NEMA 4X, NEMA 6P, NEMA 12, NEMA 131.5A @ 240V-13°F to +158°F-€122.81
NZCMD25NEMA 4X, NEMA 6P, NEMA 12, NEMA 131.5A @ 240V-13°F to +158°F-€72.22
OZCMD21L5NEMA 4X, NEMA 6P, NEMA 12, NEMA 136A @ 300V-13°F to +158°F-€121.73
PZCMD21NEMA 4X, NEMA 6P, NEMA 12, NEMA 131.5A @ 240V-13°F to +158°F-€76.24
HONEYWELL -

Contact Block

StyleModelNema RatingPrice (ex. VAT)
ALSZ3ANEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€192.64
B18PA1NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 13€161.85
OMRON -

Limit Switch Box

StyleModelAc Contact RatingElectrical ConnectionNema RatingOperating Temp. RangePrice (ex. VAT)
AD4A0700N5A @ 600VPlug InNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 12, NEMA 13-40°F to +212°F€186.75
BD4A0500N5A @ 600VPlug InNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 12, NEMA 13-40°F to +212°F€159.83
CD4A0900N5A @ 600VPlug InNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 12, NEMA 13-40°F to +212°F€218.25
DD4A0100N10A @ 600VPlug InNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 12, NEMA 13-40°F to +212°F€113.37
DAYTON -

Heavy Duty Limit Switch Body

Dayton heavy duty limit switch bodies monitor the travel limits of electrical devices by activating or deactivating the limits whenever they exceed. They feature IP66 rated enclosures to prevent electrical components from ingressing in water. Choose from a wide range of limit switch bodies, operating at temperatures ranging from 32 to 185 degrees Fahrenheit.

StyleModelOperating Temp. RangeElectrical ConnectionWire SizeNema RatingAc Contact RatingPrice (ex. VAT)
A14H177+33°F to +185°F16 AWG16 AWGNEMA 1, NEMA 4, NEMA 12, NEMA 1310A @ 240V€37.13
B14H178+34°F to +185°F16 AWG16 AWGNEMA 1, NEMA 4, NEMA 12, NEMA 1310A @ 240V€42.56
DAYTON -

Limit Switch Bodies

Dayton limit switch bodies are suitable replacements for limit switches designed for preventing the travel of objects past a certain point using limit switch heads. These limit switch bodies are part of control systems used in food & beverage processing, manufacturing & automotive facilities. These CE Marked limit switch bodies feature plug-in electrical connections for ensuring quick installation & hassle free maintenance and IP67 rated enclosure for protection against dust, sand & water splashes. Choose from a broad range of these limit switch bodies, available in 1NO, 1NC and 2NO, 2NC contact forms.

StyleModelElectrical ConnectionNema RatingAc Contact RatingOperating Temp. RangePrice (ex. VAT)
A11X459Plug InNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 1310A @ 600V-20°F to +185°F€93.59
A12T838Plug InNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 1310A @ 600V-20°F to +185°F€123.31
DAYTON -

Contact Block

StyleModelElectrical ConnectionWire SizeNema RatingAc Contact RatingOperating Temp. RangePrice (ex. VAT)
A12T90212 AWG12 AWGNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 1310A @ 600V-20°F to +185°F€62.25
B12T90312 AWG12 AWGNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 1310A @ 600V-20°F to +185°F€31.92
StyleModelMPNPrice (ex. VAT)
A5FT25LS-EL5FT25LS-EL€2,087.15
A5FT40LS-EL5FT40LS-EL€2,105.79
A5PA5LS-EL5PA5LS-EL€2,063.86
A5PA10LS-EL5PA10LS-EL€2,063.86
A5PF5LS-EL5PF5LS-EL€2,063.86
A5PT5LS-EL5PT5LS-EL€2,063.86
A5PT10LS-EL5PT10LS-EL€2,063.86
A5PT30LS-EL5PT30LS-EL€2,105.79
NIBCO -

Supervisory Switch

ModelItemPrice (ex. VAT)
1010202CB3DJB€431.84
NIBCO -

Switch Kit Spdt

ModelItemPrice (ex. VAT)
T111381 FGBY7FNU€357.77
NIBCO -

Switch Box, Nema 4

ModelItemPrice (ex. VAT)
T117048 FGBY9UVZ€947.39
NIBCO -

Limit Switch Box With 2 Switch

ModelItemPrice (ex. VAT)
T111271 FGCC8HPB€1,329.91
NIBCO -

Switch Box, Nema 7

ModelItemPrice (ex. VAT)
T117049 FGCC7CLE€889.02
NIBCO -

Double Switch Kit

ModelItemPrice (ex. VAT)
RGB3000CC6KEA€215.11
NIBCO -

Dual Switch F607Rws 14/16

ModelItemPrice (ex. VAT)
1010201CB3DJA€706.99
NIBCO -

Switch Box

ModelItemPrice (ex. VAT)
T114377 FGCA3UBX€2,117.19
NIBCO -

Switch Box, 110V, Nema 4

ModelItemPrice (ex. VAT)
T114332 FGCA3UBJ€1,868.10
NIBCO -

Switch Kit, Spdt

ModelItemPrice (ex. VAT)
T111382 FGBY9UVA€795.06
DIXON -

Actuated Valve Limit Switch, Nema 4/4X Enclosure

ModelItemPrice (ex. VAT)
XLS-B4A0120PBX7XWC€374.37
DIXON -

Limit Switch

ModelItemPrice (ex. VAT)
XLS-C7A0120PBX7XVY€514.36
See Details
12

Limit Switch Body And Contacts

Contact blocks are suitable for use with relays, switches & circuit breakers for maintaining / cutting the circuit connectivity in industrial automation, machine safety and power distribution applications. Raptor Supplies offers a wide array of Honeywell, Dayton, Rees, Omron, Telemecanique Sensors & Square D limit switch bodies. These units feature plug-in / pre-wired cable / screw terminal / M12 connectors for ease-of-installation and prevent contact loosening. Selected models from Honeywell come equipped with die-cast heads & a housing that are completely water-, dust- & oil-tight for protection against fluid splashes. Choose from a wide range of these contact blocks available in 1NO,1NC, 1NO/1NC, 2NO,2NC & 2NO/2NC contact form variants.

We are here to help!

Looking for a part not listed here?