Laboratory Mixers

Filter

EBERBACH -

Heavy Duty Blenders

Eberbach heavy-duty blenders are designed to handle oily, moisture-prone, dirty or corrosive atmospheres. They deliver mixing speeds up to 10800 rpm and are compatible with 1- or 4-litre containers. Selected models come equipped with a 1.5 hp TEFC capacitor-start motor with an automatic reset thermal protection facility to prevent motor overloading.

StyleModelVoltageSpeedWidthHeightCapacityHpLengthAmpsPrice (ex. VAT)
AE8013.00115V1080-10800 RPM-------
RFQ
BE8010.25230V10800 RPM10 1/2"21"4L1 1/2 hp20 1/2"7.8A-
RFQ
AE8013.25230V1080-10800 RPM16"18"--20 1/2"-€14,993.79
BE8015.25230V10800 RPM10 1/2"21"1L1 1/2 hp20 1/2"7.8A-
RFQ
BE8015.26230V--------
RFQ
HEIDOLPH -

Overhead Mixers

StyleModelHpOverall LengthOverall WidthOverall HeightMax. ViscosityOperating SpeedVolumeReversiblePrice (ex. VAT)
A0360931500.2 hp5 11/16"12 13/32"7 5/16"250000 cPS10-400/200-2000 RPM100LNo€10,417.71
B0360930700.2 hp6 3/32"9 5/16"7 11/16"-10-400/200-2000 RPM100LNo€8,496.55
C0360900051 1/2 hp7 11/16"2 13/16"11"-20-2000 RPM25LNo€3,751.37
D0360930303/25 hp9 11/16"3 13/32"13 13/16"60000 cPS10-2000 RPM50LNo€4,834.46
A0360930903/25 hp9 11/16"7.1875 ft.29.1875 ft.60000 cPS10-2000 RPM50LYes€5,636.07
D0360930504/25 hp9 11/16"3 13/32"13 13/16"100000 cPS10-2000 RPM50LNo€6,971.98
A0360931104/25 hp7 11/16"9 19/32"12 3/16"100000 cPS10-2000 RPM50LYes€7,524.17
BENCHMARK SCIENTIFIC -

BenchMixer XL Series Vortex Mixer

StyleModelMPNPrice (ex. VAT)
ABV1010-EBV1010-E€3,320.12
BBV1010-TST-EBV1010-TST-E€3,365.54
BENCHMARK SCIENTIFIC -

BenchMixer Series Vortex Mixers

StyleModelVoltageMaterialOverall LengthOverall WidthOverall HeightOperating SpeedPrice (ex. VAT)
ABV1010-TST------€3,365.54
BBV1003------€320.57
CBV1000-Plastic, Rubber6.333"5"6 1/4"200-3200 RPM€310.10
BBV1003-E230V-----€320.57
DBV1000-E230V-----€283.52
BENCHMARK SCIENTIFIC -

Overhead Stirrers

StyleModelCapacityVoltagePrice (ex. VAT)
AIPS2050-20--€925.24
RFQ
BIPS2050-40--€1,453.66
RFQ
AIPS2050-20-E20L100-240V€925.24
RFQ
BIPS2050-40-E40L100-240V€1,453.66
RFQ
CAFRAMO -

Overhead Stirrer 6.6 Gallon

StyleModelHpOperating SpeedMaterialOverall LengthOverall WidthOverall HeightVolumePower RequiredPrice (ex. VAT)
ABDC20101/10 hp40-2010 RPMZinc11"3"9 3/4"25L100-240V€2,019.27
BBDC20021/15 hp40-2000 RPMZinc11"3"9 3/4"25L100-240V€1,574.09
BENCHMARK SCIENTIFIC -

Mixer Heads For BenchMixer Series Vortex Mixers

Benchmark Scientific mixer heads are suitable for the BenchMixer Series vortex mixers for shaking, mixing or vortexing liquid samples. These mixer heads are equipped with a powerful motor that ensures instantaneous and efficient vortexing of samples, saving valuable time in the lab. These heads feature a Q-Drive dynamic balancing system, ensuring smooth and consistent vortexing without any wobbling or excessive noise. They have variable speed control, allowing users to precisely adjust the vortexing speed ranging from 200 to 3200 rpm.

StyleModelMPNPrice (ex. VAT)
ABV1000-COMBOBV1000-COMBO€100.21
BBV1000-FLATBV1000-FLAT€67.36
EBERBACH -

Dual Speed Waring Blenders

Waring blenders are used in biochemical laboratories for disintegrating heterogeneous materials into uniform suspensions. Eberbach dual speed waring blenders come with a standard blending assembly including 1.2 litre heat resistant glass / plastic containers with lids. Choose from a wide variety of waring blenders, available in free spin speeds of 18000, 22000, 21500 & 24500 rpm.

StyleModelSpeedHpMaterialVoltageHeightPrice (ex. VAT)
AE8150500-20000 RPM2/5 hpGlass-16"-
RFQ
BE812018000/22000 RPM2/5 hpGlass115V-€1,004.85
CE842018000/22000 RPM2/5 hpPlastic115V-€808.64
DE813018000/22000 RPM2/5 hpGlass115V-€1,170.00
EE843018000/22000 RPM2/5 hpPlastic115V-€1,010.84
DE8130.2018000/22000 RPM2/5 hpGlass230V-€1,313.48
EE8430.2018000/22000 RPM2/5 hpPlastic230V-€1,315.25
BE8120.2018000/22000 RPM2/5 hpGlass230V-€1,130.76
CE8420.2018000/22000 RPM2/5 hpPlastic230V-€1,060.96
DE813221500/24500 RPM2/5 hpGlass115V16"€1,459.75
EE843221500/24500 RPM2/5 hpPlastic115V-€1,263.56
BE812221500/24500 RPM2/5 hpGlass115V-€1,207.02
FE842221500/24500 RPM7/10 hpPlastic230V-€1,010.84
EBERBACH -

Blenders

StyleModelVoltageSpeedHpMaterialCapacityHeightLengthWidthPrice (ex. VAT)
AE8017.25-10800 RPM---18"20 1/2"10 1/2"-
RFQ
BE8017.26.XP.LB or E8017.25.XP.LB---------
RFQ
BE8017.LB-10800 RPM1 1/2 hp--18"20 1/2"10 1/2"€6,928.68
CE8400--------€646.91
AE8017115V10800 RPM1 1/2 hp-4L18"20 1/2"10 1/2"-
RFQ
DE8011115V---4L----
RFQ
EE8150.G115V500-20000 RPM2/5 hpGlass1.2L---€1,895.75
RFQ
FE8070115V19000/23000 RPM1 hpStainless Steel-----
RFQ
GE8015115V11500 RPM1 1/2 hp-4L-20.375 ft.--
RFQ
GE8010115V10800 RPM1 1/2 hp-4L21"20 1/2"10 1/2"-
RFQ
HE8100115V22000 RPM2/5 hpGlass-16"--€766.91
IE8016115V1080-10800 RPM1 1/2 hpSteel1L18"20 1/2"16"-
RFQ
JE8000115V16000/18000/20000 RPM3 3/4 hpStainless Steel----€6,365.32
KE8140115V3500-22000 RPM2/3 hpPlastic-----
RFQ
LE8835120V AC18500 RPM2/3 hp------
RFQ
EE8150.S150V500-20000 RPM2/5 hpStainless Steel1L14"--€2,014.29
RFQ
ME8120.S150V18000-22000 RPM2/5 hpStainless Steel1L14"--€1,102.92
RFQ
ME8150.20.G230V500-20000 RPM2/5 hpGlass1.2L---€1,915.89
RFQ
GE8015.35230V11500 RPM-------
RFQ
BE8018.LB.RM230V--------
RFQ
JE8000.20230V16000/18000/20000 RPM3 3/4 hpStainless Steel----€6,365.44
HE8100.20230V22000 RPM2/5 hpGlass-16"--€744.13
IE8016.25230V1150-11500 RPM-------
RFQ
AE8018230V1080-10800 RPM1 1/2 hp-4L18"20 2/5"10 2/5"-
RFQ
ME8150.20.S230V500-20000 RPM2/5 hpStainless Steel1L14"--€1,896.76
RFQ
EBERBACH -

Programmable Inversion Tumblers

Eberbach programmable inversion tumblers keep insoluble particles in a suspended state for minimising the introduction of air in dry blending powders, solution and aggressively agitating chemicals. They come with a powder-coated finish to withstand temperatures ranging from 3 to 50 degrees C. The standard units are capable of accommodating 6 bottles or jars, and can rotate unbalanced and balanced weights up to 10 lb and 50 lb, respectively. Choose from a wide range of these laboratory tumblers available in 31 & 48 inch length options.

StyleModelVoltageCapacityWidthHeightLengthSpeedFrequencyFinishPrice (ex. VAT)
AEL655.S---------
RFQ
BEL660.I--16 1/4"19"48"0-100 RPM--€35,073.17
BEL660.S---------
RFQ
AEL655.I115V500 lbs.11 1/2"13 1/2"---Powder Coat-
RFQ
AEL655.I.25115V500 lbs.11 1/2"13 1/2"---Powder Coat-
RFQ
BEL660115V50 lbs.16 1/4"--0-100 RPM50/60 HzPowder Coat€12,116.18
CEL655.00115V34 lbs.12"15"37"---€10,840.80
DEL665.00115V100 lbs.22"23"52"----
RFQ
BEL660.25230V50 lbs.16 1/4"19"48"0-100 RPM50/60 HzPowder Coat€12,435.04
EEL665.I230V100 lbs.-23"52"----
RFQ
GLOBE SCIENTIFIC -

Rotor, Fixed Type, 1 x 50 mL

StyleModelDiameterMaximum RcfPrice (ex. VAT)
AGCM-ROT90"7000 xg€44.80
RFQ
BGCM-24-5MLR173 2/5"21380 xg€270.35
RFQ
BENCHMARK SCIENTIFIC -

MultiTherm Series Vortex Mixers

StyleModelMPNPrice (ex. VAT)
AH5100-HCTH5100-HCT€4,333.16
AH5100-HCT-EH5100-HCT-E€4,333.16
BENCHMARK SCIENTIFIC -

Mortexer Series Vortexers

StyleModelVoltageSpeedMaterialOverall WidthOverall HeightPlug StyleAmpsOperating ModePrice (ex. VAT)
ABV1005-200-3200 RPMPlastic, Rubber5"6 1/4"Standard1.57ATouch Or Continuous€376.81
BBV1005-E230V-------€326.62
CAFRAMO -

Overhead Stirrers

StyleModelHpMaterialOverall HeightOperating SpeedVolumePower RequiredOverall LengthOverall WidthPrice (ex. VAT)
ABDC18501/5 hpAluminum9"12-1800 RPM80L115V13 1/4"4"€3,023.19
BBDC250U11/100 hpMolded Nylon, Stainless Steel19.69"50-2500 RPM2L100-240V---
RFQ
BENCHMARK SCIENTIFIC -

Stacking Platforms

StyleModelOverall LengthOverall WidthMaterialPrice (ex. VAT)
ABR5000-STACK--Steel€177.65
BBR2000-STACK--Polypropylene€163.28
CB3D-STACK10 1/2"7 1/2"-€177.58
DB3D-STACK-D10 1/2"7 1/2"-€184.44
EBR1000-STACK12"12"-€178.40
FBR1000-STACK-D12"12"-€184.44
TROEMNER -

Support Rod

StyleModelOverall LengthMaterialPrice (ex. VAT)
A110-3636"Stainless Steel€680.50
A110-4848"Stainless Steel€648.05
BENCHMARK SCIENTIFIC -

Incu Mixer Series Heated Plate Vortexer

StyleModelMPNPrice (ex. VAT)
AH6002H6002€1,971.98
AH6002-EH6002-E€1,971.98
BH6004H6004€2,709.24
BH6004-EH6004-E€2,709.24
VELP SCIENTIFIC -

Overhead Mixers

StyleModelOverall LengthOverall WidthOverall HeightVoltageMax. ViscosityMaterialOperating SpeedVolumePrice (ex. VAT)
AF201A01557 11/16"3 3/32"8 1/2"110/230V25000 cPSAluminum Alloy, Technopolymer50-2000 RPM25L€2,055.99
BSA201A01517 11/16"3 3/32"8 1/2"100/230V25000 cPS-50-2000 RPM25L€2,510.24
CF201A01517 11/16"3 3/32"8 1/2"110/230V-Aluminum Alloy, Technopolymer50-2000 RPM25L€1,743.72
DF201A01567 11/16"3 3/32"9 3/32"110/230V-Aluminum Alloy, Technopolymer50-2000 RPM40L€2,093.19
EF201A01527 29/32"3 3/32"6 5/16"110/230V-Technopolymer1300 RPM15L€1,307.59
FF205105528"13 1/2"8 1/2"110-230V--50-2000 RPM25L€2,841.02
GF201104829 5/16"3 1/2"12 13/32"---30-2000 RPM40L€3,235.32
HF201104949 5/16"3 1/2"11 3/16"---30-2000 RPM25L€1,912.89
IF201104809 5/16"3 1/2"12 13/32"---30-2000 RPM100L€5,930.95
JF201104819 5/16"3 1/2"12 13/32"---30-1300 RPM100L€4,321.42
KSA201104929 5/16"3 1/2"11 3/16"---30-2000 RPM40L€3,094.65
LF201104909 5/16"3 1/2"12 13/32"-100000 cPS-30-2000 RPM100L€4,863.49
MF201104919 5/16"3 1/2"11 3/16"-70000 cPS-30-1300 RPM100L€3,710.09
NF201104929 5/16"3 1/2"11 3/16"-50000 cPS-30-2000 RPM40L€2,543.06
OF201104939 5/16"3 1/2"11 3/16"-25000 cPS-30-2000 RPM25L€2,171.26
CAFRAMO -

Overhead Mixers

StyleModelOperating SpeedVolumeHpOverall LengthOverall WidthOverall HeightMixing Speed TypeShaft Dia.Price (ex. VAT)
ABDC303020-3000 RPM60L1/5 hp13 1/4"4"9"Variable10 mm€3,068.77
BBDC601540-6000 RPM25L1/5 hp13 1/4"4"9"Variable10 mm€3,061.17
BENCHMARK SCIENTIFIC -

Vornado Series Miniature Vortex Mixers

StyleModelMPNPrice (ex. VAT)
ABV101BV101€301.45
BBV101-BBV101-B€305.05
CBV101-GBV101-G€290.33
DBV101-PBV101-P€301.45
EBV101-RBV101-R€301.45
BENCHMARK SCIENTIFIC -

Vornado Series Miniature Vortexers

Benchmark Scientific Vornado Series miniature vortexers have a fixed 4 mm orbit and a fixed speed of 2400 rpm. They are ideal for mixing samples in sampling tubes and incorporate touch-operated motors that automatically turn on with a slight pressure on the centre cup head. Their unique head design limits liquids from entering the housing. These units are ideal for use in medical laboratories and chemical & pharmaceutical applications.

StyleModelMPNPrice (ex. VAT)
ABV101-B-EBV101-B-E€218.98
BBV101-EBV101-E€218.98
CBV101-G-EBV101-G-E€218.98
DBV101-P-EBV101-P-E€218.98
EBV101-R-EBV101-R-E€218.98
12

Laboratory Mixers

Laboratory mixers are used to mix, homogenise, emulsify, dissolve and disintegrate samples. Raptor Supplies offers a wide range of laboratory mixers from brands like Eberbach, Caframo,Talboys and Benchmark Scientific. Eberbachblenders feature glass / stainless steel construction ensuring resistance against rust and harsh weather. With a maximum capacity of 4 litres, these blenders deliver speed up to 23000 rpm and come with powder coated finish for resistance against scratches & corrosion. Talboysoverhead mixers are ideal for mixing emulsions which require high torque & speed. These mixers mix light oils at speeds ranging from 50 to 750 rpm and deliver a maximum torque of 5.6 N-cm. They are fitted with an adjustable jacobs-style chuck that can accept any accessory shaft. These laboratory mixers are available in lengths ranging between 4.8 and 48 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?