Immersion Heater Replacement Thermostats

Filter

VULCAN HART -

High Limit Thermostat

StyleModelWidthHeightLengthPrice (ex. VAT)
A00-154344----
RFQ
B00-410705-00004----
RFQ
C00-844367-000643 1/5"1.05"2.05"-
RFQ
D00-8544534.85"2 2/5"3 2/5"€212.58
E00-419670-000036.45"4.55"-€255.17
F00-850429-000017.7"-7 2/5"€261.83
G00-856756-0000112.85"4 1/2"4.55"€465.06
VULCAN HART -

Thermostat, High Limit

StyleModelHeightLengthWidthPrice (ex. VAT)
A716007----
RFQ
A722896-1----
RFQ
A00-862200-00098----
RFQ
B00-9607483/4"0.85"-€86.20
C00-857637-000014.35"4.55"12.9"€806.05
VULCAN HART -

Thermostats

StyleModelLengthHeightWidthPrice (ex. VAT)
A00-850005----
RFQ
A00-345257-00001---€468.59
A00-825128-00020----
RFQ
A720714----
RFQ
A00-429178-000Y1----
RFQ
A00-423139-00001----
RFQ
A720716----
RFQ
B00-342857-00002---€150.64
RFQ
A723081----
RFQ
C00-804746---€314.15
RFQ
A770073----
RFQ
A920349----
RFQ
A00-920388----
RFQ
A720713----
RFQ
A00-723453----
RFQ
D00-857636-000011 2/5"1"4.65"€206.57
E00-423989-000011.65"1.3"--
RFQ
F00-9607431.95"1.3"2 2/5"€118.63
G00-857603-000012.45"1 1/5"2.95"€114.76
H00-414880-000013 2/5"2 1/2"10 3/4"€607.16
I00-8368323.8 mm2.05"6.85"-
RFQ
J00-9200283.9"2 1/2"11.65"€253.98
K00-7150483.9"3.9"18 1/5"€406.99
L00-9442983.9"3 2/5"12.85"€113.28
M00-8332203.9"3.9"18.3"€189.40
VULCAN HART -

Thermostat Assembly

StyleModelHeightLengthWidthPrice (ex. VAT)
A763695-A----
RFQ
B00-347182-00001---€166.05
RFQ
A00-707874-0000A----
RFQ
A763694-A----
RFQ
C00-415119-000G33.85"3.95"18 2/5"€340.71
D00-415119-000G23.85"4"18 1/5"€629.60
E00-499983-000G14"4"18.3"€594.17
VULCAN HART -

Thermostat, Oven

StyleModelHeightLengthWidthPrice (ex. VAT)
A00-720705-00002----
RFQ
A707896-A----
RFQ
A705086-A----
RFQ
B00-715048-00002---€562.56
A720715----
RFQ
C00-417424-000G14 1/2"4.55"12.85"€642.86
StyleModelTemp. RangePrice (ex. VAT)
AN15/3099+60°F to +107°F€83.07
AN15/3103+60°F to +107°F€78.80
VULCAN HART -

Thermostat, Convection Oven

StyleModelHeightLengthWidthPrice (ex. VAT)
A00-7192023.9"3.9"18 1/5"€192.25
B00-411506-000114 1/5"5.65"18.45"€366.71
VULCAN HART -

Thermostat, Griddle, Left Hand, 4.6 x 12.7 x 4.4 Inch Size

ModelItemPrice (ex. VAT)
00-723257AP4KMV€299.23
VULCAN HART -

Thermostat, 4.9 x 6.5 x 4.4 Inch Size

ModelItemPrice (ex. VAT)
00-427318-00001AP4AWY€1,039.31
VULCAN HART -

Thermostat, 450 Deg F, 3.9 x 18.25 x 3.8 Inch Size

ModelItemPrice (ex. VAT)
00-498096-00450AP4GWN€383.02
VULCAN HART -

Thermostat, Gas, 450 Deg F, 4 x 18.3 3.8 Inch Size

ModelItemPrice (ex. VAT)
00-499488-00001AP4HGM€959.89
VULCAN HART -

High Limit Thermostat Control

ModelItemPrice (ex. VAT)
00-713803AP4JWE€670.51
VULCAN HART -

Thermostat, Griddle, Right Hand, 4.6 x 12.7 x 4.35 Inch Size

ModelItemPrice (ex. VAT)
00-723258AP4KMW€1,140.72
VULCAN HART -

Thermostat With Dial, Bezel, Adaptor, 4.6 x 12.8 x 4.5 Inch Size

ModelItemPrice (ex. VAT)
00-802116-00001AP4MKA€522.75
VULCAN HART -

Dial Thermostat

ModelItemPrice (ex. VAT)
714769AU4VFH-
RFQ
VULCAN HART -

Dial Thermostat With Broiler

ModelItemPrice (ex. VAT)
714909AU4VGG-
RFQ
VULCAN HART -

Dial Thermostat With Broiler

ModelItemPrice (ex. VAT)
722587AU4YGL-
RFQ
VULCAN HART -

Thermostat Mount

ModelItemPrice (ex. VAT)
750021AU6DZD-
RFQ
VULCAN HART -

Kit, Thermostat

ModelItemPrice (ex. VAT)
767139-AAU6JZX-
RFQ
VULCAN HART -

Thermostat, Boiler

ModelItemPrice (ex. VAT)
00-817194AP4MZL-
RFQ
VULCAN HART -

Spring Thermostat

ModelItemPrice (ex. VAT)
00-920350AP6BJX-
RFQ

Immersion Heater Replacement Thermostats

Immersion heaters are designed to heat water & other liquids by immersing the heating element in the container. Thermostats record the temperature of the liquid and control the heating element, but might turn faulty due to prolonged exposure to high temperatures. Raptor Supplies offers a wide range of replacement thermostats for ovens, containers, HVAC systems & heaters from Vulcan and Vulcan Hart. High-limit thermostats are temperature switches designed to operate when a temperature change is detected. They feature a lock rod which works in conjunction with a circuit unit. These two elements are joined together by a copper conductor for high data transfer rates. Choose from a wide range of these high-temperature thermostats, available in lengths ranging from 2.05 to 7.4 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?