VULCAN

Vulcan Electric is a leading US-based manufacturer of electric heating and temperature measurement solutions for applications in the HVAC, chemical processing and oil & gas industries. The brand's product line includes a wide range of cartridge, immersion, finned tubular air duct, strip, spa and hot tub heaters; temperature switches; thermostats; elements; and thermocouple accessories. Vulcan Electric cartridge heaters feature a corrosion- and temperature-resistant sheath which encases the electric coil powered by an AC source and provide highly concentrated heat, thereby suitable for melting metals in close tolerance holes.These units come with premium-grade insulating materials to safeguard the heating coil from coming into contact with the sheath that may produce short circuit and equipment failure. They are available in diameters ranging from 3/16 to 1-1/4 inches. Choose from a vast range of these swaged cartridge heaters and other products like enclosure heaters, line voltage thermostats and head protections on Raptor Supplies.

See More

Request a Quote

Product Categories

VULCAN Enclosure Heaters

Enclosure HeatersProtect equipment from condensation, corrosion and freezing. Feature nickel-plated steel fins attached to heater sheath for maximum heat dissipation and include mounting brackets for installation in both horizontal & vertical positions(4 Products)

VULCAN Cartridge Heaters

Cartridge Heaters10-inch, swaged cartridge heaters ideal for heating solids in close tolerance holes of laminating or moulding equipment. Feature precision-sized diameters (1/4 - 1 inch) for optimum heat transfer (55 Products)

VULCAN Strip Heaters

Strip HeatersOne-piece, welded strip heaters suitable for surface-contact heating in injection mold machines, autoclaves or resistive load banks. Feature premium-grade ceramic / magnesium oxide insulation to withstand temperatures up to 1200 deg F and 5/16 x 1/2 sq. in holes for mounting (43 Products)

VULCAN Immersion Heaters

Immersion Heaters1- / 3-phase heaters ideal for small to medium wattage (20 - 84 W / sq. in) applications in tanks or pipes. Available in copper, Incoloy & steel sheath materials with a temperature control range of 60 - 550 deg F (25 Products)

VULCAN Finned Strip Heaters

Finned Strip HeatersLow-profile strip heaters featuring heat-dissipating fins attached to the outer sheath for efficient heating in drying cabinets or shrink tunnels. Feature a high-temperature alloy resistance wire with a stainless-steel sheath and 10-32 screw and nut offset terminations (23 Products)

VULCAN Line Voltage Thermostats

Line Voltage ThermostatsDPST / SPST bulb and capillary thermostats capable of direct-contact temperature sensing within the range of -100 to 600 deg F. Feature line voltage current switching facility up to 30 A (19 Products)

VULCAN Thermostat Accessories

Thermostat AccessoriesIncludes straight adapters designed for moulding, food processing and similar industrial processors. Compatible with Bayonet type thermocouples with 1/8-27 threaded NPT fittings. Available in sizes up to 6 inches length and 7/16 inches diameter(13 Products)

VULCAN Thermocouple Wire

Thermocouple Wire(7 Products)

VULCAN Hard Hats

Hard HatsHigh-density polyethylene hats to resist penetration, deflect blows from falling objects & minimise danger from low & high voltage electrical conductors. Feature a 6-point nylon ratchet suspension to prevent vertical impact. Available in black, grey, white and tan colours(6 Products)

VULCAN Finned Tubular Air Duct Heaters

Finned Tubular Air Duct HeatersLow-temperature air duct heaters designed for heating ducts, dryers & dehumidifiers up to 100 degrees F. Feature a finned tubular design and rugged metal terminal housing for consistent airflow. Integral mounting flange allows easy installation in air ducts(5 Products)

VULCAN Spa and Hot Tub Heaters

Spa and Hot Tub HeatersDesigned for bringing the water temperature to a comfortable limit with the help of temperature controls and high-limit thermostats. Feature an immersion heating method providing heat to the holding tank, feeding warm water to spas / hot tubs. Available in 120 & 240V voltage ratings(4 Products)

VULCAN Parts

Parts(2 Products)

VULCAN Thermocouple Probes

Thermocouple ProbesDesigned for monitoring air, fluid, surface and food temperatures in heating and cooling units. Come with thermocouple measuring elements for accuracy and stability over a wide range of temperatures. Stainless steel probe contact material with spade type connection(2 Products)

About Vulcan

Vulcan Electric is a leading US-based manufacturer of electric heating and temperature measurement solutions for applications in the HVAC, chemical processing and oil & gas industries. The brand's product line includes a wide range of cartridge, immersion, finned tubular air duct, strip, spa and hot tub heaters; temperature switches; thermostats; elements; and thermocouple accessories. Vulcan Electric cartridge heaters feature a corrosion- and temperature-resistant sheath which encases the electric coil powered by an AC source and provide highly concentrated heat, thereby suitable for melting metals in close tolerance holes.These units come with premium-grade insulating materials to safeguard the heating coil from coming into contact with the sheath that may produce short circuit and equipment failure. They are available in diameters ranging from 3/16 to 1-1/4 inches. Choose from a vast range of these swaged cartridge heaters and other products like enclosure heaters, line voltage thermostats and head protections on Raptor Supplies.