Ice Machine Pumps

Filter

HARTELL -

GPP Series Ice Machine Pumps

StyleModelVoltageOutlet SizeFrequencyPrice (ex. VAT)
AGPP-4S-1115V AC3/4"60 Hz€147.93
BGPP-4MA-1115V AC1/2"60 Hz€166.00
CGPP-3S-1B115V AC3/4"60 Hz€163.24
DGPP-3MH-1P115V AC5/8"60 Hz€123.19
EGPP-3S-1115V AC1/2"60 Hz€165.82
FGPP-3M-1S115V AC3/4"60 Hz€176.10
GGPP-3MA-1115V AC1"60 Hz€324.53
HGPP-1MH-1P115V AC5/8"50/60 Hz€125.46
IGPP-5MA-1115V AC1/2"60 Hz€193.31
JGPP-9M-4230V AC1"50/60 Hz€188.94
KGPP-5MA-2A230V AC1/2"50/60 Hz€200.58
LGPP-15Y-2230V AC1"50/60 Hz€206.83
MGPP-8MA-2A230V AC1"50/60 Hz€154.61
GGPP-3MA-2230V AC1"50/60 Hz€331.17
NGPP-3RC-4230V AC5/8"50/60 Hz€140.28
OGPP-4MH-2P230V AC5/8"50/60 Hz€107.36
PGPP-3MH-2P230V AC5/8"50/60 Hz€129.83
LGPP-6L-2B230V AC5/8"50/60 Hz€162.23
HGPP-1MH-2P230V AC5/8"50/60 Hz€101.41
QGPP-3S-2230V AC1/2"50/60 Hz€144.71
RGPP-4S-2230V AC3/4"50/60 Hz€126.82
LITTLE GIANT PUMPS -

Pump Ice Machine

ModelItemPrice (ex. VAT)
545600AD9AQC€165.29
HARTELL -

Ice Machine Replacement Pump, 1/6 HP, 230V AC, 0.30 A, 10 ft. Max Lift, 7.8 GPM

ModelItemPrice (ex. VAT)
HRIM-29-230CZ7FYF€499.82
HARTELL -

Ice Machine Pump: 1/6 HP, 230 VAC, 0.30 A, 8 ft. Max Lift, 7.6 GPM

ModelItemPrice (ex. VAT)
HRIM-4-230EA2WPW-
RFQ
HARTELL -

Ice Machine Pump, 1/6 HP, 230 VAC, 0.54 A, 16 ft Max Lift, 14 GPM

ModelItemPrice (ex. VAT)
HRIM-16-230EA2WPT-
RFQ
HARTELL -

Ice Machine Replacement Pump, 3/4" Discharge OD

ModelItemPrice (ex. VAT)
803020DE3ZAR-
RFQ
HARTELL -

Ice Machine Pump, 1/4 HP, 115 VAC, 0.26 A, 3 ft Max Lift, 2.3 GPM

ModelItemPrice (ex. VAT)
HRIM-26-115EA2WPK-
RFQ
HARTELL -

Ice Machine Pump, 1/6 HP, 230 VAC, 0.41 A, 4 ft. Max Lift, 4.8 GPM

ModelItemPrice (ex. VAT)
HRIM-12-230EA2WPQ-
RFQ
HARTELL -

Ice Machine Pump, 1/4 HP, 115 VAC, 0.85 A, 10 ft. Max Lift, 1.8 GPM

ModelItemPrice (ex. VAT)
HRIM-1-115EA2WPM-
RFQ
HARTELL -

Ice Machine Pump, 1/4 HP, 115 VAC, 0.85 A, 8 ft. Max Lift, 7.6 GPM

ModelItemPrice (ex. VAT)
HRIM-14-115EA2WPN-
RFQ
HARTELL -

Ice Machine Pump, 11/24 HP, 115 VAC, 1.52 A, 10 ft. Max Lift, 9.5 GPM

ModelItemPrice (ex. VAT)
HRIM-10-115EA2WPU-
RFQ
HARTELL -

Ice Machine Pump, 1/3 HP, 115 VAC, 0.26 A, 3 ft Max Lift, 2.3 GPM

ModelItemPrice (ex. VAT)
HRIM-21-115EA2WPJ-
RFQ
HARTELL -

Ice Machine Pump, 1/6 HP, 230 VAC, 0.16 A, 3 ft. Max Lift, 2.3 GPM

ModelItemPrice (ex. VAT)
HRIM-22-230EA2WPP-
RFQ
HARTELL -

Ice Machine Pump, 5/24 HP, 115 VAC, 0.41 A, 8 ft. Max Lift, 7.6 GPM

ModelItemPrice (ex. VAT)
HRIM-3-120EA2WPV-
RFQ
HARTELL -

Ice Machine Pump, 1/4 HP, 115 VAC, 0.41 A, 10 ft. Max Lift, 3 GPM

ModelItemPrice (ex. VAT)
HRIM-2-115EA2WPL-
RFQ
HARTELL -

Ice Machine Pump, 1/6 HP, 230 VAC, 0.49 A, 10 ft. Max Lift, 10 GPM

ModelItemPrice (ex. VAT)
HRIM-8-230EA2WPR-
RFQ

Ice Machine Pumps

Raptor Supplies offers a wide array of ice machine pumps from Little Giant designed for ice making machines in restaurants & commercial kitchens. These replacement pumps feature screened intake that prevents dirt & debris from entering the unit from the supply side and built-in thermal overload protection for ease-of-use in confined spaces & locations with poor ventilation. They come with a stainless steel shaft that ensures high abrasion resistance, thereby providing long-term durability.

We are here to help!

Looking for a part not listed here?