Hydrostatic Test Pumps

Filter

Hydrostatic test pumps are used to pressure test sprinklers, plumbing lines, pressure vessels and solar systems. Raptor Supplies offers an array of these hydrostatic test pumps from brands...Read more

WHEELER-REX -

Pneumatic Test Pumps

StyleModelMax. PressureTypePump DesignDischarge Hose SizeDischarge Hose TypeMax. Flow RateHeightWidthPrice (ex. VAT)
A321501500 psiReciprocating PlungerReciprocating Plunger1/4"NPT1 GPM9"19"€5,044.56
B323003000 psiReciprocating PlungerReciprocating Plunger1/4"NPT-9"19"€4,434.79
PETERSEN PRODUCTS -

938-9 Series Hydrostatic Pump, Diaphragm Style

Petersen Products 938-9 Series hydrostatic pumps are used for transmitting hydraulic power by converting mechanical energy into fluid flow and pressure. They feature a 16-gallon polyethylene tank and a hinged frame that allows easy access to the engine. These portable pumos are available in variants of 9.5 gpm at 550 psi and 35 gpm at 290 psi.

StyleModelMax. Flow RateHpMax. PressureTypeInlet SizeMaterialOutlet TypePower SourcePrice (ex. VAT)
A938-930959.5 GPM5 1/2 hp550 psiDiaphragm3/4"Stainless SteelNPTGasoline€4,182.26
A938-93095-H9.5 GPM5 1/2 hp-Diaphragm3/4"Stainless SteelNPTGasoline€4,653.50
B938-9335-H35 GPM11 hp100 psiDiaphragm3/4"Stainless Steel--€7,854.00
PETERSEN PRODUCTS -

938-9 Series Portable Hydrostatic Pump

StyleModelMax. Discharge PressureMax. Flow RateHeightLengthWidthSizeMax. PressureOutlet SizePrice (ex. VAT)
A938-27818-8--15"18"17"-500 psi1/4"€600.71
B938-27819-8--14"22"14"-300 psi3/4"€1,698.82
C938-92101000 psi7.5 GPM44"15"21"15" x 21" x 44"--€22,972.95
D938-91252500 psi0.87 GPM10 1/2"24"-9 1/2" x 10 1/2" x 24"--€12,723.48
C938-92363600 psi2.7 GPM44"15"21"15" x 21" x 44"--€23,679.81
C938-929910000 psi1 GPM44"15"21"15" x 21" x 44"--€28,510.02
D938-919910000 psi1.9 GPM10 1/2"24"9 1/2"9 1/2" x 10 1/2" x 24"--€13,440.16
WHEELER-REX -

Hydrostatic Test Pumps

StyleModelDischarge Hose SizeDischarge Hose TypeMax. Flow RateMax. PressureHeightWidthLengthOutlet TypePrice (ex. VAT)
A292011/4"NPT-1000 psi8"10"15"MNPT€298.18
B393001/4"FNPT4 GPM300 psi12"10"14"JCIF Male€1,125.33
C299003/4"--870 psi12"8"21"NPT€644.23
D465013/4"Hose10 GPM500 psi35"24"28"Hose-
RFQ
E292003/4"NPT-300 psi8"10"15"MNPT€313.62
F4650103/4"Hose10 GPM500 psi35"24"28"Hose-
RFQ
-

Adjustable Pressure Hydrostatic Test Pumps

StyleModelMax. Discharge PressureMax. Flow RatePump DesignIntake Hose SizeDischarge Hose SizeHeightWidthLengthPrice (ex. VAT)
A50557-----9 1/2"8 1/2"28"€824.06
B463010300 psi5.4 GPMRoller Pump3/4"3/4"34"22"37"€3,132.36
B46301300 psi5.4 GPMRoller Pump3/4"3/4"34"22"27"€2,638.50
C466000300 psi15 GPMTriple Diaphragm1"3/4"26"18"39"€6,028.58
D465111000 psi10 GPMTriplex Piston--28"35"24"€3,606.38
E4651101000 psi10 GPMTriplex Piston--28"35"24"€3,972.45
F3730803000 psi3.5 GPMTriplex Plunger3/4"1/2"27"28"39"€5,171.35
PETERSEN PRODUCTS -

938-9 Series Hydrostatic Pump, Piston Style

Petersen Products 938-9 Series piston-style hydrostatic pumps offer a fast, safe and simple method for hydrostatic testing. These pumps are designed for testing heat exchanger tubes, pipes and pressure vessels. They feature a simple air-driven pump, self-lubricating air over water intensifier and an easy-to-read pressure gauge for enhanced performance and operations. These pumps are equipped with a 10 ft high-pressure hose, quick couplings and a lockable aluminium toolbox for convenient storage.

StyleModelTypeMax. Flow RateInlet SizeHpMaterialMax. PressureMin. Pressure
A938-9310B Style7.5 GPM3/4"5 1/2 hpStainless Steel1000 psi100 psi
RFQ
A938-9310HPiston Style-3/4"5 1/2 hpStainless Steel--
RFQ
DIXON -

Test Plug, 2 Inch Size, Iron

ModelItemPrice (ex. VAT)
IA200TPBX7JQX€210.36
DIXON -

Female Coupler Test Plug

ModelItemPrice (ex. VAT)
IA400TPBX7JQU€492.82
DIXON -

Test Plug, 1-1/2 Inch Size, Iron

ModelItemPrice (ex. VAT)
IA150TPBX7JQT€210.36
DIXON -

Test Plug, 1 Inch Size, Iron

ModelItemPrice (ex. VAT)
IA100TPBX7JQK€180.30
DIXON -

Test Plug, Male, 2 Inch Size, Iron

ModelItemPrice (ex. VAT)
200TPBX6MXX€288.51
DIXON -

Test Plug, Male, 1-1/2 Inch Size, Iron

ModelItemPrice (ex. VAT)
150TPBX6LYN€300.50
RIDGID -

Pressure Test Pump, 50 Bar

ModelItemPrice (ex. VAT)
50072BL9ECW€982.56
DIXON -

Test Plug, Male, 3 Inch Size, Iron

ModelItemPrice (ex. VAT)
300TPBX6NWR€360.93
DIXON -

Test Plug, 4 Inch Size, Iron

ModelItemPrice (ex. VAT)
400TPBX6QDH€486.80
DIXON -

Test Plug, Male, 1 Inch Size, Iron

ModelItemPrice (ex. VAT)
100TPBX6KLB€264.45
DIXON -

Pneumatic Hydrostatic Test Pump

ModelItemPrice (ex. VAT)
PTPAY9WZW€4,939.68
DIXON -

Test Plug, 3 Inch Size, Iron

ModelItemPrice (ex. VAT)
IA300TPBX7JQP€456.77

Hydrostatic Test Pumps

Hydrostatic test pumps are used to pressure test sprinklers, plumbing lines, pressure vessels and solar systems. Raptor Supplies offers an array of these hydrostatic test pumps from brands like Ridgid and Wheeler-Rex. These units also ensure that the piping set-ups will peform efficiently, under pressure, during a fire incident. The hand-operated test pumps utilise water or mineral-based hydraulic oil for calibrating pressures up to 10000 psi in pressure transmitters or pressure gauges.

Frequently Asked Questions

What safety precautions should be taken when using hydrostatic test pumps?

  • While using hydrostatic test pumps, it is important to follow proper safety procedures, including wearing protective equipment and properly securing the test component for safe operation.
  • Additionally, it is important to monitor the pressure gauge closely to avoid over-pressurizing the component and causing damage or injury.

What types of fluids can be used in a hydrostatic test pump?

The type of fluids used in a hydrostatic test pump depends on the type of component being tested and the intended application. Water is a commonly used fluid for hydrostatic testing, but other liquids such as oil, glycol, and hydraulic fluid can also be used.

We are here to help!

Looking for a part not listed here?