Hydronic Kickspace Heaters

Filter

BEACON MORRIS -

Hydronic Kickspace Heaters

StyleModelWidthPipe SizeAir Flow RateHeightDepthAmps AcPrice (ex. VAT)
AK4212 1/4"3/8"53 CFM4"12 3/4"0.5A€629.54
BK8419 1/4"3/8"103 CFM4"12 3/4"0.5A€877.98

Hydronic Kickspace Heaters

Beacon Morris Twin-Flo III kickspace hydronic heaters feature fan-forced heating for small spaces such as kitchens, foyers and spaces under the cabinets, windows & stair risers. These heaters provide horizontal airflow at the rate of 3 gpm and can be converted for wall or in-floor mounting. With a maximum heating capacity of 10360 BtuH, these heaters are ideal for operating at a maximum water temperature of 200 degrees F.

We are here to help!

Looking for a part not listed here?