BEACON MORRIS

Beacon Morris is a leading manufacturer of high-performance heating equipment for applications in food, chemical, pharmaceutical and plastic manufacturing industries. The company's product line includes hydronic panel radiators and towel warmers, kickspace heaters, convectors, cabinet heaters, hydronic baseboards and condensing unit heaters. Beacon Morris kickspace heaters work in conjunction with the existing hot-water supply to circulate hot water throughout the unit and then gently disperse the tempered air into the surroundings. These hydronic heaters are designed to fit into constrained spaces and require only a 115 V supply and a 1/2-inch pipe for operation. Beacon Morris cabinet unit heaters feature a standard 16-gauge front panel and 18-gauge back and side panels that are capable of withstanding harsh environments. They are steam-coil tested at 250 psi and come equipped with permanent washable filters and split capacitor motors. A wide variety of these Beacon Morris heaters and related parts are available on Raptor Supplies.

See More

Request a Quote

Product Categories

About Beacon Morris

Beacon Morris is a leading manufacturer of high-performance heating equipment for applications in food, chemical, pharmaceutical and plastic manufacturing industries. The company's product line includes hydronic panel radiators and towel warmers, kickspace heaters, convectors, cabinet heaters, hydronic baseboards and condensing unit heaters. Beacon Morris kickspace heaters work in conjunction with the existing hot-water supply to circulate hot water throughout the unit and then gently disperse the tempered air into the surroundings. These hydronic heaters are designed to fit into constrained spaces and require only a 115 V supply and a 1/2-inch pipe for operation. Beacon Morris cabinet unit heaters feature a standard 16-gauge front panel and 18-gauge back and side panels that are capable of withstanding harsh environments. They are steam-coil tested at 250 psi and come equipped with permanent washable filters and split capacitor motors. A wide variety of these Beacon Morris heaters and related parts are available on Raptor Supplies.