Hydronic Heater Elements

Filter

StyleModelLengthTube MaterialOutput @ 2 Psi SteamMax. PressureTube SizeInlet/outlet NptMax. Fluid Temp.Price (ex. VAT)
AST1443-033 ft.Steel1600 btuH, 2250 btuH660 psi1 1/4"1 1/4"650°F€230.84
AST1444-044 ft.Steel1600 btuH, 2250 btuH660 psi1 1/4"1 1/4"-€302.46
AST1445-055 ft.Steel1600 btuH, 2250 btuH660 psi1 1/4"1 1/4"650°F€389.86
RFQ
AS144032-06006"Steel1600 btuH, 2250 btuH660 psi1 1/4"1 1/4"650°F€499.71
RFQ
StyleModelLengthTube MaterialOutput @ 2 Psi SteamTube SizeInlet/outlet NptMax. Fluid Temp.Max. PressurePrice (ex. VAT)
ASTC14353-033 ft.Copper2130 btuH, 2510 btuH1 1/4"1 1/4"300°F-€213.90
ASTC14354-044 ft.Copper2130 btuH, 2510 btuH1 1/4"1 1/4"300°F194 psi€335.17
ASTC14355-055 ft.Copper2130 btuH, 2510 btuH1 1/4"1 1/4"300°F194 psi€306.32
RFQ
ASTC14356-066"Copper2130 btuH, 2510 btuH1 1/4"1 1/4"300°F194 psi€370.68
RFQ

Hydronic Heater Elements

Beacon Morris hydronic baseboard heater elements are heated with hot water or steam for producing warmth throughout the room. They feature tubes made of steel / copper for high thermal conductivity and to resist oxidation on exposed surfaces. These heater elements are capable of withstanding fluid temperatures and pressures up to 650 degrees F and 660 psi, respectively. Choose from a wide range of these heater elements, available in 3, 4, 5 and 6 inch lengths on Raptor Supplies.

We are here to help!

Looking for a part not listed here?