Hydraulic Quick Couplers

Filter

Hydraulic quick couplers are suitable to ensure a secure and leak-free connection even under demanding pressure variations. They offer a convenient solution for efficiently changing...Read more

PARKER -

Hydraulic Coupler Bodies

StyleModelBody MaterialCoupling SizeLocking TypeValve TypeMax. PressureBody SizeMaterialPipe SizePrice (ex. VAT)
ABH6-61Brass3/4"BallPoppet1000 psi3/4"Brass3/4"€92.04
ABH1-61Brass1/8"SleevePoppet1000 psi1/8"Brass1/8"€30.98
ABH4-61Brass1/2"BallPoppet1000 psi1/2"Brass1/2"€51.20
BP308-01ABrass3/8"SleeveNon Valved200 psi3/8"--€36.55
ABH2-61Brass1/4"BallPoppet1000 psi1/4"Brass1/4"€34.58
ABH3-61Brass3/8"BallPoppet1000 psi3/8"Brass3/8"€37.83
BP208-01ABrass1/4"SleeveNon Valved200 psi1/4"--€33.03
ABH8-61Brass1"BallPoppet1000 psi1"Brass1"€131.99
CSH3-63Stainless Steel3/8"BallPoppet1500 psi3/8"Stainless Steel3/8"€91.17
DSSH1-63YStainless Steel1/8"SleevePoppet2000 psi1/8"Stainless Steel1/8"€280.25
CSH8-63Stainless Steel1"BallPoppet1000 psi1"Stainless Steel1"€434.17
DSSH6-63YStainless Steel3/4"SleevePoppet1500 psi3/4"Stainless Steel3/4"€509.22
CSH1-63Stainless Steel1/8"SleevePoppet2000 psi1/8"Stainless Steel1/8"€78.98
DSSH4-63YStainless Steel1/2"SleevePoppet1500 psi1/2"Stainless Steel1/2"€345.44
CSH6-63Stainless Steel3/4"BallPoppet1500 psi3/4"Stainless Steel3/4"€259.95
DSSH8-63YStainless Steel1"SleevePoppet1000 psi1"Stainless Steel1"€816.47
CSH4-63Stainless Steel1/2"BallPoppet1500 psi1/2"Stainless Steel1/2"€124.78
DSSH2-63YStainless Steel1/4"SleevePoppet2000 psi1/4"Stainless Steel1/4"€115.82
CSH2-63Stainless Steel1/4"BallPoppet2000 psi1/4"Stainless Steel1/4"€63.76
EH1-63Steel1/8"BallPoppet5000 psi1/8"Chromium1/8"€21.78
EH8-63Steel1"BallPoppet2000 psi1"Chromium1"€89.01
EH3-63Steel3/8"BallPoppet4000 psi3/8"Chromium3/8"€39.31
EH4-63Steel1/2"BallPoppet4000 psi1/2"Chromium1/2"€50.33
EH2-63Steel1/4"BallPoppet5000 psi1/4"Chromium1/4"€19.29
DIXON -

VEP Couplers

StyleModelMaterialPrice (ex. VAT)
A6VEPF6-BOPSteel€220.45
A3VEPF3-BOPSteel€150.26
AME INTERNATIONAL -

Quick Connect Hydraulic Couplers

StyleModelCoupling SizePressurePrice (ex. VAT)
ATC-3713/8"-€186.97
RFQ
BTC-3703/8"10000 psi€156.60
RFQ
CTC-3723/8"-€59.40
RFQ
StyleModelConnection TypeLengthFinishMaterialOutside Dia.Price (ex. VAT)
A4AGF4-PV-PSQuick Disconnect x NPTF2.62"Trivalent Chrome PlatedSteel-€58.34
A4AGF6-PV-PSQuick Disconnect x NPTF2.74"Trivalent Chrome PlatedSteel1.49"€61.67
A4AGOF4-PV-PSQuick Disconnect x ORB2.62"Trivalent Chrome PlatedSteel1.49"€61.94
A4AGOF5-PV-PSQuick Disconnect x ORB2.66"Trivalent Chrome PlatedSteel1.49"€54.28
DIXON -

Unvalved Plugs

StyleModelLengthMaterialOutside Dia.Connection TypePrice (ex. VAT)
AV4M4-B-E1 4/5"Brass1.1"Quick Disconnect x NPTF€22.45
BV4M4-E1 4/5"Steel1.1"Quick Disconnect x NPTF€17.79
CV4M4-SS-E1 4/5"Stainless Steel1.1"Quick Disconnect x NPTF€57.10
BV2M2-E1 13/25"Steel0.69"Quick Disconnect x NPTF€10.46
AV2M2-B-E1 13/25"Brass0.69"Quick Disconnect x NPTF€11.95
CV2M2-SS-E1 13/25"Stainless Steel0.69"Quick Disconnect x NPTF€39.67
CV3M3-SS-E1 18/25"Stainless Steel0.9"Quick Disconnect x NPTF€50.11
BV3M3-E1 18/25"Steel0.9"Quick Disconnect x NPTF€21.39
AV3M3-B-E1 18/25"Brass0.9"Quick Disconnect x NPTF€20.07
BV10M10-E2.14"Steel2.06"Quick Disconnect x NPTF€77.24
CV10M10-SS-E2.14"Stainless Steel2.06"Quick Disconnect x NPTF€242.60
CV6M6-SS-E2.19"Stainless Steel1.31"Quick Disconnect x NPTF€110.69
BV6M6-E2.19"Steel1.31"Quick Disconnect x NPTF€26.88
AV6M6-B-E2.19"Brass1.31"Quick Disconnect x NPTF€33.61
BV8M8-E2.31"Steel1.65"Quick Disconnect x NPTF€42.55
CV8M8-SS-E2.31"Stainless Steel1.65"Quick Disconnect x NPTF€175.61
AV8M8-B-E2.31"Brass1.65"Quick Disconnect x NPTF€51.02
BV12M12-E2.34"Steel2.33"Quick Disconnect x NPTF€120.56
CV12M12-SS-E2.34"Stainless Steel2.33"Quick Disconnect x NPTF€349.71
CV16M16-SS-E3.06"Stainless Steel2.74"Quick Disconnect x NPTF€464.58
BV16M16-E3.06"Steel2.74"Quick Disconnect x NPTF€172.60
DIXON -

Couplers

StyleModelMaterialLengthFinishOutside Dia.Coupling SizePipe SizePrice (ex. VAT)
A5354P1------€430.14
B8TRF8-3.9"Trivalent Chrome Plated2 14/25"--€205.43
C3543CAAluminum9 9/32"----€372.65
D600-DD-ALAluminum8 7/8"----€541.04
C3544CAAluminum-----€372.65
EG500-B-ALAluminum3 23/32"----€154.88
F4060-DD-ALAluminum7 3/16"----€398.48
D500-DD-ALAluminum8 3/8"----€465.90
GADD200Aluminum-----€290.02
HDBC67-200Aluminum-----€2,485.85
I3544CCAluminum-----€451.22
F4050-DD-ALAluminum-----€411.86
I3543CCAluminum-----€451.22
GADD400Aluminum7 1/16"----€416.26
JATCGF40-90Aluminum-----€450.86
K6000-14CAluminum-----€174.39
LATCGF40Aluminum-----€450.86
GADD300Aluminum-----€369.08
GADD3040Aluminum7 11/32"----€393.27
GADD2030Aluminum-----€301.39
M6000-15CAluminum-----€172.04
NG500-C-ALAluminum, Brass7 13/32"----€164.44
OG500-D-ALAluminum, Brass3 21/32"----€147.17
P3HF3-BBrass2.51"----€42.52
P3HBF3-BBrass2.51"-1.42"--€48.97
StyleModelConnection TypeLengthMaterialOutside Dia.Price (ex. VAT)
A3VBF3-SSQuick Disconnect x BSPP2.01"Stainless Steel1.18"€189.09
A3VF3-SSQuick Disconnect x NPTF1.94"Stainless Steel1.18"€183.92
StyleModelLengthOutside Dia.Connection TypeMaterialPrice (ex. VAT)
A3EBF3-B1 3/5"1 3/25"Quick Disconnect x BSPPBrass€22.04
A2EBF2-B1.46"0.94"Quick Disconnect x BSPPBrass€16.98
A4EBF4-B1.86"1.34"Quick Disconnect x BSPPBrass€31.29
A6EBF6-B2.1"1 16/25"Quick Disconnect x BSPPBrass€49.88
A8EBF8-B2.41"2"Quick Disconnect x BSPPBrass€63.65
SAFEWAY -

Hydraulic Quick Coupler, Steel, 1/4

StyleModelTypeBody MaterialConnection TypeTemp. RangeValve DesignMax. PressureOperating Temp. RangeLocking MechanismPrice (ex. VAT)
AS25A-2PCoupler BodySteelNPT-40°F to +250°FPoppet3000 psi-40°F to +250°FPush/Pull€54.44
BS41-2PCoupler Plug NippleSteelNPT-40°F to +250°FPoppet3000 psi-40°F to +250°FPush/Pull€30.00
SAFEWAY -

Hydraulic Quick Coupler, Steel, 3/4

StyleModelValve DesignTypeSeal TypeMax. PressureBody SizeSealsLengthBody MaterialPrice (ex. VAT)
AS45-6BallCoupler BodyBall And O Ring3000 psi1/2"--Steel€98.92
BS71-6BallCoupler Plug NippleBall And O Ring3000 psi1/2"--Steel€56.83
BS21F-6BallCoupler Plug NippleBall And O Ring3000 psi3/4"--Steel€80.85
AS25F-6BallCoupler BodyBall And O Ring3000 psi3/4"--Steel€152.78
AS45-6PPoppetCoupler BodyCaptive Valve3000 psi-Captive Valve2.688"Steel€103.91
CS71-6PPoppetCoupler Plug NippleCaptive Valve3000 psi1/2"Captive Valve-Steel€70.50
DFFE495-4-3/4Tubular ValveCoupler BodyFlush Face-3/4"Flush Face3 1/16"Steel€225.39
DFFE495-6Tubular ValveCoupler BodyFlush Face-1"Flush Face3.766"Steel€289.11
EFFE491-4-3/4Tubular ValveCoupler Plug NippleFlush Face4000 psi3/4"Flush Face-Steel€131.83
EFFE491-6Tubular ValveCoupler Plug NippleFlush Face4000 psi-Flush Face-Steel€183.73
SAFEWAY -

Hydraulic Quick Coupler, Steel, 1/2

StyleModelValve DesignMax. PressureTypeSeal TypeBody SizeSealsLengthBody MaterialPrice (ex. VAT)
AS75-4Ball3000 psiCoupler BodyBall And O Ring1/2"-3.391"Steel€148.33
BS71-4PPoppet3000 psiCoupler Plug NippleCaptive Valve1/2"Captive Valve-Steel€29.13
AS25-4PPoppet3000 psiCoupler BodyCaptive Valve-Captive Valve-Steel€64.27
CFFE495-4Tubular Valve4000 psiCoupler BodyFlush Face3/4"Flush Face3 1/16"Steel€226.35
DFFE491-4Tubular Valve4000 psiCoupler Plug NippleFlush Face3/4"Flush Face-Steel€124.57
CFF495-3-1/2Tubular Valve10000 psiCoupler BodyFlush Face3/8"Flush Face2 43/64"Steel€180.51
DFF491-4Tubular Valve10000 psiCoupler Plug NippleFlush Face3/8"Flush Face-Steel€88.53
SAFEWAY -

Hydraulic Quick Coupler, Steel

StyleModelValve DesignTypeSeal TypeBody MaterialConnection TypeTemp. RangeMax. PressureOperating Temp. RangePrice (ex. VAT)
AS25-16BallCoupler BodyBall And O RingSteelORB-40°F to +250°F3000 psi-40°F to +250°F€81.96
BS71-16BallCoupler Plug NippleBall And O RingSteelORB-40°F to +250°F3000 psi-40°F to +250°F€32.19
AS25-15BallCoupler BodyBall And O RingSteelORB-40°F to +250°F3000 psi-40°F to +250°F€83.16
BS71-15BallCoupler Plug NippleBall And O RingSteelORB-40°F to +250°F3000 psi-40°F to +250°F€32.75
AS25-15PPoppetCoupler BodyCaptive ValveSteelORB-40°F to +250°F3000 psi-40°F to +250°F€67.31
AS25-16PPoppetCoupler BodyCaptive ValveSteelORB-40°F to +250°F3000 psi-40°F to +250°F€85.58
CS71-16PPoppetCoupler Plug NippleCaptive ValveSteelORB-40°F to +250°F3000 psi-40°F to +250°F€45.88
CS71-15PPoppetCoupler Plug NippleCaptive ValveSteelORB-40°F to +250°F3000 psi-40°F to +250°F€41.38
SAFEWAY -

Hydraulic Quick Coupler, Carbon Steel, 1/4

StyleModelTypeBody MaterialConnection TypeTemp. RangeValve DesignMax. PressureOperating Temp. RangeLocking MechanismPrice (ex. VAT)
AS35-2PCoupler BodySteelNPT-40°F to +250°FPoppet10000 psi-40°F to +250°FScrew Together€69.19
BS31-2PCoupler Plug NippleSteelNPT-40°F to +250°FPoppet10000 psi-40°F to +250°FScrew Together€36.76
PARKER -

SSH1-60 series, Hydraulic Quick Coupler, 303 SS

Parker ISO B Series hydraulic quick-connect coupling plugs (also called nipples) allow rapid connection and disconnection of hydraulic lines, enabling faster maintenance, repairs and component replacements in hydraulic systems. They are designed as per ISO 7241 Series B standards, ensuring interchangeability with other ISO B Series couplings. These stainless steel couplers feature a poppet valve mechanism that offers automatic shut-off when disconnected, preventing fluid loss and ingress of contaminants. They also incorporate a ball-locking mechanism that minimises the risk of accidental disconnection. These nipples have a metal valve stop to control the fluid flow and a nitrile seal to withstand pressures up to 5000 psi, thereby preventing leakage. They further utilise an ORB (O-Ring Boss) connection to fit securely with the female end and create a bubble-tight fitting.

StyleModelCoupling SizeMax. PressureBody SizeMax. Working PressureO-ring Thread SizeSae Straight Thread (in.)Body MaterialLocking TypePrice (ex. VAT)
ASH8-63-T161"1000 psi1"3000 psi--Stainless SteelBall€695.20
ASH4-63-T101/2"1500 psi1/2"5000 psi0.875"0.875"Stainless SteelBall€287.59
ASH2-63-T61/4"2000 psi1/4"5000 psi0.5625"0.5625"Stainless SteelBall€182.42
ASH6-63-T123/4"1500 psi3/4"3000 psi--Stainless SteelBall€493.35
ASH3-63-T83/8"1500 psi3/8"5000 psi0.75"0.75"Stainless SteelBall€218.88
StyleModelCoupling SizeMax. PressureBody SizeMax. Working PressureO-ring Thread SizeSae Straight Thread (in.)Body MaterialLocking TypePrice (ex. VAT)
AH8-63-T161"2000 psi1"2000 psi--SteelBall€206.00
AH2-63-T61/4"5000 psi1/4"5000 psi0.5625"0.5625"SteelBall€35.46
AH1-63-T41/8"5000 psi1/8"5000 psi0.4375"0.4375"SteelBall€41.75
AH3-63-T83/4"4000 psi3/8"4000 psi0.75"0.75"SteelBall€58.23
AH6-63-T123/4"2500 psi3/4"2500 psi--SteelBall€98.01
AH4-63-T107/8"4000 psi1/2"4000 psi7/8"0.875"SteelBall€80.94
HANSEN -

Hydraulic Quick Coupler, Zinc Plated Steel, 3/8"

StyleModelConnection TypeTypeBody MaterialTemp. RangeValve DesignMax. PressureOperating Temp. RangeLocking MechanismPrice (ex. VAT)
A10FFP37FNPTFlat Face, MaleSteel-4°F to +212°FTubular Valve5075 psi-4°F to +212°FStandard Sleeve Lock€60.23
B10FFS37NPTFemale, Flat FaceSteel-4°F to +212°FTubular Valve5075 psi-4°F to +212°FStandard Sleeve Lock€147.46
HANSEN -

Hydraulic Quick Coupler, Zinc Plated Steel, 1/2"

StyleModelTypeBody MaterialConnection TypeTemp. RangeValve DesignMax. PressureOperating Temp. RangeLocking MechanismPrice (ex. VAT)
A12FFS50Female, Flat FaceSteelNPT-4°F to +212°FTubular Valve5075 psi-4°F to +212°FStandard Sleeve Lock€206.21
B12FFP50Flat Face, MaleSteelNPT-4°F to +212°FTubular Valve5075 psi-4°F to +212°FStandard Sleeve Lock€105.31
PARKER -

Hydraulic Quick Coupler, Steel, 3/4"

StyleModelLocking TypeMax. PressureTypeMax. Working PressureBody MaterialValve TypeCoupling SizeTemp. RangePrice (ex. VAT)
AH6-63Ball2500 psiCoupler Male Half2500 psiSteelPoppet3/4"-40°F to +250°F€59.47
B6601-12-12Locking Balls4000 psiCoupler Body4000 psiSteelPoppet--40°F to +250°F€149.01
SAFEWAY -

Pioneer Interchange Coupler, Steel, 1/4

StyleModelTypeBody MaterialConnection TypeTemp. RangeValve DesignMax. PressureOperating Temp. RangeLocking MechanismPrice (ex. VAT)
AS25A-2Coupler BodySteelNPT-40°F to +250°FBall3000 psi-40°F to +250°FDependable Ball€46.95
BS41-2Nipple TipSteelNPT-40°F to +250°FBall3000 psi-40°F to +250°FDependable Ball€23.31
SAFEWAY -

Quick Coupler Set

StyleModelConnection TypeBody SizeBody MaterialTemp. RangeValve DesignMax. PressureOperating Temp. RangeLocking MechanismPrice (ex. VAT)
AS30-3PMNPT And FNPT3/8"Steel-40°F to +250°FPoppet10000 psi-40°F to +250°FScrew Together€101.18
BS30-2PNPT1/4"Steel-40°F to +250°FPoppet10000 psi-40°F to +250°FScrew Together€117.56
SMC VALVES -

Coupler

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A161637161637€0.691
RFQ
BKK2P-01MSKK2P-01MS€5.151
RFQ
CKK2S-01MSKK2S-01MS€11.311
RFQ
DKK2S-M5MKK2S-M5M€11.311
RFQ
EKK3P-01FKK3P-01F€2.961
RFQ
FKK3P-02FKK3P-02F€5.151
RFQ
GKK3S-02FKK3S-02F€18.511
RFQ
HKK4P-01MSKK4P-01MS€5.151
RFQ
IKK4P-02FKK4P-02F€2.961
RFQ
JKK4P-02MSKK4P-02MS€2.961
RFQ
KKK4P-03FKK4P-03F€5.151
RFQ
LKK4P-03MSKK4P-03MS€2.961
RFQ
MKK4S-02FKK4S-02F€10.971
RFQ
NKK4S-02MSKK4S-02MS€10.971
RFQ
OKK4S-04MSKK4S-04MS€25.051
RFQ
PKK6P-03MSKK6P-03MS€9.311
RFQ
QKK6S-03MSKK6S-03MS€37.621
RFQ
RKK6S-04FKK6S-04F€37.621
RFQ
SKK13P-01MKK13P-01M€5.151
RFQ
TKK130P-02MSKK130P-02MS€3.961
RFQ
UKK130P-03MSKK130P-03MS€3.231
RFQ
VKK130P-04MSKK130P-04MS€9.501
RFQ
WKK130P-11HKK130P-11H€5.205
RFQ
XKK130P-N02FKK130P-N02F€2.965
RFQ
YKK130P-N02MSKK130P-N02MS€3.965
RFQ
12...1920

Hydraulic Quick Couplers

Hydraulic quick couplers are designed to provide fluid tight seal under aggressive pressure variations and facilitate changing equipment in liquid and gas transfer, diagnostics, tool assembly or while frequent swapping of machinery. These couplings feature a plug (male end) and a socket (female end) for connecting / disconnecting hydraulic lines to any equipment. Raptor Supplies offers a wide range of these quick couplings from brands like Enerpac, Hansen, Lisle, Parker, Eaton, Snap-Tite and Safeway. Snap-Tite 71 Series hydraulic quick-connect couplings feature a flush face valve which shuts off automatically when the fluid lines are disconnected and reduce the risk of leaks and spills while minimising contamination and trapped air. These units have a sleeve-lock design for additional protection against accidental disconnections and provide superior performance under working pressures up to 10000 PSI. They come integrated with an autoclave cone and threaded fittings for onsite installation and larger size tubing. Eaton 5600 Series couplers are integrated with self-sealing poppet valves providing both high and low pressure sealing. These couplers are further equipped with a ball latching mechanism wherein a group of balls inside the socket (female half) locks into the plug (male half) allowing 360-degree swivel on the connected joint.

Frequently Asked Questions

What is the pressure rating of Snap-Tite 71 Series hydraulic quick-connect couplings?

These couplings are capable of handling high flow rates of up to 60 GPM while maintaining a maximum pressure of 10000 PSI.

What is the working temperature range of Eaton 5600 Series coupling plugs?

Eaton 5600 Series coupling plugs have an operating temperature range of -40 to 250 degrees F.

How do I select the correct coupling plug for my hydraulic system?

  • Ensure that the coupling plug and socket are compatible with each other. They should have matching sizes and types to create a secure and leak-free connection. Using incompatible couplings can result in improper sealing and reduced performance.
  • Consider the flow rate requirements of your application so that the chosen couplings can handle the desired flow rate without significant pressure drops or restrictions, ensuring efficient fluid transfer and preventing any limitations in system performance.
  • It is important to select couplings that can withstand the maximum pressure expected in the system. Choosing couplings with a higher pressure rating than the system requirements provides an added margin of safety.
  • Always check the temperature range of your application. Different materials and seal options are available to withstand specific temperature ranges. Ensure that the selected couplings are suitable for the operating temperatures encountered in your system to prevent damage or failure.
  • Consider the chemical compatibility of the coupling materials with the fluid being transferred. Different fluids may have varying effects on coupling materials, such as corrosion or degradation.

What is the flow rate of Enerpac quick male couplers?

Enerpac quick male couplers have a flow rate of 4 gallons per minute (gpm).

We are here to help!

Looking for a part not listed here?