SNAP-TITE

The company's catalogue includes 71 Series, quick disconnect and H-Series couplings, hydraulic valves, check valves, couplers and nipples. Snap-Tite 71 Series couplings are designed for quick connect and dry break applications. They feature a sleeve lock design to protect against accidental disconnection and large chambers to permit superior flow while maintaining low-pressure drop. These couplings offer rugged stainless steel construction with Viton / Buna-N sealing for handling flow rates up to 60 gpm at a maximum pressure of 10000 psi. The brand's nipples are compatible with H & PH Series couplers for a water-tight connection. These zinc-plated steel plugs come with a nitrile seal to prevent the entry of contaminants and feature a ball lock mechanism to prevent unexpected disconnection of the socket and plug during operation.

See More

Request a Quote

Product Categories

SNAP-TITE Hydraulic Quick Couplers

Hydraulic Quick CouplersSteel / stainless steel / brass couplers and nipples used to provide leak-proof connections with hydraulic hoses. Meet EPA requirements and offered in different pipe and thread sizes(380 Products)

SNAP-TITE Parts

Parts(16 Products)

About Snap-tite

The company's catalogue includes 71 Series, quick disconnect and H-Series couplings, hydraulic valves, check valves, couplers and nipples. Snap-Tite 71 Series couplings are designed for quick connect and dry break applications. They feature a sleeve lock design to protect against accidental disconnection and large chambers to permit superior flow while maintaining low-pressure drop. These couplings offer rugged stainless steel construction with Viton / Buna-N sealing for handling flow rates up to 60 gpm at a maximum pressure of 10000 psi. The brand's nipples are compatible with H & PH Series couplers for a water-tight connection. These zinc-plated steel plugs come with a nitrile seal to prevent the entry of contaminants and feature a ball lock mechanism to prevent unexpected disconnection of the socket and plug during operation.

Major Trade Names

EA Series Coupling

EA Series Coupling

Snap-Tite's EA Series quick disconnect couplings are manufactured particularly for vacuum and medium pressure service, offering a reliable means for speeding fluid line changeover in autoclave applications ranging from aircraft fabrication to plastic moulding.

25 Series Chemical Coupling

25 Series Chemical Coupling

Snap-Tite 25 Series quick disconnects are designed for chemicals like alcohols, esters, ketones, ethers, strong caustics, sulfuric acid and hydrofluoric acid. They feature barrel-type valve construction with a unique lip seal, providing a balanced valve-seat sealing in the connected position and act...

ing as a wiper when disconnecting.

Snap-tite Competitive Advantages

Dual Stage Bar Locking Method

Dual Stage Bar Locking Method

Snap-Tite's special double-stage locking bar controls high engagement forces, thus permitting the manual attachment of 10 or more couplings in different sizes.

Frequently Asked Questions

What are the uses of quick couplers?

Quick connect couplers are fittings manufactured for changing outlines rapidly and comfortably. They can be connected and disconnected without using tools or losing product. It eliminates the need to close valves, bleed the system.

What are quick release couplers?

Quick release couplings are used to mate fluid lines with system equipment that needs quick connecting and disconnecting. They are employed in both hydraulic and pneumatic applications to build or discontinue the connection of a fluid pipeline.

How can we prevent a hydraulic fitting from leaking?

O-rings provide a tight, leak-free seal and prevent the hydraulic fitting from leaking.