Hydraulic Hose Sleeves

Filter

AEROQUIP -

Protective Sleeve, Nylon, Abrasive

The durable hydraulic hose sleeves from Aeroquip are designed to protect hoses from damage due to abrasive wear & to allow bundling of hose lines. These protective sleeves are made from nylon abrasive material and are available in up to 25 ft. variants.

StyleModelMaterialLengthColorFinishPrice (ex. VAT)
AFC425-16X25Nylon25 ft.BlackBlack€95.67
AFC425-24X25Nylon25 ft.BlackBlack€121.86
AFC425-32X25Nylon25 ft.BlackBlack€195.19
AFC425-54X25Nylon25 ft.BlackBlack€306.42
AFC425-12X25Nylon25 ft.BlackBlack€81.62
AFC425-20X25Nylon25 ft.BlackBlack€120.03
AFC428-28X25Nylon25 ft.BlackBlack€290.64
AFC425-46X25Nylon25 ft.BlackBlack€191.98
AFC425-59X25Nylon25 ft.BlackBlack€827.76

Hydraulic Hose Sleeves

Hydraulic hose sleeves secure hydraulic hoses from abrasive wear, and the environment and working personnel from hose outbursts or leakages. Aeroquip hydraulic hose abrasion sleeves are manufactured of superior-strength fabric and can be slipped over the end of the hose assembly or split to wrap around it. These hose or cable protective sleeves are suitable for applications where the winding of spiral-formed products is difficult.

We are here to help!

Looking for a part not listed here?