AEROQUIP

The Aeroquip Hose Assembly catalogue includes hydraulic hose fittings, bulk hoses, hose sleeves, clamps and electric hose chop saws. Aeroquip hydraulic hose fittings ensure a leak-proof seal and are ideal for the aerospace & automotive industries. The brand also manufactures crimp fittings used to create an airtight seal at the end of the hose by clamping a metal sleeve around it. These fittings are resistant to extremely high pressures & temperatures and are commonly used in oil lines, compressed air lines and liquid hose lines. Aeroquip hose chop saws can be used to cut through rubber & plastic hoses & tubes that cannot be cut by other saws.

See More

Request a Quote

Product Categories

AEROQUIP Hydraulic Hose Fittings

Hydraulic Hose FittingsIncludes a variety of Aeroquip hydraulic hose fittings and hydraulic flange fittings for various high-pressure applications. Available in different sizes, materials and lengths(400 Products)

AEROQUIP Hydraulic Bulk Hoses

Hydraulic Bulk HosesSAE-approved synthetic rubber hoses used in various petroleum and water-based hydraulic systems. Feature 4-wire spiral reinforcement and can work under up to 4000 psi pressure(1191 Products)

AEROQUIP Hydraulic Crimping Tool System

Hydraulic Crimping Tool SystemIncludes hydraulic crimping machines, hydraulic hose crimping machines and die and collet tool package kits in different capacities and dimensions(3 Products)

AEROQUIP Protective Sleeves

Protective Sleeves(15 Products)

AEROQUIP Rubber Hoses

Rubber Hoses(6 Products)

AEROQUIP Parts

Parts(1 Product)

AEROQUIP Push On Hose Fittings

Push On Hose Fittings(14 Products)

AEROQUIP Hydraulic Hose Sleeves

Hydraulic Hose SleevesIncludes various MSHA-compliant hydraulic hose sleeves to protect hoses from abrasions(9 Products)

AEROQUIP Hydraulic Hose Adapters and Plugs

Hydraulic Hose Adapters and PlugsIncludes a variety of Aeroquip adapters and plugs with threaded connections for high-pressure fluid applications. Available in different lengths, materials and connection types(323 Products)

AEROQUIP PTFE Hose Assemblies

PTFE Hose Assemblies(48 Products)

AEROQUIP Pipe Fittings

Pipe Fittings(16 Products)

AEROQUIP Duct and Fittings

Duct and Fittings(4 Products)

AEROQUIP Cable Wire and Hose Clamps

Cable Wire and Hose ClampsIncludes various steel-made Aeroquip hose clamps, as well as cable and wire clamps, to seal and attach the hoses on to fittings. Available in different diameters and lengths(3 Products)

AEROQUIP Brackets

Brackets(2 Products)

AEROQUIP Electric Hose Chop Saws

Electric Hose Chop SawsDirect-drive motor-operated chop saws used for cutting hydraulic hoses and stranded hoses. Feature a high-speed steel blade with a blade guard and can cut hoses up to 2 inches in diameter(1 Product)

Things To Consider

Shipping

These Aeroquip tools require compact packaging. They are suitable for courier shipment & air freight.

About Aeroquip

The Aeroquip Hose Assembly catalogue includes hydraulic hose fittings, bulk hoses, hose sleeves, clamps and electric hose chop saws. Aeroquip hydraulic hose fittings ensure a leak-proof seal and are ideal for the aerospace & automotive industries. The brand also manufactures crimp fittings used to create an airtight seal at the end of the hose by clamping a metal sleeve around it. These fittings are resistant to extremely high pressures & temperatures and are commonly used in oil lines, compressed air lines and liquid hose lines. Aeroquip hose chop saws can be used to cut through rubber & plastic hoses & tubes that cannot be cut by other saws.

Major Trade Names

Synflex

Synflex

Synflex thermoplastic hoses have a low profile design that allows greater routing flexibility. The swage configuration makes them compatible with existing Synflex assembly equipment. These hoses have increased abrasion resistance and flexibility.

SOCKETLESS

SOCKETLESS

These fittings are extremely simple to use. They have 2 or 3 barbed ends. Connecting the hose and fittings is as simple as slipping the hose onto the fitting. They do not require the use of wrenches. When placed under pressure, the hose contracts to form a tight fit around the fitting.

AQP

AQP

AQP high-pressure hoses are ideal for power steering, hydraulics, air, fuel and lubricating oil. They have an AQP synthetic rubber inner tube and a blue, abrasion-resistant fabric cover. These units are ideal for use under high-pressure conditions because they have reusable, standard steel and brass...

fittings.

StartLite

StartLite

StartLite hoses, which use the same AQP inner tube as stainless braided hoses, are compatible with petroleum & synthetic lubricants, hydrocarbon fuels and liquid engine coolants. These lightweight racing hoses have a Nomex cover that is flame retardant. They provide 3 to 5 times the abrasion resista...

nce of stainless steel braided hoses.

Aeroquip Competitive Advantages

DURA-KOTE Plating Technology

DURA-KOTE Plating Technology

Aeroquip hose fittings provide 3 times more corrosion protection on carbon steel fittings when compared to competitive hose fittings. Eaton's DURA-KOTE fittings are corrosion resistant for up to 1000 hours. This technology represents a significant advancement in metal fitting corrosion protection.

Frequently Asked Questions

Why choose Eaton's Aeroquip hose and fitting assembly?

Aeroquip flexible hose lines have many advantages over rigid tubing, including ease of routing, vibration absorption, sound deafening and the ability to accommodate the movement of connected components.