Hydraulic Crimping Tool System

Filter

Hydraulic crimping tools are suitable for creating a strong and secure connection between wires and terminals. These systems utilise hydraulic pressure to compress a crimping die onto a wire...Read more

ZURN -

PEX Tools

StyleModelTypeMaterialSizeMetal DetectableConnectionPrice (ex. VAT)
AQBJ6Battery PoweredHardened Steel-Yes-€594.41
RFQ
BQBJ8Battery PoweredHardened Steel2"Yes-€999.07
CQGA5NCrimp Ring GaugeZinc1"-PEX€13.27
DQCRRTCrimp Ring RemoverHardened Steel-Yes-€68.30
EQGNQCQickclamp GaugeHardened Steel-Yes-€13.09
RFQ
AEROQUIP -

Hydraulic Crimping Machines

StyleModelMax. Crimping ForceTypeMax. PressureHeightWidthLengthDepthPrice (ex. VAT)
AET1187-001-------€4,235.01
BET1187-002-------€4,201.47
CFT1390-115-1210 ton.High Pressure10000 psi49"29"28"28"€65,879.14
GREENLEE -

Quad-Point Crimping Tools, Remote Powered

StyleModelCapacityHeightWidthLengthMax. Crimping ForceTypeMax. PressureCrimping ForcePrice (ex. VAT)
ARK06AT500 kcmil2 5/8"5"10"6.2 ton.Die Less10000 psi12000 lbs.€3,278.79
BRK06FT750 kcmil2 1/2"5 1/4"10 5/8"6.2 ton.Die Less10000 psi-€4,963.49
EATON -

Hydraulic Hose Crimping Machine, 1 1/4 Inch Max, Hydraulic-Powered, 115V, Bench Mount

ModelItemPrice (ex. VAT)
FT1380-115-8AA2BCA€26,067.91
PARKER -

Hydraulic Hose Crimp Machine Bench Mount

ModelItemPrice (ex. VAT)
80C-061AB6DXV€14,492.83
EATON -

Hydraulic Hose Crimping Machine, 1 1/4 Inch Max, Manual, Bench Mount, 35.3 ton Force

ModelItemPrice (ex. VAT)
ET1000-001AE2NJE€3,267.98
BURNDY -

Hydraulic Self Contained Crimp Tool

ModelItemPrice (ex. VAT)
Y750HSXTAB6XKQ€5,387.91
BURNDY -

Hypress Covered Head

ModelItemPrice (ex. VAT)
Y750CHSXTAB6XKR€5,094.73
BURNDY -

Remote Hydraulic Head

ModelItemPrice (ex. VAT)
Y35BHAB6XKT€4,201.18
BURNDY -

Hydraulic Self Contained Crimp Tool

ModelItemPrice (ex. VAT)
Y644HSXTAB6XMP€5,144.04
BURNDY -

Hydraulic Crimp Tool

ModelItemPrice (ex. VAT)
Y500CTHSAB6XMQ€3,805.34
ECLIPSE -

Hydraulic Crimp Tool 12 tons

ModelItemPrice (ex. VAT)
902-480AH8YTN€1,249.33
ZURN -

Pex Crimp Tool, 1/2 Inch, 3/4 Inch, 3/8 Inch, 5/8 Inch Size, Hardened Steel

ModelItemPrice (ex. VAT)
QCRTMHCE9TTK€96.54
See Details
ECLIPSE -

TuffCrimp Dieless 6 Ton Crimping Tool

ModelItemPrice (ex. VAT)
902-544CY7JMN€1,366.19
See Details
BURNDY -

Crimper, 10000 Psi Operating Pressure, 60 Ton Force

ModelItemPrice (ex. VAT)
Y60LWCF4AVJ-
RFQ

Hydraulic Crimping Tool System

Crimping tools are best suited for crimping braided, spiral, thermoplastic & teflon hoses, C- & H-taps, lugs and overhead tension sleeves. Raptor Supplies offers a wide array of Aeroquip, Burndy, Eaton, Eclipse, Greenlee, Parker and Thomas & Betts hydraulic crimping tools. Eclipse hydraulic crimpers feature an interchangeable die for eliminating the requirement of additional tools, a flexible head capable of rotating up to 360 degrees and a built-in safety valve for bypassing oil levels upon reaching the maximum pressure limit. Selected models from Eaton feature a positive stop crimp diameter control for facilitating consistent crimping without any requirement of prior adjustments or calibrations, variable frame position for ease-of-installation and a hinged handle for fatigue-free operation with maximum gripping action. Choose from an extensive range of these tools available in pressure ratings ranging from 2500 to 10000 psi.

Frequently Asked Questions

What is a spacer ring?

A spacer ring is a circular metal piece placed on the end of the hose or fitting before it is inserted into the collet assembly to prevent it from slipping and shifting during the crimping process.

What is the function of a sliding pusher?

A sliding pusher is a metal rod designed to apply pressure to the hose or fitting to ensure it is held in place while the crimp is being made.

What is the use of a test slug?

A test slug is a device that tests the calibration and performance of the crimping tool. It is a specially designed metal piece that is crimped using the tool being tested. If the slug achieves a proper crimp by providing a measured force, the user can determine that the tool is properly calibrated and performing within industry standards.

We are here to help!

Looking for a part not listed here?