COXREELS Hose Reel Accessories

Includes hose roller guides and garden hose kits designed for wire, hose, rope and cable storage operations in electrical, agricultural, mechanical and automotive applications. Variants available in plastic and stainless steel roller material configurations

Filter

StyleModelMPNPrice (ex. VAT)
A15720-SS15720-SS€723.68
A15725-SS15725-SS€883.06
COXREELS -

Brass Swivel Fittings, Nitrile Seal, 90 Degree Flow Design

Coxreels replacement swivel fittings are designed for hose reels in plumbing applications. These units are constructed of brass for superior strength & thermal conductivity, and come with a nitrile seal for connecting joints & providing positive sealing. They are capable of handling a maximum working pressure of 3000 PSI and are available in 1/4 & 3/8 inch NPT inlets. Raptor Supplies also offers Coxreels swivel fittingshaving zinc plated steel construction for non-corrosive applications.

StyleModelTypeMaterialSeal MaterialIncludes SealInlet GenderOutlet GenderMax. Operating PressureAnglePrice (ex. VAT)
A1969Brass 1/4" NPT InletBrassNitrileYesFemaleFemale3000 psi90°€132.05
A1935Brass 3/8" NPT InletBrassNitrileYesFemaleFemale--€131.99
COXREELS -

Stacking Brackets

StyleModelMPNPrice (ex. VAT)
A7480-67480-6€186.17
A7480-187480-18€191.57
A7480-287480-28€215.26
COXREELS -

Replacement Springs

StyleModelCanister MaterialSpring MaterialSpring TypePrice (ex. VAT)
A1983-3-SS---€532.12
B8328-2---€212.52
A1961-3-SS---€352.32
C15233---€484.24
D2037-1R---€183.52
E8671---€624.22
D2037-1-SP---€322.09
C8666---€330.77
B648---€201.17
F689-6R---€174.57
B675---€353.40
C15243---€393.73
D2037-3-SP---€305.59
F689-7---€127.62
C15234---€261.06
A1983-2-SS---€510.72
F689-7R---€127.60
C15244---€323.47
B650---€205.31
B653---€232.60
G1961-1---€191.85
D1961-5-SP---€277.17
B387002561---€397.03
C15241---€377.52
A1961-5-SS---€319.97
COXREELS -

Hose Bumper Stops

StyleModelFor Number Of HosesMaterialShapePrice (ex. VAT)
A202151RubberCircle€147.56
B202161RubberCircle€171.16
C202141RubberCircle€143.07
D2541RubberCircle€65.25
E202171RubberCircle€274.74
F4301RubberCircle€57.84
G6352RubberCircle€67.57
H6332RubberCircle€44.07
COXREELS -

Roller Guides

StyleModelRoller MaterialBracket MaterialRoller Bracket TypeRoller FinishReturn LocationBracket ColorFor Reel WidthHose Opening HeightPrice (ex. VAT)
A15364-33--------€661.19
B15368-24--------€412.42
A15362-22--------€661.19
A15364-25--------€661.19
C15358-9.5--------€418.66
B15353-15.5--------€418.66
D15360-33--------€661.19
C15358-15.5--------€418.66
B15357-7.5--------€418.66
B15368-17.5--------€418.66
D15360-11.5--------€617.11
C15356-20--------€418.66
E15370-1-20--------€397.91
F15037-15.5--------€397.91
G15369-1-25--------€418.66
B15368-32--------€418.66
G15369-1-20--------€418.66
B15368-1-9.5--------€418.66
F15354-9.5--------€391.96
B15369-15.5--------€418.66
H15353-P-15.5--------€645.62
F15354-15.5--------€397.91
C15356-11.5--------€418.66
B15353-22--------€418.66
D15361-20--------€661.19
COXREELS -

Ball Stops

StyleModelTypeMaterialFor Number Of HosesShapeHose Stop Overall Outside Dia.Hose Stop Overall WidthPrice (ex. VAT)
A131-41/2" HoseRubber1Circle2 1/2"1 5/8"€23.23
A1311/4" HoseRubber1Circle2 1/2"1 5/8"€23.97
A131-33/8" HoseRubber1Circle2 1/2"1 5/8"€26.99
COXREELS -

Swivels

StyleModelMaterialOutlet GenderFinish, CoatingMax. Operating PressureInlet GenderIncludes SealSeal MaterialAnglePrice (ex. VAT)
A20288Aluminum---Female-Nitrile-€131.99
B433-1BrassFemale--FemaleYes--€183.03
C8550BrassFemale--FemaleYes--€323.15
D1969-1BrassFemale--FemaleYes--€124.45
E434-1BrassFemale--FemaleYes--€183.03
F434BrassFemale--FemaleYesNitrile-€174.94
G426-1BrassFemale--FemaleYes--€298.76
H450-2BrassFemale--FemaleYes--€180.52
I1935-1BrassFemale--Female---€131.99
J1935-2BrassFemale--FemaleYes--€120.30
E434-FGBrassFemale--FemaleYesNitrile-€209.75
G426-FGBrassFemale--FemaleYesNitrile-€323.15
K433BrassFemale--Female-Nitrile-€201.72
H450-FGBrassFemale--FemaleYesNitrile-€213.97
I439-1BrassFemale--Female---€192.67
B433-FGBrassFemale--FemaleYesNitrile-€209.75
E434-2BrassFemale--FemaleYes--€180.50
L439BrassFemale-3000 psiFemaleYesNitrile90°€199.00
M439-2BrassFemale--FemaleYes--€180.50
H450-1BrassFemale--FemaleYes--€183.04
B433-2BrassFemale--FemaleYes--€180.52
N498BrassFemale--Female---€296.62
D1969-2BrassFemale--FemaleYes--€120.33
G426-2BrassFemale--FemaleYes--€302.76
H450BrassFemale--FemaleYesNitrile-€170.48
COXREELS -

Hose Roller Guides

Hose roller guides by Coxreels are used to direct hose pipes towards / away from the hose reels with more stability and less vibration in residential and industrial settings. These plastic / stainless steel rollers greatly reduce friction when the hose pipes are pulled at a sharp angle and also prevents wear or tear of the hose assembly. Coxreels hose roller guides are capable of holding hose pipes of up to 3 inch diameter (O.D). Choose from a wide range of square / rectangular / 3-way top rewind / 3-way bottom rewind Coxreels hose roller guides on Raptor Supplies.

StyleModelLengthRoller MaterialWidthDepthFor Hose O.d. Min. (in.)Return LocationTypeOutside Dia.Price (ex. VAT)
A1728-2-Plastic4"2 1/2"0.25"-Square1 1/2"€47.43
B1728-3-Plastic4"2 1/2"0.25"-Square1 1/2"€67.60
A1728-14"Plastic4"2 1/2"0.25"-Square1 1/2"€67.60
C15353-66"Stainless Steel10"12"0.375"-Rectangular3"€441.06
D15359-1217 1/2"Steel6 1/2"16"0.75"Top--€540.24
E15362-1217 1/2"Stainless Steel6"7 1/2"0.75"Bottom--€540.24
F15360-15.521"Steel9"19"-Top--€539.04
F15363-15.521"Steel7 1/2"9 1/2"-Bottom--€539.04
D15359-1823 1/2"Steel6 1/2"16"0.75"Top--€624.03
E15362-1823 1/2"Stainless Steel6"7 1/2"0.75"Bottom--€540.24
F15360-2025 1/2"Steel9"19"-Top--€624.03
F15363-2025 1/2"Steel7 1/2"9 1/2"-Bottom--€539.04
C15353-2828"Stainless Steel10"12"0.375"-Rectangular3"€361.70
D15359-2833 1/2"Steel6 1/2"16"0.75"Top--€539.04
E15362-2833 1/2"Stainless Steel6"7 1/2"0.75"Bottom--€539.04
COXREELS -

Replacement Swivel Seal O-Ring Kits

Coxreels replacement swivel seal O-ring kits prevent undesirable loss of fluids or gases. These units have Nitrile / Viton / EPDM / Aflas construction for providing excellent thermal, chemical, water & steam resistance. They feature a round, cross-sectional design that fits in a groove, creating a mechanical seal to prevent leaks. These O-rings are compatible with brass, as well as zinc plated, electroless nickel-plated & melonised steel swivel seals and are available in diameters ranging from 1/4 to 1 inch.
Raptor Supplies also offers Coxreels replacement ball stopsfeaturing two-piece configuration to prevent the hose from completely rewinding into the reel.

StyleModelTypePrice (ex. VAT)
A426-SEALKIT-€21.23
A15257-1-SEALKIT1" AFLAS O-Ring€118.67
A15257-1-1-SEALKIT1" Viton O-Ring€130.30
A439-2-SEALKIT1/2" EPDM O-Ring€23.96
A439-SEALKIT1/2" Nitrile O-Ring€18.59
A439-1-SEALKIT1/2" Viton O-Ring€29.25
A1969-2-SEALKIT1/4" EPDM O-Ring€23.96
A1969-SEALKIT1/4" Nitrile O-Ring€18.23
A1969-1-SEALKIT1/4" Viton O-Ring€26.62
A426-2-SEALKIT3/4" EPDM O-Ring€22.81
A426-1-SEALKIT3/4" Viton O-Ring€31.80
A1935-2-SEALKIT3/8" EPDM O-Ring€23.96
A1935-SEALKIT3/8" Nitrile O-Ring€18.59
A1935-1-SEALKIT3/8" Viton O-Ring€29.63
COXREELS -

Replacement Hose, 50 ft. Length, 3/4 Inch Inside Dia., EPDM, 3/4 Inch MNPT

ModelItemPrice (ex. VAT)
5097-2-50CJ3DPY€761.40
COXREELS -

Replacement Spring, For MPD-SERIES/TDMP-SERIES Reel Series, Steel

ModelItemPrice (ex. VAT)
670CW3EMJ€295.46
COXREELS -

Swivel, 3/4 Inch NPT Inlet Size, Brass

ModelItemPrice (ex. VAT)
426AA2BFV€334.50
COXREELS -

Garden Hose Kit

ModelItemPrice (ex. VAT)
15717AA8AQZ€92.29

We are here to help!

Looking for a part not listed here?