COXREELS 15257-1 Swivel, 1 Inch NPT Inlet Size, Zinc Plated, Steel | AA2BFW 10C519

COXREELS 15257-1 Swivel, 1 Inch NPT Inlet Size, Zinc Plated, Steel

Item: AA2BFW Model: 15257-1Cross Ref: 10C519
7 In Stock

Ships within 2 days via

€381.93 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Swivel
Angle 90°
Features 4000 Psi
Finish/coating Nickel Plated
Includes Aflas Seals
Includes Seal Yes
Inlet Gender Female
Material Steel
Max. Operating Pressure 4000 psi
Outlet Gender Female
Type Zinc Plated Steel 1" NPT Inlet
Outlet Swivel Configuration 1" FNPT

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)8.38
Ship length (cm)9.65
Ship width (cm)5.59
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialOutlet GenderFinish, CoatingMax. Operating PressureInlet GenderIncludes SealSeal MaterialAnglePrice
COXREELS 439 Swivel, 1/2 Inch NPT Inlet Size, Brass | AA2BFU 10C517 439BrassFemale-3000 psiFemaleYesNitrile90°€223.42
COXREELS 7707 Swivel, 1/4 Inch FNPT, 1/4 Inch MNPT, 10000 PSI Max Operating Pressure, FKM | CJ3PLB 291AG0 7707SteelMaleMelonized-FemaleYes--€291.46
COXREELS 433 Swivel, 3/8 Inch FNPT, 3000 PSI Max Operating Pressure, NPT | CJ3PLC 33N164 433BrassFemale--Female-Nitrile-€201.72
COXREELS 7231-2 Swivel, 1 Inch FNPT, 4000 PSI Max Operating Pressure, FKM | CJ3PLD 290ZT9 7231-2SteelFemaleNickel Plated-FemaleYes--€392.87
COXREELS 8970 Swivel, 1 1/2 Inch FNPT, 1500 PSI Max Operating Pressure, Nitrile | CJ3PLE 60HH55 8970Steel-Nickel Plated-FemaleYesNitrile-€152.55
COXREELS 521-1 Swivel, 3/8 Inch FNPT, FKM, 90 Deg. Angle | CJ3PLF 290ZC1 521-1SteelFemaleZinc Plated-FemaleYes--€255.12
COXREELS 433-FG-SS Swivel, 3/8 Inch FNPT, Nitrile, 90 Deg. Angle | CJ3PLG 290YJ2 433-FG-SSStainless SteelFemale--FemaleYesNitrile-€287.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 15257-1 Swivel, 1 Inch NPT Inlet Size, Zinc Plated, Steel
€381.93 /unit