Horizontal Handle Toggle Clamps

Filter

To securely locate machine parts or components, a toggle clamp is required. Toggle clamps are available in straight, vertical or horizontal clamp styles. Horizontal toggle clamps are quick...Read more

DESTACO -

225 Series Horizontal Hold Down Clamps

These Destaco 225 Series horizontal toggle clamps or horizontal handle toggle clamps are designed for holding workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. They offer a stationary alternative to removable clamps when performing repetitive tasks in the aerospace, automotive and food & packaging industries. These units feature a low profile design for light duty clamping applications such as closures, assembling, checking fixtures and woodworking in tight spaces. Destaco hold down toggle locking clamps are made of stainless steel for rigidity and corrosion resistance and feature a horizontal handle parallel to the clamping bar that is capable of moving in the opposite direction. These clamps require minimum overhead clearance with a 90 degrees clamp bar opening and have a spring in the jaw to hold the clamps in place after a few adjustments. They have U shaped clamping arms with flanged or straight base mounting options for easy surface installation. Destaco horizontal hold down clamps come with a handle, a lever system, and a securing bar that ensures the objects won’t move. The equipped lever system applies enough pressure on the object to keep the workpiece steady for work and these clamps also incorporate a linkage system that applies a powerful clamping force with minimum effort to lock or unlock. Selected models come integrated with Toggle Lock Plus safety feature to ensure that the over-centre locking condition is maintained and the clamp remains protected against unintentional opening. Additionally, these Destaco horizontal clamps are capable of handling loads up to 600 lb and can accommodate flanged washers, cross arm sets & flat tip bonded neoprene spindles for high performance workholding, automation and containment solutions.

StyleModelHeight Under Clamp ArmOverall LengthMounting BaseMaterialToggle Lock PlusHandle TypeClamp Arm LengthOverall HeightPrice (ex. VAT)
A225-UBSS1 4/5"7.09"StraightStainless SteelNoHorizonal2 18/25"-€72.65
B225-UB1 14/25"6.91"StraightSteelNoHorizontal2.69"2.13"€24.72
C225-UR1.29"7.09"FlangeSteelYesHorizontal2.69"1.89"€43.87
D225-U1.31"6.91"FlangeSteelNoHorizontal2.69"1 21/25"€25.24
E225-USS1.31"6.91"FlangeStainless SteelNoHorizontal2.69"1 21/25"€71.28
DESTACO -

371 Series Pull Action Latch Clamps

StyleModelOverall LengthMounting BaseToggle Lock PlusOverall HeightHook Adjustable RangeArmMaterialHandle StylePrice (ex. VAT)
A371-SS11.89"FlangeNo2.58"23.9 mm-Stainless SteelStraight€123.96
B37111.89"FlangeNo2.58"23.9 mmJ Hook--€62.17
DESTACO -

375 Series Pull Action Latch Clamps, Narrow Base

StyleModelOverall LengthToggle Lock PlusHook Adjustable RangeBase WidthMounting BaseMaterialOverall HeightHandle StylePrice (ex. VAT)
A375-B10.19"No22.1 mm1"Weld OnSteel4.19"Straight€103.04
B375-BR10.19"Yes22.1 mm0.49"Weld OnSteel4.19"Straight€248.91
C375-B-M-2511.17"No25 mm0.49"Weld OnSteel4.19"Straight€163.66
C375-B-M-5012.158"No50 mm0.49"Weld OnSteel4.19"Straight€163.66
A375-B-M-10014.126"No100 mm0.49"Weld OnSteel4.19"Straight€281.35
DESTACO -

371-R Series Pull Action Latch Clamps

StyleModelMaterialOverall LengthHook Adjustable RangeMounting BaseToggle Lock PlusOverall HeightBase LengthBase WidthPrice (ex. VAT)
A371-RSSStainless Steel--FlangeYes---€167.35
B371-R-M-50Steel14.709"50 mmFlangeYes2.65"1.94"2.63"€183.55
B371-R-M-25Steel13.724"25 mmFlangeYes2.65"1.94"2.63"€183.55
B371-R-M-100Steel16.677"100 mmFlangeYes2.65"1.94"2.63"€183.55
B371-RSteel12.74"23.9 mmFlangeYes2.65"1.94"2.63"€159.08
StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A371-M-2512.874"25 mmFlangeSteelNo2.58"Straight1.94"€63.15
A371-M-5013.858"50 mmFlangeSteelNo2.58"Straight1.94"€108.18
A371-M-10015.827"100 mmFlangeSteelNo2.58"Straight1.94"€67.93
DESTACO -

351-R Series Pull Action Latch Clamps

StyleModelMaterialOverall LengthHook Adjustable RangeMounting BaseToggle Lock PlusOverall HeightBase LengthBase WidthPrice (ex. VAT)
A351-RSSStainless Steel--FlangeYes---€83.43
B351-R-M-50Steel11.417"50 mmFlangeYes1.85"1 1/2"1.93"€135.86
B351-R-M-100Steel13.386"100 mmFlangeYes1.85"1 1/2"1.93"€74.88
B351-RSteel8.82"12.4 mmFlangeYes1.85"1 1/2"1.93"€50.66
B351-R-M-25Steel10.433"25 mmFlangeYes1.85"1 1/2"1.93"€135.86
DESTACO -

341-R Series Pull Action Latch Clamps

StyleModelMaterialOverall LengthHook Adjustable RangeTypeMounting BaseToggle Lock PlusOverall HeightHandle StylePrice (ex. VAT)
A341-RSS-M-50Stainless Steel---FlangeYes--€144.43
A341-RSS-M-100Stainless Steel---FlangeYes--€239.14
A341-RSS-M-25Stainless Steel---FlangeYes--€142.29
B341-RSSStainless Steel8 1/5"24.6 mmHorizontalFlangeYes2.89"-€172.59
C341-R-M-100Steel12 22/25"100 mm-FlangeYes2.89"Straight€83.30
B341-RSteel8 1/5"24.6 mmHorizontal With Release LeverFlangeYes2.89"-€89.77
C341-R-M-50Steel10 23/25"50 mm-FlangeYes2.89"Straight€152.74
D341-R-M-25Steel9.937"25 mm-FlangeYes2.89"Straight€78.96
StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A330-M-256.996"25 mmFlangeSteelNo1.43"Straight1"€70.50
A330-M-507.98"50 mmFlangeSteelNo1.43"Straight1"€70.50
A330-M-1009.94"100 mmFlangeSteelNo1.43"Straight1"€70.50
DESTACO -

323-R Series Pull Action Latch Clamps

StyleModelMaterialHook Adjustable RangeOverall LengthMounting BaseToggle Lock PlusOverall HeightHandle StyleBase WidthPrice (ex. VAT)
A323-RSS-M-100Stainless Steel100 mm8.185"FlangeYes1.19"Straight1.1"€143.82
B323-RSSStainless Steel10.7 mm-FlangeYes1.19"Straight1.1"€74.52
A323-RSS-M-50Stainless Steel50 mm6.216"FlangeYes1.19"Straight1.1"€65.57
A323-RSS-M-25Stainless Steel25 mm5.232"FlangeYes1.19"Straight1.1"€143.82
A323-R-M-50Steel50 mm6.216"FlangeYes1.19"Straight1.1"€39.52
A323-RSteel10.7 mm3.88"FlangeYes1.19"Straight1.1"€44.95
A323-R-M-25Steel25 mm5.232"FlangeYes1.19"Straight1.1"€86.15
A323-R-M-100Steel100 mm8.185"FlangeYes1.19"Straight1.1"€39.81
DESTACO -

323-M Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A323-M-255.232"25 mmFlangeSteelNo1.19"Straight1.02"€21.01
B323-M-506.216"50 mmFlangeSteelNo1.19"Straight1.02"€24.33
C323-M-1008.185"100 mmFlangeSteelNo1.19"Straight1.02"€62.97
DESTACO -

341-M Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A341-M-259.937"-FlangeSteelNo2.89"Straight2.38"€95.73
B341-M-5010 23/25"50 mmFlangeSteelNo2.89"Straight2.38"€95.73
A341-M-10012 22/25"100 mmFlangeSteelNo2.89"Straight2.38"€65.90
DESTACO -

351 Series Pull Action Latch Clamps, Narrow Base

StyleModelOverall LengthMaterialOverall HeightHook Adjustable RangeBase WidthMounting BaseToggle Lock PlusBase LengthPrice (ex. VAT)
A351-BSS8.82"Stainless Steel1.83"12.4 mm14/25"Narrow FlangeNo2"€61.74
B351-B8.82"Steel1.83"12.4 mm14/25"Narrow FlangeNo2"€30.35
C351-B-M-259 4/5"Steel1.94"25 mm0.87"Narrow FlangeNo2"€76.00
C351-B-M-5010.78"Steel1.94"50 mm0.87"Narrow FlangeNo2"€76.00
C351-B-M-10012 3/4"Steel1.94"100 mm0.87"Narrow FlangeNo2"€76.00
DESTACO -

5305 Series Horizontal Hold Down Clamps

StyleModelHeight Under Clamp ArmMounting BaseToggle Lock PlusOverall LengthMaterialOverall HeightHandle StyleBar Width (in.)Price (ex. VAT)
A5305-R0.81"FlangeYes8 9/25"Steel1.51"Straight0.51"€136.24
B53050.81"FlangeNo8 9/25"Steel1.51"Straight0.51"€94.56
A5305-BR0.81"SolidYes8 9/25"Steel1.51"Straight0.51"€143.95
B5305-B1 3/25"SolidNo8 9/25"Steel1.51"Straight0.51"€86.31
DESTACO -

375-R Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A375-R10.19"22.1 mmFlangeSteelYes4.19"--€171.38
B375-R-M-2511.17"25 mmFlangeSteelYes4.19"Straight3 11/25"€239.36
B375-R-M-5012.158"50 mmFlangeSteelYes4.19"Straight3 11/25"€239.36
C375-R-M-10014.126"100 mmFlangeSteelYes4.19"Straight3 11/25"€239.36
DESTACO -

5310 Series Horizontal Hold Down Clamps

StyleModelHeight Under Clamp ArmOverall LengthMounting BaseToggle Lock PlusMaterialOverall HeightClamp Bar OpeningHandle TypePrice (ex. VAT)
A53101"11.13"FlangeNoSteel2"90°Horizonal€137.10
B5310-R1"11.02"FlangeYesSteel2"90°Horizonal€201.72
C5310-B1.31"11.13"SolidNoSteel2"90°Horizonal€129.49
D5310-BR1.31"11.02"SolidYesSteel2"90°Horizonal€217.36
StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A351-M-259 4/5"25 mmFlangeSteelNo1.83"Straight1 1/2"€68.52
A351-M-5010.78"50 mmFlangeSteelNo1.83"Straight1 1/2"€41.81
A351-M-10012 3/4"100 mmFlangeSteelNo1.83"Straight1 1/2"€68.52
DESTACO -

205 Series Horizontal Hold Down Clamps, Solid Bar

StyleModelHeight Under Clamp ArmMounting BaseMaterialClamp Arm LengthOverall HeightOverall LengthToggle Lock PlusClamp Bar OpeningPrice (ex. VAT)
A205-SSS0.35"FlangeStainless Steel0.89"-2.85"No94°€39.07
B205-SR0.39"Flange, RightSteel22/25"0.67"2.85"No94°€22.57
C205-SL0.39"Flange, LeftSteel22/25"0.67"2.85"No94°€22.57
D205-SB1/2"StraightSteel0.69"21/25"2.85"No94°€30.04
E205-S9/25"FlangeSteel22/25"0.67"2.85"No94°€17.07
DESTACO -

205 Series Horizontal Hold Down Clamps, U Bar

StyleModelHeight Under Clamp ArmMounting BaseMaterialOverall HeightClamp Arm LengthSpindleOverall LengthClamp Bar OpeningPrice (ex. VAT)
A205-USS0.29"FlangeStainless Steel0.67"19/25"Hex Head SS2.71"90°€42.86
B205-U8/25"FlangeSteel0.67"0.74"Flat Cushion Neoprene2.71"90°€16.86
C205-UR8/25"Flange, RightSteel0.67"0.74"-2.71"90°€22.57
D205-UL8/25"Flange, LeftSteel0.67"0.74"-2.71"90°€22.57
E205-UB11/25"StraightSteel21/25"0.73"-2.71"90°€30.68
DESTACO -

381 Series Pull Action Latch Clamps

StyleModelMaterialOverall LengthMounting BaseToggle Lock PlusOverall HeightHook Adjustable RangeArmHandle StylePrice (ex. VAT)
A381-SSStainless Steel13.45"FlangeNo2.9"29.7 mm-Straight€189.51
B381Steel13.45"FlangeNo2.9"29.7 mmJ Hook-€66.65
DESTACO -

331-M Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialOverall HeightHandle StyleBase LengthBase WidthPrice (ex. VAT)
A331-M-257.579"25 mmFlangeSteel1.97"Straight1 14/25"1.74"€36.71
A331-M-508.563"50 mmFlangeSteel1.97"Straight1 14/25"1.74"€38.35
B331-M-10010.531"100 mmFlangeSteel1.97"Straight1 14/25"1.74"€75.42
StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightBase LengthBase WidthPrice (ex. VAT)
A381-M-2514.437"25 mmFlangeSteelNo2.9"2.13"3.38"€174.94
A381-M-5015.421"50 mmFlangeSteelNo2.9"2.13"3.38"€174.94
A381-M-10017.39"100 mmFlangeSteelNo2.9"2.13"3.38"€72.60
DESTACO -

331-R Series Pull Action Latch Clamps

StyleModelMaterialHook Adjustable RangeOverall LengthTypeMounting BaseToggle Lock PlusOverall HeightHandle StylePrice (ex. VAT)
A331-RSS-M-25Stainless Steel---FlangeYes--€95.87
B331-RSSStainless Steel22.1 mm6.07"HorizontalFlangeYes2.01"-€103.17
C331-RSS-M-50Stainless Steel---FlangeYes--€98.00
D331-R-M-100Steel100 mm10.531"-FlangeYes2.01"Straight€116.20
D331-R-M-50Steel50 mm8.563"-FlangeYes2.01"Straight€55.46
E331-R-M-25Steel25 mm7.579"-FlangeYes2.01"Straight€53.80
B331-RSteel22.1 mm-Horizontal With Release LeverFlangeYes2.01"-€57.63
DESTACO -

385-M Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A385-M-501.77"50 mmFlangeSteelNo3.67"Straight3 11/25"€106.83
B385-M-2510.634"25 mmFlangeSteelNo3.67"Straight3 11/25"€227.44
C385-M-10013.587"100 mmFlangeSteelNo3.67"Straight3 11/25"€227.44
DESTACO -

385-R Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A385-R-M-501.77"50 mmFlangeSteelYes3.67"Straight3 11/25"€291.87
B385-R9.65"36.1 mmFlangeSteelYes3.67"--€220.26
C385-R-M-2510.634"25 mmFlangeSteelYes3.67"Straight3 11/25"€198.00
C385-R-M-10013.587"100 mmFlangeSteelYes3.67"Straight3 11/25"€133.72
StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A375-M-2511.17"25 mmFlangeSteelNo4.19"Straight3 11/25"€95.70
A375-M-5012.158"50 mmFlangeSteelNo4.19"Straight3 11/25"€182.52
A375-M-10014.126"100 mmFlangeSteelNo4.19"Straight3 11/25"€182.52
DESTACO -

385-L Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A385-L9.65"36.1 mmFlangeSteelNo1 21/25"Straight3 11/25"€199.79
B385-L-M-2511.102"25 mmFlangeSteelNo1 21/25"Straight3 11/25"€271.79
C385-L-M-5012.087"50 mmFlangeSteelNo1 21/25"Straight3 11/25"€271.79
B385-L-M-10014.055"100 mmFlangeSteelNo1 21/25"Straight3 11/25"€271.79
BESSEY -

Toggle Clamp

StyleModelHandle TypeDiameterConstructionOverall LengthOverall HeightHeight Under ArmPrice (ex. VAT)
ASTC-HH70Ergonomic7/8"Alloy Steel Body8 1/4"2 3/8"-€49.02
BSTC-HH50Ergonomic7/8"Alloy Steel Body--1.06"€45.59
DESTACO -

227 Series Horizontal Hold Down Clamps

Destaco 227 Series horizontal hold down clamps or horizontal handle toggle clamps are designed for holding workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. They offer a stationary alternative to removable clamps when performing repetitive tasks in the aerospace, automotive and food & packaging industries. These units feature a low profile design for light duty clamping applications in tight spaces, such as assembling, closure, fixture checking and woodworking applications. Destaco hold down toggle locking clamps are made of steel or stainless steel to provide rigidity and corrosion resistance. They have open or U shaped bars for easy attachment of arm extensions, and flanged or straight base mounting styles for ease of installation. These units offer large hand clearance in the open position (up to 56 degrees) and feature neoprene or stainless steel hex head spindles (some models) for maximum holding force. Destaco 227 Series horizontal handle toggle clamps come with a handle, a lever system and a securing bar that prevent the movement of the workpieces. The lever system applies enough pressure on the object to keep the workpiece steady. These clamps also have a linkage system that applies powerful clamping force with minimum effort to lock or unlock the clamp. Additionally, these Destaco horizontal clamps are capable of handling loads up to 600 lb and are suitable with flanged washers (to provide secure connection against vibration), cross arm sets and M6 or 5/16 inch spindles for high performance workholding, automation and containment solutions.
We also offer Destaco 227 Series horizontal hold down clamps in Blackout models that feature non reflective black finish. If you want to order these horizontal handle toggle clamps in Blackout Series, simply add -BLK suffix after the MPN (for example: 227-UB-LS-BLK) and request a quote for the same on Raptor Supplies.

StyleModelHeight Under Clamp ArmOverall LengthMounting BaseMaterialClamp Arm LengthClamp Arm StyleOverall HeightSpindlePrice (ex. VAT)
A227-U-L1 1/4"8.38"FlangeSteel2.39"Open U Bar--€31.29
B227-U1 1/4"7 12/25"FlangeSteel2.65"U Bar2 2/5"Flat Cushion Neoprene€31.17
C227-USS1 7/25"7 12/25"FlangeStainless Steel2.66"U Bar2 2/5"-€83.29
D227-UB1.45"7 12/25"StraightSteel2.65"-2 24/25"Neoprene Tipped€25.85
E227-UB-L1.45"8.38"StraightSteel2.39"Open U Bar--€31.29
DESTACO -

206 Series Horizontal Hold Down Clamps

Destaco 206 Series horizontal hold-down clamps have a stainless-steel construction and offer good bar clearance under clamping bar while maintaining a low profile. They are used in light-duty clamping, chemical processing, closures and in the assembling of various commercial tools and equipment. The 206 Series Destaco horizontal hold down clamp is available in high U-bar and low U-bar design variants.

StyleModelHeight Under Clamp ArmOverall LengthClamp Arm StyleMounting BaseMaterialOverall HeightClamp Bar OpeningHandle TypePrice (ex. VAT)
A206-SS2/5"2.71"Low U BarFlangeStainless Steel1.06"90°Horizontal€66.30
B206-HSS3/4"2.74"High U BarFlangeStainless Steel1.06"90°Horizontal€56.35
DESTACO -

237 Series Horizontal Hold Down Clamps

Destaco 237 Series horizontal hold-down clamps feature a low-profile design with a large handle clearance in open position. They are used in welding, fixture checking and assembling of various tools and equipment. Destaco 237 Series clamp is available in different overall heights and lengths.

StyleModelOverall LengthMaterialOverall HeightHandle TypeHeight Under Clamp ArmMounting BaseToggle Lock PlusClamp Bar OpeningPrice (ex. VAT)
A237-20110.57"Carbon3.11"-----€31.17
RFQ
B237-USS10.67"Stainless Steel3.18"Horizonal1.67"FlangeNo93°€107.18
C237-U11.02"Steel3.18"Horizontal1.67"FlangeNo93°€59.15
DESTACO -

301, 311 Series Pull Action Latch Clamps

Destaco 301, 311 Series pull action latch clamps are designed for securing & molding closures for lids, doors & covers and also for assembling applications in the automotive, aerospace and food & packaging industries. These pull action latch clamps provide a stationary alternative to removable C clamps or spring clamps while securing material to the work surface and holding them in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring quick and fatigue less clamping operations. These pull action latch clamps have a patented thumb control lever for single handed operation. These Destaco 301, 311 Series clamps feature a fixed stop that automatically limits handle movement at different clamping positions, and are made of steel / stainless steel for resisting corrosion on exposed surfaces. These pull action latch clamps have a flanged base with threaded holes, allowing the unit to be mounted to a worktable or flat surface. They depend on 3 main components - a base for attaching the clamp to the surface, a clamping arm for contact point between the work item & clamp and a handle for operating the tool. Once the simple linkage system of the clamp is put in the over centre position, the handle is pulled horizontally / vertically to create force parallel to the base and squeeze holding the items.

StyleModelOverall LengthMaterialOverall HeightDiameterBase Mounting CentersMounting BaseToggle Lock PlusArmPrice (ex. VAT)
A301-2008 8/25"Carbon1.69"-----€32.29
RFQ
A301-228 8/25"Stainless Steel1.69"-----€64.59
RFQ
B301-SS8.33"Stainless Steel1.91"--FlangeNo-€100.36
B3018.33"Steel1.91"7/25"0.75" x 1.25"FlangeNoClosed Loop€39.92
A311-2029.46"Carbon2 3/25"-----€41.71
RFQ
A311-2039.46"Stainless Steel2.06"-----€67.26
RFQ
B3119.49"Steel2 11/25"0.33"1.25" x 1.78"FlangeNoClosed Loop€56.97
DESTACO -

305, 307, 309 Series Hold Down Clamps

These Destaco 305, 307 & 309 Series horizontal hold down clamps are ideal for applications where hold-down action can effectively substitute fasteners. They are compact in size and low in height for confined spaces. The horizontal clamps are equipped with a handle that can be operated either from the front or the sides. They have a flanged base with a U shaped hold down bar, a clamp bar opening angle up to 92 degrees and a holding capacity of 750 lb. Destaco 305, 307 & 309 Series horizontal hold down clamps offer a stationary alternative to removable clamps when performing repetitive tasks. These hold down toggle clamps are made of steel / stainless steel and have a horizontal handle parallel to the clamping bar. They come with a handle, a lever system, and a securing bar. The securing bar ensures that the objects won’t move and the lever system applies enough pressure on the object to keep the workpiece steady for work. These clamps feature a fixed design to secure and loosen workpieces without moving the clamp itself. Destaco horizontal hold down clamps incorporate a linkage system that applies powerful clamping force with little effort to lock or even unlock. They are equipped with a spring in the jaw to hold it in place after a few adjustments. These toggle clamps are used to hold workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. Destaco toggle clamps feature an automatic pressure adjustment system that automatically adjusts the clamp's pressure. This allows the clamping of workpieces of various sizes to adjust the pressure themselves. Selected models are equipped with the Toggle Lock Plus release lever that prevents accidental opening due to vibration.

StyleModelHeight Under Clamp ArmOverall LengthMaterialToggle Lock PlusOverall HeightClamp Bar OpeningHandle OpeningClamp Arm LengthPrice (ex. VAT)
A307-USS0.87"3.61"Stainless SteelNo2 9/25"92°173°1 22/25"€78.41
B307-UR0.89"3.61"SteelYes2 9/25"92°173°1.89"€70.75
C307-U0.89"3.61"SteelNo2 9/25"92°173°1.89"€34.07
D309-USS1.3"5.19"Stainless SteelNo3.53"90°168°2.66"€157.78
E309-U1.31"5.19"SteelNo3.53"90°168°2 17/25"€62.82
F309-UR1.31"5.19"SteelYes3.53"90°168°2 17/25"€145.66
C305-U12/25"2.21"SteelNo1.43"90°170°1.19"€22.66
B305-UR12/25"2.21"SteelYes1.43"90°170°1.19"€32.63
A305-USS12/25"2.21"Stainless SteelNo1.43"90°170°1 1/5"€49.09
INSIZE -

Clamps

StyleModelConstructionAccessory TypeFor Use With Gauge TypeHeightOverall Dia.SizePrice (ex. VAT)Pkg. Qty.
AISY-100-8002---0.98"0.79"-€57.881
B6301-1--Inside Micrometers---€63.071
CISQ-TE100-D------€1,263.593
D2372-CLAMPSteelProtractor Clamp---0.375" x 1"€41.661
DESTACO -

245 Series Horizontal Hold Down Clamps

StyleModelOverall LengthMaterialOverall HeightHeight Under Clamp ArmMounting BaseToggle Lock PlusHandle StyleBase LengthPrice (ex. VAT)
A245-SB--------€78.35
RFQ
B245-UB--------€103.92
RFQ
C245-20012 1/4"Carbon4.35"-----€47.09
RFQ
D245-U12.23"Steel4 6/25"2.19"FlangeNoStraight2.63"€80.64
DESTACO -

2017 Series Horizontal Hold Down Clamps

Destaco 2017 Series horizontal hold-down clamps feature an increased handle clearance to reduce pinch points, along with a fixed-handle pivot providing smooth action. They are used in woodworking, fixture checking, light machining and testing of equipment. Destaco horizontal clamps have a U-shaped arm with a maximum holding capacity of 560 lb (254.01 kg).

StyleModelToggle Lock PlusHeight Under Clamp ArmMounting BaseMaterialClamp Arm StyleOverall LengthOverall HeightClamp Bar OpeningPrice (ex. VAT)
A2017-UBNo0.98"FlangeSteelU Bar---€23.26
B2017-UNo0.98"FlangeSteelU Bar8.65"1.95"73°€43.39
C2017-URYes0.98"FlangeSteelU Bar8.65"1.95"73°€48.46
DESTACO -

213 Series Horizontal Hold Down Clamps

Destaco 213 Series horizontal hold-down clamps are used in assembly applications and can replace fasteners in fixture applications. These hold down clamps are available in a stainless-steel body and have a holding capacity of 150 lb (68.039 kg), with an ergonomic handle for better grip.

StyleModelHeight Under Clamp ArmMounting BaseMaterialOverall HeightClamp Arm StyleClamp Arm LengthSpindleToggle Lock PlusPrice (ex. VAT)
A213-U0.65"FlangeSteel1.39"U Bar1.42"Flat Cushion NeopreneNo€21.66
B213-U-L0.65"FlangeSteel1.39"Open U Bar0.85"-No€31.11
C213-USS0.66"FlangeStainless Steel1.39"U Bar1.42"Hex Head SSNo€53.02
D213-UB0.77"StraightSteel1 18/25"U Bar1.42"-No€18.17
E213-UB-L0.77"StraightSteel1 18/25"Open U Bar--No€55.75
DESTACO -

235 Series Horizontal Hold Down Clamps

These Destaco 201 Series vertical hold down toggle locking clamps, also known as vertical manual hold down clamps, are designed to offer a stationary alternative to removable C clamps or spring clamps when securing materials to a work surface. These manual clamps hold workpieces in place using a lever handle that is pushed to the upright position, to hold workpieces firmly in place when the clamps are engaged. Further, they apply downward clamping force by increasing the applied load via toggle mechanisms and are ideal for fixture checking, assembling & testing, woodworking and light machining in the aerospace, automotive and food & packaging industries. These hold down clamps feature a low profile design for tight spaces and offer the flexibility to position the base, clamp arm & handle by welding them in the desired position. They comprise accurately machined components having hardened & ground pivot pins & bushings. These clamps are supplied with a neoprene spindle for maximum holding force and ergonomic handle grip. Destaco vertical manual hold down clamps feature a straight or flanged base with threaded holes for ease of installation. These weldable vertical toggle clamps provide the flexibility to position the handle as required, and have a fatigue less handle grip. These vertical hold down clamps are made of steel / stainless steel for resisting corrosion on exposed surfaces and are capable of withstanding loads up to 125 lb. Additionally, they have a flanged or straight base with threaded holes for secure surface or blade mounting, respectively. These clamps offer great hand clearance and exhibit a maximum clamp bar opening angle of 100 degrees for additional safety.

StyleModelHeight Under Clamp ArmMaterialToggle Lock PlusMounting BaseOverall LengthClamp Arm LengthOverall HeightMaximum Holding CapacityPrice (ex. VAT)
A235-UR1.7"SteelYesFlange10 1/2"4 4/25"2 14/25"-€110.09
B235-USS1.7"Stainless SteelNoFlange-4.14"--€74.33
A235-URSS1.7"Stainless SteelYesFlange10 1/2"--750 lbf.€168.09
C235-UF1.69"Stainless SteelNo-----€69.30
D235-U1.69"SteelNoFlange10 1/2"4.17"2 14/25"-€43.73
E235-UB2.09"SteelNoStraight10.7"4.17"2.91"-€75.79
DESTACO -

2013 Series Horizontal Hold Down Clamps

Destaco 2013 Series horizontal hold-down clamps feature an increased handle clearance to reduce pinch points, along with a fixed-handle pivot providing smooth action. Destaco horizontal clamps are used in woodworking, fixture checking, light machining and in testing of equipment. They also come equipped with a U-shaped arm with a maximum holding capacity of 295 lb (133.81 kg).

StyleModelToggle Lock PlusHeight Under Clamp ArmOverall LengthMounting BaseMaterialOverall HeightClamp Bar OpeningHandle TypePrice (ex. VAT)
A2013-UNo3/4"5.87"FlangeSteel1.3"71°Horizontal€35.03
B2013-URYes3/4"5.87"FlangeSteel1.3"71°Horizontal€61.43
DESTACO -

2027 Series Horizontal Hold Down Clamps

Destaco 2027 Series horizontal hold-down toggle clamps are ideal to work in a confined space with their low height design. They are made of steel and have a flanged base with a U-shaped arm. Some of the horizontal clamps are available with a Toggle Lock Plus feature to avoid any unintentional opening. They have an overall length of 9.88 inches (25.095 cm) with 2.25 inches (5.715 cm) height and a clamp bar opening angle of 68 degrees. These Destaco toggle clamps have a holding capacity of 840 lb (381.018 kg) and are supplied with a neoprene spindle.

StyleModelToggle Lock PlusHeight Under Clamp ArmOverall LengthMounting BaseMaterialOverall HeightClamp Bar OpeningHandle TypePrice (ex. VAT)
A2027-UNo1 8/25"9 22/25"FlangeSteel2 1/4"68°Horizontal€47.39
B2027-URYes1 8/25"9 22/25"FlangeSteel2 1/4"68°Horizontal€59.26
DESTACO -

351 Series Pull Action Latch Clamps

StyleModelMaterialArmOverall LengthMounting BaseOverall HeightHook Adjustable RangeDiameterBase Mounting CentersPrice (ex. VAT)
A351-SSStainless SteelJ Hook8.82"Flange1.83"12.4 mm0.22"0.75" x 1.37"€57.14
B351SteelJ Hook8.82"Flange1.83"12.4 mm0.22"0.75" x 1.37"€22.24
DESTACO -

217 Series Horizontal Hold Down Clamps

Destaco 217 Series horizontal hold down clamps feature a low-profile design that offers large handle clearance in open position and a convenient handling operation. These clamps are used in woodworking, fixture checking, closures and assembly operations and offered in different heights, lengths, spindle types and thread sizes.

StyleModelHeight Under Clamp ArmOverall LengthMounting BaseMaterialClamp Arm LengthClamp Arm StyleSpindleToggle Lock PlusPrice (ex. VAT)
A217-UB-6.58"StraightSteel2.31"U Bar-No€20.79
B217-USS0.93"6.58"FlangeStainless Steel2.29"U BarHex Head SSNo€63.11
C217-UB-L1.11"6.58"StraightSteel1.49"Open U Bar-No€21.68
D217-U23/25"6.58"FlangeSteel2.31"U BarFlat Cushion NeopreneNo€28.76
E217-U-L23/25"6.583"FlangeSteel1.49"Open U Bar-No€21.68
DESTACO -

215 Series Horizontal Hold Down Clamps

Destaco 215 Series horizontal hold down clamps are used for holding workpieces in place with a lever handle that lays flat when the clamp is engaged. These clamping units apply downward clamping force. Upon rotating the handle of these horizontal toggle clamps downward, the clamping arm pivots downward in the opposite direction to lock over the centre. These Destaco 215 Series horizontal hold down clamps feature a low profile design to prevent obstruction. They offer a stationary alternative to removable clamps while performing repetitive tasks and are capable of withstanding loads up to 250 lb. These horizontal hold down clamps are made of steel / stainless steel for structural rigidity & corrosion resistance on exposed surfaces. Destaco 215 Series horizontal hold down clamps allow clamp bar opening up to 87 degrees and handle opening up to 78 degrees. While rotating the handle downwards, the clamping arm pivots downward in the opposite direction for locking over the centre. When the handle is configured in the horizontal position, these toggle clamps are in the locked position. These horizontal hold down clamps are equipped with flanged / straight bases with threaded holes for quick and secure installation.

StyleModelHeight Under Clamp ArmMounting BaseMaterialOverall HeightHandle TypeClamp Arm LengthClamp Arm StyleSpindlePrice (ex. VAT)
A215-SB-Straight----Solid Bar-€34.87
RFQ
B215-S1"FlangeSteel1.53"Horizonal2.29"Solid Bar-€35.03
C215-U1"FlangeSteel1.53"Horizontal2.26"U BarFlat Cushion Neoprene€23.32
D215-USS1"FlangeStainless Steel1.53"Horizontal2 1/4"U BarHex Head SS€53.20
E215-UB1.15"StraightSteel1.91"Horizonal2 1/4"--€32.10
12

Horizontal Handle Toggle Clamps

Horizontal handle toggle clamps are used in heavy duty horizontal clamping operations owing to their high clamping capacities and reliability. Raptor Supplies is a distributor of horizontal handle toggle clamps from brands like Destaco and Bessey. These heavy duty hold down clamps are designed for holding workpieces in place, with a lever handle that lays flat when the clamp is engaged. When the handle is in the horizontal position, these toggle clamps are in the locked position. These hold down clamps apply downward clamping force. Upon rotating the handle downward, the clamping arm pivots downward in the opposite direction to lock over the centre. These clamps feature a low profile to prevent obstruction.
Selected Destaco toggle clamps, including 213 Series clamps, feature an automatic pressure adjustment system that automatically adjusts the clamp's pressure. This allows the clamping of workpieces of varying sizes to adjust the pressure themselves. Most horizontal hold down toggle clamps are integrated with a linkage system that applies powerful clamping force with little effort to lock or unlock. Since this force is directed along the links, locking or unlocking the toggle does not require any force. The clamps are equipped with a spring in the jaw to hold it in place after a few adjustments.

Uses

Horizontal toggle clamps incorporate a wide combination of features, making them useful for CNC machining, automotive part assembling and fixture checking in the aerospace, automotive and food processing & packaging industries.

Features

Destaco Horizontal Toggle Clamps:

  • Destaco horizontal hold down clamps have a low profile design to prevent obstruction.
  • These hold down clamps have large handle clearance in the open position.
  • They include neoprene / hex head spindles for maximum holding force.
  • The clamps have steel / stainless steel construction for structural rigidity & durability.
  • They are capable of accommodating loads up to 4000 lb.
  • The pull action clamps are equipped with a latch plate & patented thumb control lever for single-handed operation and are integrated with threaded U-hooks for hassle-free adjustment.
  • These latch clamps exhibit a pulling action and feature a flanged base having threaded holes for easy installation
  • The Toggle Lock Plus mechanism prevents accidental opening of clamps.

Bessey Horizontal Toggle Clamps:

  • Bessey toggle clamps have an integrated pressure screw which allows clamping force adjustment from 25 to 550 lb.
  • They have a maximum load holding capacity of 700 lb and are equipped with a heat-resistant handle for operator comfort & safety.
  • These clamps feature nickel-plated coating for durability and protection against corrosion, as well as include removable, plastic, non marring pads for tensile strength.
  • The hole patterns on the base plate are designed to facilitate secure and fast clamping set-up for imperial and metric standards.

Working Mechanism

  • Destaco horizontal latch type toggle clamps need little effort for locking & unlocking, and have a pin connection for resisting movement in different directions, allowing clamp rotation about the axis. Selected models are equipped with a unique lever & pivot system to provide maximum accuracy while clamping and accomodating workpieces of different heights.
  • Horizontal hold down clamps have a lever handle that lays flat when the clamp is engaged, for holding workpieces in a stationary position. They apply downward clamping force when the handle is in the locked position. Upon rotating the handle downward, the clamping arm pivots downward in the opposite direction to lock over the centre.
  • Bessey horizontal toggle clamps are self adjusting units that can maintain clamping force while self-adjusting to variations in the workpiece height. They feature an integrated pressure screw which allows clamping force adjustment from 25 to 550 lb.

Standards and Approvals

Destaco horizontal toggle clamps are manufactured in compliance with industry standards like ISO 9001:2015 & ISO 14001:2015 for environmental health, utmost user safety and superior performance of the clamps.

Frequently Asked Questions

How are straight line action clamps installed?

Destaco straight line action clamps come with through holes on the flanged / straight base that allow quick and secure surface or blade mounting onto flat surfaces / workpieces using simple screwing. They can be removed and installed at a different location by simply unscrewing using a screwdriver.

How are toggle clamps measured?

Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What is the difference between a vertical & horizontal toggle clamp?

The difference lies in the positioning of the clamp handle when it is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in the locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

What does a clamp's holding capacity signify?

The clamp's holding capacity or holding force represents the capability to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.

How are horizontal toggle clamps used?

Horizontal toggle clamps use an over-centre locking action to hold a workpiece or fixture in the locked position.

What is the Toggle Lock Plus mechanism?

Selected Destaco horizontal clamp models feature the Toggle Lock Plus mechanism to prevent accidental opening of clamps.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

We are here to help!

Looking for a part not listed here?