Hazardous Location Pumps

Filter

DAYTON -

Hazardous Location Centrifugal Pumps

Dayton centrifugal pumps are designed to transfer and circulate liquids in chemical processing, cooling and pressure boosting applications. These continuous duty pumps are made from durable 316 stainless steel and have carbon, ceramic and Viton components to withstand the corrosive nature of liquids. They are powered by a TEFC, 3 phase motor in a 145TC for rotating shaft and producing a maximum flow rate of 49 GPM @ 50 feet. They are equipped with ball bearings for smooth operation and seals for preventing leakage. Choose between 1-1/2 and 2 HP power output variants on Raptor Supplies.

StyleModelHpFlow Rate @ 20 Ft.Flow Rate @ 25 Ft.Flow Rate @ 30 Ft.Max. HeadAmpsFlow Rate @ 40 Ft.Flow Rate @ 50 Ft.Price (ex. VAT)
A5WXU81 1/2 hp88 GPM82 GPM78 GPM72 ft.1.86/3.72-4.09A61 GPM42 GPM€4,072.39
A5WXU92 hp106 GPM101 GPM94 GPM73 ft.2.3/4.6-5.06A77 GPM49 GPM€4,411.79

Hazardous Location Pumps

Dayton hazardous-location centrifugal pumps are ideal for chemical processing, liquid transfer, cooling and pressure boosting applications. These non-submersible pumps are manually operated and feature 316 stainless steel housings with Viton elastomeric / carbon ceramic seals for withstanding temperatures up to 104 degrees F. They further come with ball bearings for low rotational friction and a TEFC motor to deliver a maximum speed of 3450 rpm. These pumps also facilitate rotational discharges up to 360 degrees in 90-degree increments and are available in 13 and 15.125 inch width options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?