KILLARK FXSX12 Manual Motor Switch Hazardous Location 600v 2 Pole | AF2ZXN 6ZUN2

KILLARK FXSX12 Manual Motor Switch Hazardous Location 600v 2 Pole

Item: AF2ZXN Model: FXSX12Cross Ref: 6ZUN2
7 In Stock

Ships within 2 days via

€655.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Manual Motor Switch
Height 6.812"
Hp @ 3 Phase - 230v 7 1/2 hp
Hp @ 3 Phase - 460-575v 10 hp
Hub Size 1/2"
Hub Style Dead End
Max. Voltage 600V
Nema Enclosure Type NEMA 7, NEMA 9
No. Of Thermal Units Required 1
Number Of Poles 2
Starter Type Manual
Type Hazardous Location, Toggle
Width 3.688"
Standards CSA LR11714, UL LISTED E53360/E12379

Shipping Info:

Ship weight (kg) 1.8045
Ship height (cm)18.8
Ship length (cm)20.83
Ship width (cm)15.75
HS code8536504000
Country of OriginMX

Product Details:

    • Special Features: (2) 1/2" Hubs on Opposing Ends

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK FXSX12 Manual Motor Switch Hazardous Location 600v 2 Pole
€655.47 /unit