Hazardous Location Exhaust Fans

Filter

DELHI -

Panel Exhaust Fans

StyleModelCfm @ 0.000-in. SpFrame FinishCfm @ 0.250-in. SpHeightWidthFrame MaterialVoltagePhasePrice (ex. VAT)
ASD12-XPF1640 CFMPainted1390 CFM17 1/4"17 1/4"Steel115/208-230V1€981.28
BSD18-XPF3200 CFMPowder Coated2920 CFM--Steel115/208-230V1€1,164.69
CSD24-XPF5500 CFMPowder Coated5100 CFM29 1/4"29 1/4"Steel115/208-230V1€1,247.18
DAYTON -

Exhaust Fan 16 Inch Hazardous Location

Dayton hazardous location 16 inch exhaust fans are designed for ventilating spaces having explosive or flammable vapours, dust and gases. These 16 inch exhaust fans have an explosion-proof, fan-cooled enclosure featuring class B insulation for safe usage. They are equipped with hazardous location ball bearings to reduce rotational friction, allow both horizontal & vertical mounting and are capable of withstanding temperatures up to 104 degrees Fahrenheit. A wide range of these exhaust fans is available in single & three-phase fan motors with 20 or 20.25 inches heights on Raptor Supplies.

StyleModelFrame MaterialVoltagePhaseCfm @ 0.000-in. SpSones @ 0.000-in. Sp @ 5 Ft.Shaft Dia.Frame FinishHeightPrice (ex. VAT)
A10E010Steel115/208-230V12153 CFM17 sones5/8"Zinc Plated20 1/4"€1,346.33
B10D997Steel115/208-230V12476 CFM14.1 sones5/8"Galvanized20"€1,372.51
C10D998Steel208-230/460V32476 CFM14.1 sones5/8"Zinc Plated20"€1,314.87
StyleModelMotor HpCfm @ 0.000-in. SpMax. DepthVenturi DepthWidthMounting Holes O.c.Frame MaterialVoltagePrice (ex. VAT)
ASD08-XPF1/3 hp320 CFM18 3/8"2.438"13 1/4"5.891"Steel115/230V€1,199.24
ASD10-XPF1/3 hp620 CFM18.38"2.438"15 1/4"5.891"Steel115/230V€1,207.40
DAYTON -

Hazardous Location Exhaust Fans, Explosion Proof, 24 Inch

Dayton hazardous location fans remove harmful gases, fumes and flammable vapours from industrial environments. They feature spark-resistant aluminium propellers and 24-inch galvanised frames. These explosion proof fans are equipped with a 60Hz motor (1 or.

StyleModelVoltagePhaseMotor HpCfm @ 0.000-in. SpNumber Of BladesHeightMax. DepthVenturi DepthPrice (ex. VAT)
A10E020115/208-230V13/4 hp8153 CFM634 1/4"17 1/2"2"€2,117.66
B10E006208-230/460V31/2 hp5669 CFM228"11.312"3 3/8"€1,802.59
C10E007208-230/460V33/4 hp6317 CFM328"11.312"3 3/8"€1,998.78

Hazardous Location Exhaust Fans

Hazardous location exhaust fans ventilate explosive or flammable vapours, dust and gases in warehouses and industries. Raptor Supplies offers hazardous location exhaust fans from brands like Delhi Blowers, Dayton and Canarm. They feature aluminium propellers and an explosion-proof motor for ensuring corrosion resistance and durability. Choose from a wide range of these hazardous location exhaust fans with propellor diameters ranging from 8 to 30 inches.

We are here to help!

Looking for a part not listed here?