Hand Reamer

Filter

RIDGID -

Inner-Outer Reamers

StyleModelOverall LengthHandle TypeFunctionBlade MaterialHandle MaterialCapacityPrice (ex. VAT)
A299832 1/2"IntegratedFor Deburing And ReamingHardened SteelAluminum-€78.34
B299933 1/2"IntegratedFor Deburing And ReamingHardened SteelAluminum0.5" to 2"€122.66
StyleModelMPNPrice (ex. VAT)
A512100100512100100€251.21
A512200100512200100€251.21
A512300100512300100€220.89
A512300200512300200€75.36
GREENFIELD THREADING -

Bridge Reamers

StyleModelDecimal EquivalentShank Dia.Number Of FlutesOverall LengthCutting Dia. ToleranceSizeFlute TypeFlute LengthPrice (ex. VAT)
AC360060.93751 7/16"59 3/8"-0.0012" to 0"0.938"Spiral7 3/8"€175.61
AC3600711 7/16"59 3/8"-0.0012" to 0"1"Spiral7 3/8"€203.82
AC360081.06251 5/8"59 3/8"-0.0015" to 0"-Spiral7 3/8"€226.85
AC360151.52"610"-0.0015" to 0"1 1/2"Spiral7 3/8"€498.53
AC360111.251 13/16"59 3/8"-0.0015" to 0"1 1/4"Spiral7 3/8"€297.46
AC360091.1251 5/8"59 3/8"-0.0015" to 0"1 1/8"Spiral7 3/8"€234.58
AC360131.3752"610"-0.0015" to 0"1 3/8"Spiral7 3/8"€414.39
AC360101.18751 13/16"59 3/8"-0.0015" to 0"-Spiral7 3/8"€262.97
AC360121.31252"610"-0.0015" to 0"1.312"Spiral7 3/8"€342.47
AC360141.43752"610"-0.0015" to 0"1.438"Spiral7 3/8"€457.43
IMPERIAL -

Inner / Outer Tubing Reamer, 3/16 to 1-1/2 inches O.D.

Imperial reamer & deburring tools are suitable for reaming inside & outside edges of tubes and deburring both in clockwise and anti-clockwise directions for smoother surface. These units feature sturdy die cast body with fluted design handles to comfortably fit in the palm while operating in copper, aluminium & brass tubings. They are integrated with 3-piece hardened steel cutter blades for reaming at 60 degrees angle for perfectly smooth edges and are available in 2.25 and 3 inch length variants. Raptor Supplies also offers lever bendersfeaturing a wide hook to grip the tubing securely.

StyleModelOverall LengthHandle TypeBlade MaterialHandle MaterialTypeBlade TypePrice (ex. VAT)
A208-FSS-FlutedHardened SteelAluminumInner/OuterFive Flutes€157.98
B208-F3"FlutedHardened Steel---€37.55
CLE-LINE -

Bridge Reamers

StyleModelSizeDecimal EquivalentShank Dia.Flute LengthNumber Of FlutesOverall LengthCutting Dia. ToleranceFlute TypePrice (ex. VAT)
AC360000.562"0.56251 1/16"5 1/8"56 7/8"-0.0012" to 0"Spiral€263.35
BC360190.562"0.56251 1/16"4"55 7/8"-0.0012" to 0"Spiral€214.12
AC360020.688"0.68751 1/16"7 1/8"59 1/4"-0.0012" to 0"Spiral€300.63
AC360040.812"0.81251 1/4"7 3/8"59 3/8"-0.0012" to 0"Spiral€331.53
AC360171 5/8"1.6252"7 3/8"610"-0.0015" to 0"Spiral€1,262.87
AC360161.562"1.56252"7 3/8"610"-0.0015" to 0"Spiral€1,219.04
BC360181/2"0.51 1/16"4"55 1/4"-0.001" to 0"Spiral€207.86
AC360033/4"0.751 1/4"7 3/8"59 3/8"-0.0012" to 0"Spiral€327.69
AC360015/8"0.6251 1/16"6 1/8"57 7/8"-0.0012" to 0"Spiral€282.27
AC360057/8"0.8751 7/16"7 3/8"59 3/8"-0.0012" to 0"Spiral€385.18
CLEVELAND -

Bridge Reamers

StyleModelDecimal EquivalentShank Dia.Flute LengthOverall LengthNumber Of FlutesCutting Dia. ToleranceSizeFlute TypePrice (ex. VAT)
AC240050.51/2"4 1/16"5.938"5-0.001" to 0"1/2"Spiral€146.55
AC240090.751/2"5 1/8"7"5-0.0012" to 0"3/4"Spiral€194.88
BC360220.751 1/4"5"7"5-0.0012" to 0"3/4"Spiral€251.75
AC240030.3753/8"3 1/8"5"--0.001" to 0"3/8"Spiral€136.58
AC240070.6251/2"4 11/16"6 9/16"5-0.0012" to 0"5/8"Spiral€155.17
BC360200.6251 1/16"4 1/2"6"5-0.0012" to 0"5/8"Spiral€232.11
AC240110.8751/2"5 3/8"7 1/4"5-0.0012" to 0"7/8"Spiral€243.78
BC360240.8751 7/16"5"7"5-0.0012" to 0"7/8"Spiral€287.89
AC240020.31255/16"3 1/8"5"4-0.312"Spiral€136.58
AC240040.43757/16"3 3/8"5 1/4"4-0.001" to 0"0.438"Spiral€142.60
AC240060.56251/2"4.062"5.938"5-12" to 0"0.562"Spiral€151.26
BC360210.68751 1/16"4 1/2"6 3/8"5-0.0012" to 0"0.688"Spiral€246.22
AC240080.68751/2"4 11/16"6 9/16"5-0.0012" to 0"0.688"Spiral€184.07
BC360230.81251 1/4"5"7"5-0.0012" to 0"0.812"Spiral€295.79
AC240100.81251/2"5 1/8"7"5-0.0012" to 0"0.812"Spiral€225.98
AC240120.93751/2"5 3/8"7 1/4"5-0.0012" to 0"0.938"Spiral€253.41
BC360250.93751 7/16"5"7"5-0.0012" to 0"0.938"Spiral€334.67
BC3602611 7/16"5"7"5-0.0012" to 0"1"Spiral€353.09
AC2401311/2"5 3/8"7 1/4"5-0.0012" to 0"1"Spiral€257.97
AC240141.06251/2"5 3/8"7 1/4"5-0.0015" to 0"-Spiral€281.36
BC360271.06251 5/8"5"7"5-0.0015" to 0"-Spiral€442.19
BC360301.251 13/16"5"7"5-0.0015" to 0"1 1/4"Spiral€633.77
BC360281.1251 5/8"5"7"5-0.0015" to 0"1 1/8"Spiral€427.35
BC360291.18751 13/16"5"7"5-0.0015" to 0"-Spiral€544.49
BC360311.31252"5"7 7/8"5-0.0015" to 0"1.312"Spiral€651.86
CLEVELAND -

Bridge Reamer, High Speed Steel, Steam Oxide, 9/16 Inch Reamer Size, 5 1/8 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23814CX7KTK€143.05
CLEVELAND -

Car Reamer, HSS, Steam Oxide, 9/16 inch Reamer Size, 4 inch Flute Length, 5 Flutes

ModelItemPrice (ex. VAT)
C23957CX7KXL€139.28
CLEVELAND -

Bridge Reamer, High Speed Steel, Steam Oxide, 13/16 Inch Reamer Size, 7 3/8 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23818CX7KTP€205.38
CLEVELAND -

Car Reamer, HSS, Steam Oxide, 5/8 inch Reamer Size, 4 1/2 inch Flute Length, 5 Flutes

ModelItemPrice (ex. VAT)
C23958CX7KXM€152.37
CLEVELAND -

Car Reamer, HSS, Steam Oxide, 11/16 Inch Reamer Size, 4 1/2 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23959CX7KXN€169.40
CLEVELAND -

Bridge Reamer, High Speed Steel, Steam Oxide, 11/16 Inch Reamer Size, 7 1/8 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23816CX7KTM€198.02
CLEVELAND -

Bridge Reamer, High Speed Steel, Steam Oxide, 1 3/16 Inch Reamer Size, 7 3/8 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23824CX7KTW€418.79
CLEVELAND -

Bridge Reamer, High Speed Steel, Steam Oxide, 1 1/16 Inch Reamer Size, 7 3/8 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23822CX7KTU€283.75
CLEVELAND -

Bridge Reamer, High Speed Steel, Steam Oxide, 7/16 Inch Reamer Size, 4 3/8 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23812CX7KTH€132.12
CLEVELAND -

Car Reamer, HSS, Steam Oxide, 15/16 inch Reamer Size, 5 inch Flute Length, 5 Flutes

ModelItemPrice (ex. VAT)
C23962CX7KXR€208.51
CLEVELAND -

Bridge Reamer, High Speed Steel, Steam Oxide, 7/8 Inch Reamer Size, 7 3/8 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23819CX7KTQ€231.95
CLEVELAND -

Bridge Reamer, High Speed Steel, Steam Oxide, 1 1/8 Inch Reamer Size, 7 3/8 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23823CX7KTV€378.67
CLEVELAND -

Car Reamer, HSS, Steam Oxide, 3/4 inch Reamer Size, 5 inch Flute Length, 5 Flutes

ModelItemPrice (ex. VAT)
C23960CX7KXP€176.04
CLEVELAND -

Bridge Reamer, High Speed Steel, Steam Oxide, 1/2 Inch Reamer Size, 5 1/8 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23813CX7KTJ€136.40
CLEVELAND -

Bridge Reamer, High Speed Steel, Steam Oxide, 1 Inch Reamer Size, 7 3/8 Inch Flute Lg

ModelItemPrice (ex. VAT)
C23821CX7KTT€271.84
12

Hand Reamer

Raptor Supplies offers a wide range of hand reamers from brands like General, Imperial, Klein Tools, Ridgid and Westward; ideal for metalworking applications. They enlarge the size of a previously formed hole, by a small amount, but with a high degree of precision to leave the sides extremely smooth. These hand tools are integrated with a set of parallel straight or helical cutting edges, along the length of the cylindrical body, ground at an angular orientation and with a slight undercut. They are available in hardened steel, tempered tool steel, stainless steel and tool steel material variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?