Guard Mounted Exhaust Fans

Filter

StyleModelMPNPrice (ex. VAT)
A4709047090€140.40
A4709147091€148.89
A4709247092€213.69
DAYTON -

Guard Mounted Exhaust Fans

StyleModelBlade Dia.Blade MaterialGuard FinishMotor HpMax. DepthOutside Dia.Thermal ProtectionExhaust Airflow @ 0.125 In SpPrice (ex. VAT)
A484X517"AluminumPowder Coated1/25 hp6"8 1/2"Yes150 CFM€136.69
B484X5312"AluminumPowder Coated1/15 hp6"13 5/8"Yes440 CFM€176.76
C484X5518"AluminumPowder Coated1/4 hp10"19 5/8"Yes-€371.54
D484X5620"AluminumPowder Coated1/4 hp10"21 5/8"Yes-€375.59
RFQ
D484X5724"AluminumPowder Coated1/3 hp13"25 3/4"Yes-€431.42
E45MX7230"SteelPolyester1/3 hp13 1/2"33"Auto-€665.55
DAYTON -

Guard-Mounted Exhaust Fan, 16 Inch Blade, 1/10 hp, Totally Enclosed Air Over, 1280 cfm

ModelItemPrice (ex. VAT)
484X54CR2WVA€215.84
DAYTON -

Guard Mounted Exhaust Fan, 1/25 HP, 10 Inch Blade Dia., 115 VAC, 1550 RPM Motor

ModelItemPrice (ex. VAT)
484X52CH3PUV€148.02

Guard Mounted Exhaust Fans

Guard mounted exhaust fans are horizontally or vertically mounted in warehouses and offices for pulling out odours, moisture and fumes from inside to outside. They feature totally enclosed air-over motor enclosures, stamped aluminium propellers and polyester coated steel guards for protecting the fan against foreign objects while ensuring corrosion resistance. Choose from a wide range of these Dayton guard mounted exhaust fans with blade diameters ranging from 7 to 24 inches.

We are here to help!

Looking for a part not listed here?