Globe Valves Less Actuator

Filter

JOHNSON CONTROLS -

Valve Less Actuator 1/2 Inch N.o. Flare

ModelItemPrice (ex. VAT)
VB-3766-1AF7EPB€450.99

Globe Valves Less Actuator

Globe valves less actuators are used for regulating flow in a pipeline. They feature a movable plug or disc element and a stationary ring seat in a spherical body. The die-cast enclosure of Johnson Controls heavy-duty actuator fits VG7000 valves 1/2 through 2 inch. They provide a maximum atmospheric pressure of 25 psig and fluid temperatures ranging between 35 to 284 degrees F. Choose from an array of these globe shut off valves, available in bronze, cast bronze with natural finish and cast iron body material variants on Raptor Supplies

We are here to help!

Looking for a part not listed here?