VALLEY CRAFT General Purpose Hand Trucks

Used to transport heavy engines, drums and industrial parts. Have mold-on wheels that roll smoothly and can handle loads up to 1000 lb

Filter

VALLEY CRAFT -

Hand Trucks With Pneumatic Wheels

Valley Craft hand trucks handle the transportation of heavy & cumbersome loads in industrial and commercial spaces. They have aluminium frame construction with a steel shoe to handle loads up to 600 lb. These truck feature twin-handles / loop handles for holding the trucks and pneumatic wheels for rolling over any surface. Selected models come with brakes for added control over mobility, fenders for providing extra hauling surface and replaceable steel guards to protect oversized skid rails on the trucks. Raptor Supplies also offers casino hand truckswith sliding frame, rear swivel wheels and a secure strapping attachment with ratchet for securing loads up to 1000 lb. Choose from a wide range of these trucks, available in shoe sizes of 8 x 16, 8 x 23 and 10 x 16 inches.

StyleModelLoad CapacityHeightWidthLengthFits Shoe SizeNumber Of WheelsFrame MaterialWheel SizePrice (ex. VAT)
AF84010A7600 lbs.51"20 1/2"8"8" x 16"2Aluminum10" x 3.5"-
RFQ
BF896991000 lbs.32"19"17 1/2"8" x 23"4--€2,401.44
VALLEY CRAFT -

Distribution Trucks With Pneumatic Wheels

Valley Craft distribution trucks handle the transportation of heavy, cumbersome loads in industrial and commercial spaces. They have aluminium frame construction with steel shoe to handle loads up to 600 lb. These truck feature twin-handles / loop handles for holding the trucks and pneumatic wheels for rolling over any surface. Selected models come with brakes for added control over mobility, fenders for extra hauling surface and replaceable steel guards to protect oversized skid rails on the trucks. Choose from a wide range of these trucks, available in shoe sizes of 8 x 16 and 10 x 16 inches.

StyleModelWidthShoe SizeFrame MaterialLoad CapacityLengthWheel SizeBrakeHeight
AF84580A719 1/2"8" x 16"Aluminum600 lbs.9"10" x 3.5"No-
RFQ
BF84335A520 1/2"8" x 16"Aluminum-9"10" x 3.5"No51"
RFQ
CF84066A023"10" x 16"Aluminum600 lbs.9"10" x 3.5"No51"
RFQ
VALLEY CRAFT -

Commercial Hand Trucks, Pneumatic Wheels

StyleModelWidthLengthBrakeLoad CapacityFrame MaterialHeightWheel SizeShoe SizePrice (ex. VAT)
AF83971A619"8"Yes600 lbs.-51"10" x 3.5"10" x 16"€861.44
BF84009A020 1/2"8"-600 lbs.Aluminum51"10" x 3.5"-€909.56
CF84008A120 1/2"8"-600 lbs.Aluminum51"10" x 3.5"-€909.56
DF83947A720"8"No600 lbs.-51"10" x 3.5"10" x 16"€572.69
CF83944A020"8"No600 lbs.-51"10" x 3.5"10" x 16"€572.69
AF83881A520"9"No600 lbs.-51"10" x 3.5"10" x 16"€524.56
VALLEY CRAFT -

Commercial Hand Truck, Side Guards, Aluminum, 2 Pneumatic Wheels, 600 lb. Capacity

ModelItemPrice (ex. VAT)
F83665A7CX8WRR€957.69

We are here to help!

Looking for a part not listed here?