Gas Unit Heaters

Filter

Dayton gas unit heaters can be suspended from walls or ceilings for intermittent or continuous heating in areas, such as factories, stock rooms, warehouses, service stations and garages....Read more

DAYTON -

Gas Unit Heaters

StyleModelHeating Capacity InputHeating Capacity OutputFlue Dia.Overall HeightOverall WidthOverall DepthAir Temp. RiseIndoor Air Discharge WidthPrice (ex. VAT)
A55FG68150000 btuH124500 btuH5"33 3/4"25 1/4"43 1/2"47°F18 3/4"€1,965.85
A55FG71250000 btuH207500 btuH5"33 3/4"37 1/4"43 1/2"54°F30 3/4"€2,655.81
B55FG74400000 btuH332000 btuH6"34"55 1/4"44 3/4"51°F48 3/4"€3,906.69
DAYTON -

Natural Gas Unit Heaters

StyleModelHeating Capacity InputHeating Capacity OutputFan TypeFlue Dia.Overall HeightOverall WidthOverall DepthDrive TypePrice (ex. VAT)
A55FG66100000 btuH83000 btuHPropeller5"33 3/4"25 1/4"43 1/2"Direct€2,024.97
A55FG67125000 btuH103750 btuHPropeller5"33 3/4"25 1/4"43 1/2"Direct€2,166.18
B55FG92400000 btuH332000 btuHBlower6"34"55 1/4"56 1/8"Belt€6,576.02
QMARK -

Recessed Gas Wall Heaters

StyleModelMPNPrice (ex. VAT)
AAWH3150FAWH3150F€704.86
BAWH3180FAWH3180F€698.82
BAWH4307FAWH4307F€802.16
AAWH4504FAWH4504F€976.92
CAWH4508FAWH4508F€955.73
BAWH44083FAWH44083F€962.77
CCWH1157DSAFCWH1157DSAF€356.61
CCWH1202DSAFCWH1202DSAF€365.21
CCWH1207DSAFCWH1207DSAF€434.61
DCWH3150FCWH3150F€554.66
DCWH3180FCWH3180F€578.53
CCWH3408FCWH3408F€596.33
CCWH3508FCWH3508F€688.34
ECWH34083FCWH34083F€749.05
FEFQ6008EFQ6008-
RFQ
CEFQ80048EFQ80048-
RFQ
CGFR1500T2FGFR1500T2F-
RFQ
CGFR2004FGFR2004F-
RFQ
CGFR2404T2FGFR2404T2F-
RFQ
CLFK151FLFK151F€506.64
CLFK304FLFK304F€495.00
CLFK404FLFK404F€505.61
GLFK484FLFK484F€497.33
CSED1012CSED1012C-
RFQ
HSED1512SED1512€426.20
NEXUS -

Gas Wall and Ceiling Unit Heaters

StyleModelHeating Capacity InputHeating Capacity OutputFlue Dia.Overall HeightOverall WidthOverall DepthThermal Efficiency RatingAir Temp. RisePrice (ex. VAT)
A11HU050A1NS1110A50000 btuH48600 btuH2"13 5/8"42 13/16"32 5/8"97%57°F€3,624.44
A11HU100A1NS1110A100000 btuH96000 btuH2"18 3/4"42 13/16"38"96%55°F€4,640.13
A11HU150A1NS1110A150000 btuH143000 btuH2"18 3/4"54 13/16"41"95%50°F€5,032.54
B11HU200A1NS1110A200000 btuH192000 btuH3"18 3/4"54 13/16"42"-55°F€5,758.24
B11HU300A1NS1110A300000 btuH285000 btuH4"27 1/8"54 13/16"42"95%55°F€7,757.43
B11HU400A1NS1110A400000 btuH384000 btuH4"34 7/8"54 13/16"42"96%55°F€9,630.66
EMPIRE -

Recessed Gas Wall Heaters

StyleModelFuel TypeHeating Capacity InputHeating Capacity OutputWall TypeFuel ConsumptionOverall HeightOverall WidthOverall DepthPrice (ex. VAT)
AGWT50WNATNatural Gas50000 btuH42000 btuHDouble2.25 GPH66 1/8"16"6"€1,558.70
RFQ
AGWT25WNATNatural Gas25000 btuH17500 btuHSingle-66 1/8"16"6"€1,045.38
RFQ
BGWT35WNATNatural Gas35000 btuH24500 btuHSingle1.5 GPH66 1/8"16"6"€1,125.30
RFQ
AGWT35WLPPropane35000 btuH24500 btuHSingle1.5 GPH66 1/8"16"6"€1,125.30
RFQ
AGWT50WLPPropane50000 btuH42000 btuHDouble2.25 GPH66 1/8"16"6"€1,558.70
RFQ
AGWT25WLPPropane25000 btuH17500 btuHSingle1.05 GPH66 1/8"16"6"€1,045.38
RFQ
DAYTON -

Gas Low-Profile Unit Heaters

Dayton gas low-profile unit heaters provide continuous heating in large areas such as warehouses, factories, stock rooms, garages & service stations. These heaters are more compact than standard-profile heaters, and are also suitable for confined spaces or areas with little headroom. They can be suspended from ceilings or walls to heat environments with limited floor space, and deliver flow rates up to 1300 cfm. These heaters offer a maximum heating capacity of 97200 BtuH.

StyleModelBurner Air Inlet SizeIndoor Air Discharge HeightAir Flow RateFull Load AmpsFan TypeFlue Dia.Air Temp. RiseDrive TypePrice (ex. VAT)
A2RYU7A4"12 3/8"370 CFM3APropeller4"60°FDirect€1,531.66
A2RYU8A4"12 3/8"550 CFM3APropeller4"60°FDirect€1,586.34
A2RYU9A4"15 7/8"740 CFM3.7APropeller4"60°FDirect€1,685.62
A2RYV1A4"15 7/8"920 CFM4.1APropeller4"60°FDirect€1,745.18
A2RYV2A5"22 5/8"1100 CFM5.7APropeller4"60°FDirect€1,967.29
B2RYV3A5"22 5/8"1300 CFM6.4APropeller4"60°FDirect€1,938.98
B2RYV4A5"22 5/8"1475 CFM6.4APropeller4"60°FDirect€1,989.64

Gas Unit Heaters

Gas unit heaters are suspended from walls or ceilings to provide occasional or continuous heating in warehouses, factories, garages and stock rooms. Dayton gas unit heaters do not occupy floor space and feature a heat exchanger and a fan to provide hot air in the area. These heaters are field convertible to feature both open and separated combustion configurations. Open combustion configuration heaters suck air in from the surrounding area to provide heated air whereas separated combustion configuration heaters take in air from outside the area for heating in case of dirty and corrosive room conditions. Raptor Supplies offers a wide array of gas unit heaters, available in low profile gas unit heater variant offering a compact size and standard profile gas unit heaters, providing greater heat output.

Frequently Asked Questions

What is a propeller fan used for?

Dayton gas heaters are equipped with propeller fans that offer a rotating mechanism with the help of specially angled blades to generate thrust and higher airflow with little increase in pressure.

Is a gas heater better than an electric heater?

Gas heaters generally produce greater heat in less time as compared to electric furnaces, making them ideal for colder climates. The gas heaters are powered by a fuel, such as natural gas, LPG (liquified petroleum gas), propane or butane for circulating uniform heat throughout the facility.

Is a wall heater a unit heater?

Yes, wall heaters are heating units installed directly to a wall in studio apartments, compact living spaces and small offices. These units generate a good amount of heat, thus keeping the small space warm & comfortable and need no floor space.

We are here to help!

Looking for a part not listed here?