Gas Unit Heater Accessories

Filter

MANITOWOC -

Control Boards

StyleModelFor Use WithPrice (ex. VAT)
A000001238-€534.90
A000000653-€871.47
B7627823-€1,845.86
C2006199-€1,202.60
A7629243-€786.49
D7629073Control Box€1,022.81
DAYTON -

Control Boards

StyleModelMPNPrice (ex. VAT)
A11J28R0688111J28R06881€628.17
BVEGGS45908GVEGGS45908G€326.71
DAYTON -

Downturn Nozzles

Dayton downturn discharge nozzles are designed to guide an air inlet inside a closed space. They are used with a gas wall or ceiling heater, placed high up, to deliver air to the bottom. These units are ideal for use with Dayton blowers, ventilation units and fans. They come included with mounting and assembly hardware. Choose from a wide range of these downturn nozzles, available in 30, 60 and 90-degree opening angle variants on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
A32V26832V268€144.60
A32V26932V269€153.65
A32V27032V270€176.51
B32V27132V271€195.54
B32V27232V272€227.42
B32V27332V273€291.44
C32V27432V274€303.80
C32V27532V275€352.38
C32V27632V276€469.77
DAYTON -

Vertical Combustion Air Inlet

Dayton vertical combustion air inlet kits comprise 5 inch vent box assemblies, 5 inch vent caps, 8 inch inlet air collars and sealants to keep the indoor air clean. They allow the fumes to be channeled out of the inner space as the heater converts fuel to heat. Choose from a wide range of these air inlet kits available in 5 and 6 inch vertical venting options.

StyleModelVenting SizeVenting TypePrice (ex. VAT)
A32V2665"Vertical€931.16
A32V2676"Vertical€1,252.27
DAYTON -

Horizontal Combustion Air Inlet Kit

Dayton horizontal combustion air inlet kits are designed to keep the indoor air clean. They channel out the fumes from the inner space as the heater converts fuel to heat. These kits include 5 inch vent box assemblies, 5 inch vent caps, 8 inch inlet air collars and sealants. They are available in 5 and 6 inch horizontal venting options.

StyleModelVenting SizeVenting TypePrice (ex. VAT)
A32V2645"Horizontal€847.86
A32V2656"Horizontal€1,079.80

Gas Unit Heater Accessories

Raptor Supplies offers a broad range of gas unit heater accessories from brands like Dayton and Fostoria to enhance the functionality of wall and ceiling heaters. These accessories include combustion air inlet vent kits for venting fumes, wall mounting brackets for mounting heater units and downturn nozzles for converting fuel sources. They are available in 5 & 6 inch venting options for both horizontal and vertical positions.

We are here to help!

Looking for a part not listed here?