Gas Infrared Tube Heater Accessories

Filter

DAYTON -

Aluminium Heat Reflectors

Dayton heat reflectors are used with Dayton infrared tube heaters, installed on ceilings, to converge heat. They are made from highly polished aluminium, bent to effectively reflect the heat. These are CSA-certified, thereby ensuring safe operation. Choose between 90-degree elbow and U-bent heat reflectors on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
A5VD835VD83€106.37
B5VD845VD84€168.23
DAYTON -

Sidewall Venting Kits

Dayton sidewall venting kits are designed for channeling out fumes with portable gas wall & ceiling heaters. These UL-listed ventings feature flange mounting for ensuring rigid & secure installation and have galvanised steel construction for preventing wear & cracks against high temperatures. Choose from a wide range of these sidewall venting kits, available in 4 & 6 inch vent diameters on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
A2C4482C448€166.73
B2F2112F211€234.99
DAYTON -

Dual Vent Kit Y-shape 4 x 4 x 6 In

ModelItemPrice (ex. VAT)
3F817AC8ZRD€303.39
DAYTON -

U-bend Fitting With Clamp 4 In

ModelItemPrice (ex. VAT)
3F835AC8ZRE€199.36
DAYTON -

Outside Air Inlet Cap With Bird Screen 4 In

ModelItemPrice (ex. VAT)
3F837AC8ZRF€39.96
DAYTON -

Unvented Outlet Cap With Flapper 4 In

ModelItemPrice (ex. VAT)
3F839AC8ZRG€55.43
DAYTON -

Angle Mounting Bracket

ModelItemPrice (ex. VAT)
5VD54AE6VCZ€12.04
DAYTON -

Single Mount Bracket

ModelItemPrice (ex. VAT)
5VD85AE6VDZ€29.87

Gas Infrared Tube Heater Accessories

Dayton gas infrared tube heater accessories enhance the functionality of ceiling and gas wall heaters. Raptor Supplies sells angle mounting brackets, dual vent kits, outside air inlet caps, sidewall venting kits, single mount brackets, U-bend fittings and unvented outlet caps. Venting for portable ceiling and gas wall heaters is designed for keeping indoor air clean. It is made of galvanised steel for corrosion resistance and offers flange mounting for easy installation. The venting exhausts fumes out when the heater converts fuel into heat.

We are here to help!

Looking for a part not listed here?