Gas Heater Accessories

Filter

INSIZE -

Holders

StyleModelAccessory TypeIncludes Dovetail Mount AttachmentsFor Indicator Stem SizeStem Dia.Stem LengthPrice (ex. VAT)
A6293-5-Yes19/32"1/4"3.15"€54.01
B6291-1-----€30.13
RFQ
C6293-1-Yes---€40.87
RFQ
DISP-Z3015-HOLDERHolder----€755.54
NEXUS -

Gas Wall and Ceiling Unit Heater Condensate Neutralizers

StyleModelWidthHeightDepthPrice (ex. VAT)
A11AS-E9-13 1/4"3 1/4"-€281.11
B11AS-EW-14 3/4"14 1/4"4 3/4"€240.53
C11AS-E9-26"6"22 1/2"€404.36
B11AS-EW-210 3/4"14 1/2"6 1/2"€307.67
MAG-MATE -

Holders

StyleModelHeightPrice (ex. VAT)
ACCH03-€135.31
BCCH023 1/2"€47.61
CCCH014 1/4"€24.98
DAYTON -

Discharge Nozzles

Dayton Nozzles are used to vent and exhaust fumes generated from low-profile gas heaters fixated on walls or ceilings. They direct the flow of hot air in desired direction. These units are made from durable steel and are bent at an angle to mount directly over the gas heaters. Choose from a wide range of these gas heater nozzles, available in 0, 30, 60 and 90 degrees bent angle variants on Raptor Supplies.

StyleModelNozzle PatternHeightDepthMaterialWidthPrice (ex. VAT)
A5ZJU530°12 1/16"13 1/8"Steel19 5/8"€109.21
A5ZJU330°22 3/8"13 1/8"Steel19 5/8"€185.61
A5ZJU430°15 5/8"13 1/8"Steel19 5/8"€90.11
B5ZJU960°22 3/8"22 3/16"Steel19 5/8"€132.52
B5ZJV060°15 5/8"22 3/16"Steel19 5/8"€139.80
B5ZJV160°12 1/16"22 3/16"Steel19 5/8"€183.56
C5ZJV590°22 7/16"25 9/16"Steel19 5/8"€205.84
C5ZJV690°15 11/16"25 9/16"Steel19 5/8"€206.78
C5ZJV790°12 1/8"25 9/16"Steel19 5/8"€206.78
DAYTON -

Holders

StyleModelColorPrice (ex. VAT)
A5543L--
RFQ
BMH2MPU406G-€8.83
C5543S--
RFQ
D2315505-€27.81
ETP-205-€47.93
F30XT50Black€26.93
JOHNSON CONTROLS -

Holders

StyleModelMPNPrice (ex. VAT)
AT-275-100T-275-100€34.10
BT-275-101T-275-101€8.37
DAYTON -

Circuit Boards

StyleModelMPNPrice (ex. VAT)
A1FEK31FEK3€378.29
B1FEK61FEK6€399.00
C1FYA71FYA7€328.09
DDSISUBKIT-25VDSISUBKIT-25V€564.43
DAYTON -

Control Boxs

StyleModelMPNPrice (ex. VAT)
ADAPHC240-1DAPHC240-1€272.73
BDAPHC460-3DAPHC460-3€272.73
BRADLEY -

Circuit Boards

StyleModelMPNPrice (ex. VAT)
AS83-038-GRS83-038-GR€490.67
BS83-178S83-178€336.67
NEXUS -

Vent Kits

StyleModelOpening DepthOpening WidthOutside Dia.Vent Dia.MaterialVent DirectionVent TypePrice (ex. VAT)
A11AS-Y22"2"2"2"PVCHorizontal/VerticalIntake/Vent Concentric Y€191.55
B11AS-Y33"3"3"3"PVCHorizontal/VerticalIntake/Vent Concentric Y€224.80
B11AS-Y44"4"4"4"PVCHorizontal/VerticalIntake/Vent Concentric Y€334.68
DAYTON -

Venting Assemblies

Dayton venting equipment for gas heaters are designed to exhaust harmful residual gases left behind after burning and provide fresh air supply to the heater. These unit heaters are surface mounted in both horizontal and vertical orientation to provide intake / vent accordingly. The steel construction ensures durability and longevity. The venting assembly includes a vent cap, flue deflector collar, sealant, vent box assembly, washer rings and clamps.

StyleModelOpening DepthOpening WidthOutside Dia.Vent Dia.MaterialPrice (ex. VAT)
A5ZJU14"4"4"4"Steel€496.89
B5ZJU05"5"5"5"Steel€499.46
C5ZJU25"5"5"5"Steel€745.30
D5ZJT95"5"5"5"Steel€569.16
EMPIRE -

Gas Wall and Ceiling Heater Blowers

StyleModelWidthHeightDepthFinishMounting TypePrice (ex. VAT)
AGWTB2W12 1/2"4.438"4"Powder CoatedTop€630.17
BDRB114.188"8 1/2"6"--€434.37
DAYTON -

Conversion Kits

Dayton conversion kits allow easy conversion of fuel source in low profile unit heaters from liquid propane (LP) to natural gas (NG) and vice versa. These units include gas valve springs to offer pressure relief for system safety and to protect gas walls and ceiling heaters from backflow damage. They are ETL and ETLc compliant and have labels of conversion for easy identification.

StyleModelMaterialPrice (ex. VAT)
A11261R06952-€212.96
B11261R06377-€741.23
C11261R04977-€874.01
D11261R06951-€275.88
E11261R05078-€271.04
F11261R04975-€271.04
G11261R06376-€724.07
H6PPR7Metal€87.11
H6PPT3Metal€86.67
H6PPT5Metal€87.09
H6PPT0Metal€87.11
H6PPR5Metal€88.78
H6PPT8Metal€87.09
H6PPR8Metal€87.11
H6PPT2Metal€87.11
H6PPT6Metal€85.75
H6PPR6Metal€88.78
H6PPT4Metal€85.75
H6PPR9Metal€87.11
H6PPT7Metal€85.75
H6PPT1Metal€87.11
SENTINEL XL -

Conversion Kit

StyleModelSizePrice (ex. VAT)
AS-3000-05Universal€248.58
BS-5000-05Universal€1,240.66
EMPIRE -

Out of Wall Installation Kit, Compatible With Wall Furnaces, Surface, Steel

ModelItemPrice (ex. VAT)
GWTW2WCV4NLV€601.77
NEXUS -

Gas Wall and Ceiling Unit Heater Condensate Pump Shelf

ModelItemPrice (ex. VAT)
11AS-K9CV4MFM€98.30
STERLING ROPE -

HVAC PRODUCTS Nat Greater Than Lp Conversion Kit

ModelItemPrice (ex. VAT)
261R08263CU4RPG€288.00
NEXUS -

Condensate Removal Pump

ModelItemPrice (ex. VAT)
11AS-K8CT4BVL€309.30
RAMFAN -

Propane Regulator, 12 Feet Size

ModelItemPrice (ex. VAT)
HA01REGCL6VUN€339.43
See Details
MI-T-M -

Two Cylinder Manifold

ModelItemPrice (ex. VAT)
68-5010CV6YCW€157.54
See Details
HILAND -

Table Top Glass Tube Patio Heater Cover Inch Paprika

ModelItemPrice (ex. VAT)
HVD-GTTCV-PCY7TZK€26.30
See Details
12

Gas Heater Accessories

Gas heater accessories upgrade the functionality of gas heaters. Raptor Supplies offers a range of these gas heater parts & accessories from brands like Allegro, Dayton, Industrial Scientific, Procom, Ramfan, Sentinel XL and White-Rodgers. Gas conversion kits are employed when one type of gas is more readily available than another. These kits are designed to transform the existing natural gas heater into a liquid propane heater and vice versa. Choose from a wide range of these gas heater parts & accessories, available in metal / plastic material on Raptor Supplies.

We are here to help!

Looking for a part not listed here?