Gas Appliance Controls

Filter

ALLANSON -

Gas Ignitors

StyleModelTypeTemp. RangeMounting PositionPrice (ex. VAT)
A2260-TPSingle Pole-30°C to +40°CPrimary Plug Set€131.59
B2265-TPSingle Pole-30°C to +40°CPrimary Plug Set€159.09
ALLANSON -

Gas Transformers

StyleModelMPNPrice (ex. VAT)
A542-A542-A€312.70
B542-PF-G542-PF-G€354.39
C1092-F1092-F€171.01
D1092-H1092-H€172.87
E1092-PF1092-PF€171.01
F1092-S1092-S€180.64
ALLANSON -

Ferromagnetic Ignition Transformers

StyleModelMPNPrice (ex. VAT)
A2744-628G2744-628G€199.20
B2744-6682744-668€189.71
ROBERTSHAW -

4290 Series Gas Thermostats

StyleModelCapillary LengthTypeTemp. RangeGas Connection SizeGas TypePrice (ex. VAT)
A4290-020-----€414.44
B4290-011-----€463.93
C4290-008-----€486.22
D4290-00630"Thermostat200° to 400°1/4"Liquid Propane, Natural Gas€330.48
E4290-00548"Thermostat200° to 400°1/4"Liquid Propane, Natural Gas€336.57
ALLANSON -

Oil Burner Ignition Transformers

Allanson oil burner ignition transformers are designed to shut down burner due to loss of flame or system malfunction. These oil burner transformers feature high-temperature wires to withstand harsh industrial temperature conditions and high-density double porcelain bushings to allow safe operation. They are available in end / side hinge, slotted plate and 1/4-20 TPI stud mount variants.

StyleModelMPNPrice (ex. VAT)
A2721-6052721-605€140.73
B2721-6192721-619€126.59
C2721-6202721-620€137.19
D2721-628G2721-628G€137.19
E2721-6302721-630€138.60
F2721-6472721-647€154.44
G2721-6682721-668€147.05
TJERNLUND -

Water Heater Interlock Use With Uc1

ModelItemPrice (ex. VAT)
WHKEAA6TBK€327.04
ROBERTSHAW -

Gas Cooking Control Solenoid Valve 3/8

ModelItemPrice (ex. VAT)
4075-029AE9MWX€159.26
WHITE-RODGERS -

Dryer Gas Valve Natural Gas/lp

ModelItemPrice (ex. VAT)
25M01A-100AC6VUE€133.19
VULCAN HART -

Gas Vave, 5.38 Inch Length

ModelItemPrice (ex. VAT)
00-944391AP6DJB€235.41
VULCAN HART -

Ignitor/Electrode, 3.75 Inch Length

ModelItemPrice (ex. VAT)
00-944517AP6DKK€78.63

Gas Appliance Controls

Gas appliance controls are used in industrial-based electric and gas cooking technologies for improving the energy efficiency. These units include various control devices like thermostats, an ignitor, pilots and valves to meet the gas range and oven needs. Raptor Supplies offers a wide range of these gas controls from brands like Allanson, Robertshaw, Tjernlund, Vulcan Hart and White-Rodgers. Robertshaw thermostats facilitate low-temperature control and modulate the main gas supply, and feature a bypass gas system with a simple snap mechanism. These RoHS-compliant units allow a 4-way mounting position for user convenience. We also offer Ignitors featuring high physical & thermal strength, as well as silent ignition operation.

We are here to help!

Looking for a part not listed here?