Fume And Smoke Exhausters

Filter

DAYTON -

Fume and Smoke Exhausters

Dayton fume and smoke exhausters are ideal for removing trapped fumes, smoke and heat. They feature an exhaust motor with a pushbutton start / stop mechanism and a 9 inch long PVC inlet hose for removing fumes. The motors have a steel frame, steel impellers with fibreglass housing, intake screens, blowers and continuous-duty ball bearings for superior performance. Clamps ensure a tight connection between the exhaust pipe and the motor.

StyleModelDba @ 5 Ft.VoltagePrice (ex. VAT)
A3AA2079 dBA115/230V€421.40
A3AA2384 dBA230/460V€661.09
B3AA2286 dBA115/230V€638.20

Fume And Smoke Exhausters

Fume and smoke exhausters capture and remove laboratory gases, smokes, welding fumes and other particulates in industrial and commercial applications. They are integrated with steel frames, fibreglass housing, wire-reinforced PVC inlet hoses and 90 degrees sheet metal exhaust elbows for strength and durability. Choose from a wide range of these Dayton fume and smoke extractors having 0.75 & 1.5 hp single phase and 1.5 hp three-phase motors on Raptor Supplies.

We are here to help!

Looking for a part not listed here?