Fuel Transfer Pump Accessories

Filter

-

Fuel Hoses

StyleModelHose Inside Dia.Temp. RangeHose LengthHose Cover MaterialHose Tube MaterialHose ColorHose Outside Dia.Vacuum RatingPrice (ex. VAT)
AEHP519-16-100-50-MF--40°F to +180°F50 ft.NitrileNBRBlack1 25/64"28 in. hg€1,159.58
B80058--29°F to +212°F------€112.13
B80061--29°F to +212°F------€115.10
B80064--29°F to +212°F------€121.00
CEHP500-24-20-ALCE1 1/2"-31°F to +158°F20 ft.NitrileNBRBlack1 15/16"28 in. hg€450.95
DH036324BK-100-50-CE1 1/2"-40°F to +180°F50 ft.Vinyl NitrileVinyl NitrileBlack2 1/32"28 in. hg€1,268.54
AEHP519-24-100-50-MF1 1/2"-40°F to +180°F50 ft.NitrileNBRBlack1 15/16"28 in. hg€1,454.87
EH036324BK-100-25MF1 1/2"-40°F to +180°F25 ft.Vinyl NitrileVinyl NitrileBlack2 5/64"28 in. hg€817.98
EH036324BK-100-25-CE1 1/2"-40°F to +180°F25 ft.Vinyl NitrileVinyl NitrileBlack2 5/64"28 in. hg€688.97
FEHP519-24-100-25-CE1 1/2"40°F to 180°F25 ft.NitrileNBRBlack1 15/16"28 in. hg€838.76
FEHP519-24-100-50-CE1 1/2"-40°F to +180°F50 ft.NitrileNBRBlack1 15/16"28 in. hg€1,551.40
GH119324-1001 1/2"-20°F to +180°F100 ft.NitrileNitrileBlack-30 in. hg€4,989.09
HEHP009-24-20-ALCE1 1/2"-22°F to +176°F20 ft.SBRNitrileBlack1 25/32"28 in. hg€483.73
AEHP519-24-100-25-MF1 1/2"-40°F to +180°F25 ft.NitrileNBRBlack1 15/16"28 in. hg€816.58
IH119324-20-CE1 1/2"-20°F to +180°F20 ft.NitrileNitrile-2"28 in. hg€1,011.78
JH036324BK-1001 1/2"-40°F to +180°F100 ft.Nitrile-Black-28 in. hg€2,561.79
GH119324-501 1/2"-20°F to +180°F50 ft.NitrileNitrileBlack-30 in. hg€2,492.90
KH119324-20-MF1 1/2"-20°F to +180°F20 ft.NitrileNitrile-2"28 in. hg€976.16
L300F77731 1/2"-40°F to +180°F-Neoprene--1"-€161.73
MH036324BK-20-ALCE1 1/2"-40°F to +180°F20 ft.Vinyl NitrileVinyl NitrileBlack2 5/64"28 in. hg€542.25
NH90016-50-MM1"-40°F to +140°F50 ft.Vinyl NitrileNitrile-1 1/2"Not Rated€1,476.25
EH036316BK-100-50-MF1"-40°F to +180°F50 ft.Vinyl NitrileVinyl NitrileBlack1 1/2"28 in. hg€1,139.62
CEHP500-16-20-ALCE1"-31°F to +158°F20 ft.NitrileNBRBlack1 7/16"28 in. hg€368.02
NH90016-25-MM1"-40°F to +140°F25 ft.Vinyl NitrileNitrileBlack1 1/2"Not Rated€761.10
JH036316BK-1001"-40°F to +180°F100 ft.Vinyl NitrileVinyl NitrileBlack-28 in. hg€2,285.40
PANDUIT -

Couplers

StyleModelLengthHeightWidthNo. Of PortsConnector TypeColorPrice (ex. VAT)
ACMUSBAAEI1 9/25"0.71"0.61"1USB 2.0-€56.93
ACMUSBAAWH1 9/25"0.71"0.61"1USB 2.0White€52.76
ALEMITE -

Oil Hoses

StyleModelMPNPrice (ex. VAT)
A317813-2317813-2€68.20
A317813-5317813-5€74.95
A317813-5F317813-5F€91.26
A317813-7317813-7€99.49
A317813-15317813-15€161.49
A317813-25317813-25€232.99
A317813-30317813-30€326.09
A317813-50317813-50€315.44
A339684-18339684-18€223.82
DIXON -

Fuel Vents

StyleModelTube SizeSizeConnection TypeTypePrice (ex. VAT)
AVTT5"2"MNPT-€472.95
BVTX5"--Fuel Vent€786.62
CVT5"2"MNPT-€439.83
CVT77"2"MNPT-€454.05
BVTX-97"--Fuel Vent€823.03
CVT99"2"MNPT-€450.21
DIXON -

Transmission Nozzles

StyleModelSizeConnection TypePrice (ex. VAT)
AR-TN-P3/4"FNPT€454.80
BR-TN3/4"FNPT€416.26
DAYTON -

Fuel Nozzles, Curved Spout

Dayton curved spout fuel nozzles are used with electric fuel pumps and in gravity-fed applications. These aluminium constructed fuel hoses can withstand a maximum pressure of 50 PSI. They have a hose swivel & curved spout for comfortable dispensing from different angles and a continuous flow switch for high volume transfers. The manual control lever allows controlled dispensing. Choose from a wide range of fuel nozzles, available in 3/4 and 1-inch FNPT inlets on Raptor Supplies.

StyleModelInlet SizeSpout Outside Dia.Inlet TypeMax. PressureMedia TypeSpout MaterialSpout ShapeOperationPrice (ex. VAT)
A5URH21"1"FNPT50 psiDiesel, Gasoline, KeroseneAluminumCurvedManual€36.64
A5URH61"3/4"FNPT50 psiDiesel, Gasoline, KeroseneAluminumCurvedManual€36.45
A5URH43/4"3/4"FNPT50 psiDiesel, Gasoline, KeroseneAluminumCurvedManual€41.05
DAYTON -

Fuel Hose

Dayton antistatic fuel hoses are used in conjunction with gravity-fed and electric- or hand-operated pumps to securely transfer flammable media. They are available in 3/4 and 1 inch diameter options.

StyleModelHose Inside Dia.Hose Outside Dia.Hose Fitting A SizeHose Fitting B SizeHose Fitting A MaterialHose Fitting B MaterialOutlet SizeMedia TypePrice (ex. VAT)
A12F7321"1 3/8"1"1"AluminumAluminum1"Diesel, Gasoline, Kerosene€84.97
B12F7313/4"1 1/8"3/4"3/4"ZincZinc3/4"Refined Petroleum Liquids€79.70
GOLDENROD -

Fuel Tank Filter Strainers

StyleModelFlow RateOutside Dia.HeightMicronsMesh SizeMax. PressureOutlet TypeOutlet SizePrice (ex. VAT)
A470-155-25 GPM2 1/2"5 3/4"381 µm40 mesh150 psiNPT1 1/8"€33.73
B470-166-25 GPM5 3/4"2 1/2"178 µm80 mesh150 psiNPT1 1/8"€38.98
DAYTON -

Fuel Nozzles, Straight Spout

Dayton straight spout fuel nozzles are used with electric fuel pumps and in gravity-fed applications. These aluminium constructed fuel hoses can withstand a maximum pressure of 50 PSI. They have a hose swivel for comfortable dispensing from different angles and a continuous flow switch for high volume transfers. The manual control lever allows controlled dispensing. Choose from a wide range of these fuel nozzles, available in 3/4 and 1 inch FNPT inlets on Raptor Supplies.

StyleModelInlet SizeSpout Outside Dia.Inlet TypeMax. PressureLengthMedia TypeSpout MaterialSpout ShapePrice (ex. VAT)
A5URH11"1"FNPT50 psi6 1/3"Diesel, Gasoline, KeroseneAluminumStraight€104.79
A5URH33/4"3/4"FNPT50 psi6 1/3"Diesel, Gasoline, KeroseneAluminumStraight€92.47
DAYTON -

Fuel Nozzle Swivels, Dual Plane

Dayton dual plane fuel nozzle swivels are used with fuel nozzles to deliver bio diesel, diesel and kerosene fuel. They are constructed of aluminium, brass and viton for corrosion resistance & durability. These nozzle swivels have a maximum pressure rating of 50 PSI. Choose from a wide range of these fuel nozzle swivels, available in 3/4 and 1 inch FNPT inlet sizes.

StyleModelInlet SizeOutlet SizeSizeWetted MaterialInlet TypeMax. PressureOutlet TypeDia.Price (ex. VAT)
A33NT041"1"1"Aluminum, Brass, VitonFNPT50 psiNPT1 5/8"€81.27
B33NT033/4"3/4"3/4"Aluminum, Brass, VitonFNPT50 psiNPT1 5/8"€52.02
GPI -

Fuel Nozzle Swivels

StyleModelInlet SizeOutlet SizeInlet TypeMax. PressureLengthOutlet TypePrice (ex. VAT)
A150400-041"1"NPT50 psi3"FNPT€103.01
B150400-023/4"3/4"NPT50 psi3"FNPT€74.05
GPI -

Replacement Filters

StyleModelInlet SizeMax. Flow RateFilter TypeInlet TypeMax. PressureLengthOutlet TypeOutlet SizePrice (ex. VAT)
A129340-071 3/8"25 GPMParticulateUNF50 psi7"UNF1"€37.74
B129300-021"18 GPMParticulate, WaterUNF50 psi7"UNF1"€47.61
ALEMITE -

Pump Hose Assemblies

StyleModelMPNPrice (ex. VAT)
A6615-G6615-G€246.48
A6616-G6616-G€233.32
B6617-K6617-K€169.02
A317853-5317853-5€73.98
A317854-5F317854-5F€79.89
A322434322434€174.82
RFQ
DIXON -

Engine Receivers

StyleModelTypeConnection TypeThread SizePrice (ex. VAT)
AR-EREngine Oil ReceiverMNPT x FNPT1 5/8"-12, 1 1/3"-12€203.45
BR-ER-CEngine Oil Receiver With CapMNPT x FNPT1 5/8"-12, 1 1/3"-12€264.93
ALEMITE -

Bearing Packers

StyleModelMPNPrice (ex. VAT)
A6598-B6598-B€421.98
B6709-A46709-A4€1,100.10
C6709-B46709-B4€1,012.80
DB412B412€29.32
RFQ
VESTIL -

PUMP-E Series Electric Diesel Pumps

StyleModelInlet SizeOutlet TypeOutlet SizeMax. Flow RateColorPower Cord LengthVoltagePump Type
APUMP-E-123/4"NPT3/4"12 GPMBlack, Silver6.56 ft.12V DCFuel Transfer Pump
RFQ
BPUMP-E-12-ST3/4"NPT3/4"12 GPMBlack, Silver6.56 ft.12V DCFuel Transfer Pump
RFQ
StyleModelHose LengthHose Inside Dia.Hose MaterialPressureMax. Temp.Hose TypeEnd Fitting Size 1End Fitting Size 2Price (ex. VAT)
AS13-26004320 ft.1/4"Rubber3275 psi210°FOil1/4"3/8"€185.62
AS14-26004325 ft.1/4"Rubber3275 psi210°FOil1/4"3/8"€260.66
AS20-26004330 ft.1/4"Rubber3275 psi210°FOil1/4"3/8"€233.73
StyleModelHose LengthHose Inside Dia.Hose MaterialPressureMax. Temp.Hose TypeEnd Fitting Size 1End Fitting Size 2Price (ex. VAT)
AS21-26004325 ft.1/2"Rubber3000 psi210°FOil1/2"1/2"€251.12
AS24-26004375 ft.1/2"Rubber3000 psi210°FOil1/2"1/2"€632.51
StyleModelHose LengthHose Inside Dia.Hose MaterialPressureMax. Temp.Hose TypeEnd Fitting Size 1End Fitting Size 2Price (ex. VAT)
AS15-26004320 ft.3/8"Rubber2600 psi210°FOil3/8"3/8"€323.55
AS12-26004325 ft.3/8"Rubber2600 psi210°FOil3/8"3/8"€265.06
AS16-26004330 ft.3/8"Rubber2600 psi210°FOil3/8"3/8"€300.68
CONTINENTAL -

Bulk Petroleum Hoses

StyleModelHose LengthTemp. RangeHose Outside Dia.Hose Inside Dia.Hose ConfigurationSafety FactorBend RadiusHose Tube MaterialPrice (ex. VAT)
APTH150-05CE-G5 ft.-35°F to +212°F2"1 1/2"Coupled Assembly4:14"Nitrile€195.40
APTH100-05CE-G5 ft.-35°F to +212°F1 1/2"1"Coupled Assembly4:12"Nitrile€176.37
APTH200-05CE-G5 ft.-35°F to +212°F2 9/16"2"Coupled Assembly4:15"Nitrile€233.28
APTH075-05CE-G5 ft.-35°F to +200°F1 1/4"3/4"Coupled Assembly4:12"Nitrile€159.13
APTH100-10CE-G10 ft.-35°F to +212°F1 1/2"1"Coupled Assembly4:12"Nitrile€306.46
APTH075-10CE-G10 ft.-35°F to +212°F1 1/4"3/4"Coupled Assembly4:12"Nitrile€273.33
BPTH150-10-G10 ft.-35°F to +200°F2"1 1/2"Bulk Hose4:14"Nitrile€239.36
CPTX200-10-G10 ft.-40°F to +200°F2 7/16"2"Bulk Hose4:12"Nitrile€418.57
CPTX150-10-G10 ft.-40°F to +200°F1 15/16"1 1/2"Bulk Hose4:11 1/2"Nitrile€335.72
CPTX300-10-G10 ft.-40°F to +200°F3 1/2"3"Bulk Hose4:13"Nitrile€508.29
CPTX100-10-G10 ft.-40°F to +200°F1 7/16"1"Bulk Hose4:11"Nitrile€308.23
BPTH200-10-G10 ft.-35°F to +200°F2 9/16"2"Bulk Hose4:15"Nitrile€255.72
APTH200-10CE-G10 ft.-35°F to +212°F2 9/16"2"Coupled Assembly4:15"Nitrile€355.31
BPTH300-10-G10 ft.-35°F to +200°F3 9/16"3"Bulk Hose4:18"Nitrile€362.63
APTH150-10CE-G10 ft.-35°F to +212°F2"1 1/2"Coupled Assembly4:14"Nitrile€334.82
BPTH100-10-G10 ft.-35°F to +200°F1 1/2"1"Bulk Hose4:12 1/2"Nitrile€220.86
BPTH075-10-G10 ft.-35°F to +200°F1 1/4"3/4"Bulk Hose4:12"Nitrile€195.99
BPTH100-15-G15 ft.-35°F to +200°F1 1/2"1"Bulk Hose4:12 1/2"Nitrile€330.11
APTH100-15CE-G15 ft.-35°F to +200°F1 1/2"1"Coupled Assembly4:12 1/2"Nitrile€420.31
BPTH075-15-G15 ft.-35°F to +200°F1 1/4"3/4"Bulk Hose4:12"Nitrile€292.75
BPTH200-15-G15 ft.-35°F to +200°F2 9/16"2"Bulk Hose4:15"Nitrile€378.25
CPTX100-15-G15 ft.-40°F to +200°F1 7/16"1"Bulk Hose4:11"Nitrile€462.34
APTH075-15CE-G15 ft.-35°F to +212°F1 1/4"3/4"Coupled Assembly4:12"Nitrile€373.22
CPTX300-15-G15 ft.-40°F to +200°F3 1/2"3"Bulk Hose4:13"Nitrile€757.82
BPTH150-15-G15 ft.-35°F to +200°F2"-Bulk Hose4:14"Nitrile€318.62
-

Fuel Nozzles

StyleModelInlet SizeMedia TypeSpout Outside Dia.Spout ShapeSpout LengthInlet TypeMax. Flow RateSpout Discharge SizePrice (ex. VAT)
AN100DAU13GR1"Diesel, Gasoline1 7/8"Curved6 1/2"FNPT40 GPM1"€389.00
BN100DAU12G1"Diesel, Gasoline1 1/8"Curved6"NPT25 GPM3/4"€279.07
CFRHMN100SGR1"Refined Petroleum Liquids1"Straight5 1/2"FNPT40 GPM5/8"€74.73
D10J8231"Diesel1 1/8"Curved6"FNPT--€193.10
EFRNA100DAU001"Diesel, Gasoline1 1/4"Curved7"NPT40 GPM1"€584.61
FFRNA075DAU103/4"Diesel, Gasoline1"Curved7"NPT15 GPM3/4"€314.78
CFRHMN075SGR3/4"Refined Petroleum Liquids7/8"Straight5 1/2"FNPT20 GPM3/4"€67.72
GBDH07073/4"Biodiesel1"Curved7"-14.5 GPM1"€242.75
H10J8223/4"Diesel, Gasoline7/8"Straight7"FNPT--€123.39
IN075UAU103/4"Diesel, Gasoline7/8"Curved6"FNPT14.5 GPM5/8"€216.00
12...56

Fuel Transfer Pump Accessories

Fuel transfer pump accessories are used for secure transfer of fuel from a storage container to a vehicle or another container. Raptor Supplies offers a wide range of transfer pump accessories including nozzles, filters, hoses, pumps, strainers & hose assemblies, from Dayton, Vestil, GPI, National-Spencer, Reelcraft, Fill-Rite & Goldenrod. Fuel transfer nozzles facilitate the transfer of gasoline, diesel or kerosene to fuel containers or equipment. They are offered in curved & straight sprout variants for varying mouth openings. Selected models offer automatic operation to reduce operator effort. Raptor Supplies sells a wide range of the aforementioned fuel transfer pump accessories, in addition to replacement filters, nozzle heads & swivels.

We are here to help!

Looking for a part not listed here?