ForkLift And Attachment Accessories

Filter

Forklifts are used in various industries for the movement of heavy materials and equipment. They are equipped with a set of forks that can easily lift and move pallets, crates and other...Read more

VALLEY CRAFT -

Forklift Attachments

Valley Craft forklift attachments are designed to securely lift drums, barrels, pallets, loads and equipment (up to 800 lb). Barrel Hawk strapping equipment features 2 inch wide nylon straps with ratchet tighteners for a secure wrap around drums up to 24 inches in diameter. Valley Craft forklift lifting beams are ideal for multi-use carts. The forks fold up into the frame for compact storage.

StyleModelTypeLoad CapacityDrum Dia.Use With
AF64657A7--24"-
RFQ
BF80234B6---HVAC Hand Truck
RFQ
CF85261A0Flat800 lbs.--
RFQ
DF85264A7Transmission800 lbs.--
RFQ
VESTIL -

LTSD Series Fork Truck Seats

StyleModelHeightLengthCapacityWidthFrame MaterialBack Seat Rest Raised HeightMax. Adjusted HeightMin. Adjusted HeightPrice (ex. VAT)
ALTSD-V12"20 1/2"300 lbs.-Plastic24"24"4"€655.47
BLTSD-C12"20 1/2"300 lbs.23"Plastic24"24"4"€661.82
JUSTRITE -

End Loaded Gas Cylinder Pallets

StyleModelExterior DepthExterior WidthWeight CapacityCylinder Capacity With Max. Cylinder Dia.MaterialEnvironmental ProtectionExterior HeightMounting TypePrice (ex. VAT)
A3521036"24"2400 lbs.(6) 9"SteelNEPA 1, NEPA 5538"Forklift€1,403.33
B3521448"32"3600 lbs.(14) 9", (7) 12", (2) 21"SteelNEPA 1, NEPA 5538"Forklift€1,351.35
C3521848"48"6000 lbs.(21) 9", (12) 12", (4) 21"SteelNEPA 1, NEPA 5538"Forklift€1,640.23
D3521254"24"2400 lbs.(6) 9", (4) 12", (1) 21"SteelNEPA 1, NEPA 5538"Forklift€1,913.87
JUSTRITE -

Gas Cylinder Pallets

StyleModelMaterialExterior DepthExterior HeightExterior WidthWeight CapacityCylinder Capacity With Max. Cylinder Dia.Strap StyleEnvironmental ProtectionPrice (ex. VAT)
A35222Marinite I, Steel48"78"32"4000 lbs.(12) 9", (6) 12", (2) 21"Ratchet Binding - 1 Per SideNEPA 1, NEPA 55€2,937.03
RFQ
B35220Steel66"38"48"6000 lbs.(21) 9", (12) 12", (4) 21"Ratchet BindingNEPA 1, NEPA 55€1,985.54
C35216Steel66"38"32"3600 lbs.(14) 9", (7) 12", (2) 21"Ratchet BindingNEPA 1, NEPA 55€1,733.53
JUSTRITE -

Individually Secured Gas Cylinder Pallets

StyleModelExterior HeightNumber Of CylindersWeight CapacityCylinder Capacity With Max. Cylinder Dia.MaterialEnvironmental ProtectionExterior WidthMounting TypePrice (ex. VAT)
A3522833"2800 lbs.(2) 12"SteelNEPA 1, NEPA 5524"Forklift€698.05
B3523234"41200 lbs.(4) 12"SteelNEPA 1, NEPA 5524"Forklift€1,042.05
C3523434"61800 lbs.(6) 12"SteelNEPA 1, NEPA 5524"Forklift€1,154.56
IDEAL -

Plastics

StyleModelAccessory TypeHeightWidthDiameterMaterialVoltagePrice (ex. VAT)Pkg. Qty.
A70-1072-CPChecklist Caddy8"5"7 1/4"Plastic-€307.311
B70-1074-CPChecklist Caddy8"5"7 1/4"Plastic-€307.455
C70-1070-CPChecklist Caddy8"5"7 1/4"Plastic-€305.251
D70-1071-CPChecklist Caddy8"5"7 1/4"Plastic-€305.191
E70-1073-CPChecklist Caddy8"5"7 1/4"Plastic-€305.271
F60-5411-UExterior Traffic Lights5"10 3/4"-Plastic12/24V DC€207.421
G70-1062-CPFull New Log8"5"7 5/8"Plastic-€384.311
H70-1063-CPFull New Log8"5"7 5/8"Plastic-€351.721
I70-1061-CPFull New Log8"5"7 5/8"Plastic-€384.491
J70-1064-CPFull New Log8"5"7 5/8"Plastic-€384.311
K60-5412-UInterior Traffic Lights3 1/4"4 3/4"-Plastic12/24V DC€221.261
VESTIL -

Weights

StyleModelHeightLengthCapacityMaterialWidthPrice (ex. VAT)
ASPB-N-WT14 1/8"24.187"450 lbs.Steel-€512.18
BSPB-CB14"25"500 lbs.Steel25"-
RFQ
IDEAL -

Props

StyleModelAccessory TypeHeightWidthMaterialPrice (ex. VAT)
A70-1020On Hands Propane Gloves12"5"PVC€46.74
B70-1030Propane Gloves12"5"PVC€46.73
VESTIL -

LTS Series Truck Seats

Vestil LTS Series truck seats provide optimum body support for individual operators, ensuring comfort and safety. They are used to replace worn or broken seats, ensuring an efficient and ergonomic workspace for forklift operators. These seats feature ergonomic design for optimum body support and operator comfort during extended use. They have vinyl / cloth material for added durability and easy maintenance, ensuring a comfortable seating surface for operators. These seats have a safety seat switch for enhanced safety measures in the workplace. They come with a retractable safety belt for securing the operator in the seat for an additional layer of protection. These seats further feature an Ergo-Turn system allowing smooth pivoting motion for the driver and chrome hip restraints to stabilise the operator.

StyleModelMin. Adjusted HeightSeat LengthSeat WidthHeightLengthCapacityWidthBatteries IncludedPrice (ex. VAT)
ALTS-C4"4 1/2"4 1/2"7"19"300 lbs.19 1/2"No€322.33
BLTS-V7"19"21 1/2"7"19"300 lbs.-No€294.81
VESTIL -

FCB Series Fork Truck Carriage Bumpers

StyleModelHeightWidthMaterialThicknessAttachment TypeBumper DepthBumper HeightBumper MaterialPrice (ex. VAT)
AFCB-818-CR417 1/2"8"Polystyrene2"Bolt On2"17 1/2"Steel€277.80
BFCB-818-CR317 1/2"8"Polystyrene2"Bolt On2"17 1/2"Steel€208.80
CFCB-81820 1/2"8"-2"Bolt On2"17 1/2"Steel€147.29
GRAINGER -

Forklift Seats

StyleModelMPNPrice (ex. VAT)
A16TA3000416TA30004€320.48
B16TA3005016TA30050€706.59
StyleModelMPNPrice (ex. VAT)
A16TA3002616TA30026€45.97
AMQ0087MQ0087€70.45
VESTIL -

BULK BAG LIFTER OPEN CENTER/RACK ARMS

ModelItemPrice (ex. VAT)
BBL-OC-RK-ACY7LVL€139.83
VESTIL -

Right Angle Drum Rotate 1.2K

ModelItemPrice (ex. VAT)
DCR-RAR-12CY7LUG€3,109.83
VESTIL -

KIT INCLUDES BBL-OC-4 BBL-OC-RK-A And BBL-RK-72

ModelItemPrice (ex. VAT)
BBL-B001CY7LPG€2,236.15
VESTIL -

ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP

ModelItemPrice (ex. VAT)
E-TUG-HD-30CY7MHE€4,864.60
SALL -

Spill Pallet, For 2 Drum x 200 L On Grate

ModelItemPrice (ex. VAT)
EKON102ZDZ9VCZ€217.01
SALL -

Stackable Support, For 2 Drum x 200 L

ModelItemPrice (ex. VAT)
SPFN048ZDZ9VDK€265.05
SALL -

Sump Pallet, For 1 Ibc, Orange

ModelItemPrice (ex. VAT)
ECO310ADZ9VDW€798.46
SALL -

Forklift Bottom Skip Bin, One Door Drop

ModelItemPrice (ex. VAT)
SL154CDZ9VCJ-
RFQ
SALL -

Forklift Safety Access Cage, For 1 And 2 Persons

ModelItemPrice (ex. VAT)
SR163DZ9VCN-
RFQ
12...910

ForkLift And Attachment Accessories

Forklifts are used with fork attachments for loading / unloading / transporting loads ranging from 300 to 6600 lb. Raptor Supplies offers forklifts and fork attachments from brands like B & P Manufacturing, Genie, Grainger, Justrite, Valley Craft and Vestil. Forklift attachments such as rams and booms allow users to move coils, carpets and pipes. We offer forklift extensions to provide extended reach. Vestil SPB Series forklift mounted snow plow blades are used for removing ice & snow from outdoor surfaces and feature trip springs for damage protection. They are available in 72 and 84 inch widths.

Frequently Asked Questions

Can I adjust the angle of the snow blade while plowing?

Vestil snow blades offer easy angling and backgrade capabilities that allow easy adjustment in different directions and optimal performance in diverse angles.

How to maintain the snow plow blade?

  • Before using the blade, ensure that there are no cracks or other damage.
  • After use, clean the blade and use a rust inhibitor (if needed).
  • Also, keep a check on the blade for any warping or bending after each use.

Are Justrite pallet racks corrosion-resistant?

Justrite pallet racks have exterior-grade powder coating that protects the rack from corrosion and the textured finish on the pallet provides a non-skid surface.

What is the purpose of a bumper guard in pallet forks?

Each cylinder rests against an exclusive bumper guard edging that grips the cylinder and minimises damage to the cylinder and stand.

We are here to help!

Looking for a part not listed here?