Folding Hand Trucks

Filter

GRAINGER -

Folding Hand Trucks

StyleModelNoseplate DepthOverall HeightOverall DepthFolded WidthFolded DepthLoad CapacityWheel TypeWheel Dia.Price (ex. VAT)
A23L32612"44 1/2"19"15 1/2"6 1/2"250 lbs.Solid6"€159.02
B23L33113"39"18 1/2"13"6 3/8"125 lbs.Solid5 1/4"€116.46
C30ZM6814"42 1/2"20 1/2"19"2 1/2"275 lbs.Rubber7"€193.47
D33892BC14"42 1/2"20"19"2 1/2"250 lbs.Solid7"€204.76
APPROVED VENDOR -

Folding Hand Truck

StyleModelNoseplate WidthOverall WidthOverall DepthFolded HeightFolded WidthLoad CapacityWheel TypeWheel Dia.Price (ex. VAT)
A2NXC715 1/4"15 1/2"16"25"15 1/2"175 lbs.Solid5"€143.84
B2NXC819 1/4"19"17 1/2"28 1/2"19 1/4"225 lbs.Tread on Core7"€185.18
WESCO -

Lightweight Folding Trucks

Portable hand trucks from Wesco are used for transporting and moving loads up to 550 lb. These hand trucks have aluminium construction and can be folded for portability or space-saving storage. They are equipped with elastic straps for securing loads and non-marking rubber wheels for easy manoeuvrability.

StyleModelNoseplate WidthNoseplate DepthOverall HeightOverall WidthLoad CapacityMaterialOverall LengthHandle HeightPrice (ex. VAT)
A22064612 1/2"15"41"15 1/2"110 lbs.Aluminum17 1/2"24" to 41"€108.70
B22061712"19"42"19"175 lbs.Aluminum19"29.5" to 42"€166.34
C22064912"19"42"19"275 lbs.Steel19"29.5" to 42"€175.12
D22065023 1/2"18"47"26 1/2"550 lbs.Aluminum25 1/2"34" to 47"€398.62
MAGLINER -

Folding Hand Truck

StyleModelOverall HeightOverall WidthFolded DepthLoad CapacityHandle TypeMaterialWheel WidthWheel Bearing TypePrice (ex. VAT)
AFTA19E11L49"18 1/2"10"500 lbs.Extendable FoldingAluminum, Magnesium1 5/8"Ball€608.78
BSTK8AA173"17 1/4"16 1/2"200 lbs.DualAluminum1 1/2"Double Groove, Precision€749.44
BOSCH -

Folding Hand Truck 300lb. Steel 41 Inch Height

ModelItemPrice (ex. VAT)
XL-CARTAH9CLK€309.00
WESCO -

Steel Tilting And Folding Fork Hand Truck, Moldon Rubber, 1000 Lbs Capacity

ModelItemPrice (ex. VAT)
210479AG7HQB-
RFQ
WESCO -

Convertible Hand Truck, 8 Inch Pneumatic Wheel, 500 lbs Capacity, Aluminium

ModelItemPrice (ex. VAT)
220615AG7HYL-
RFQ
WESCO -

Steel Collapse-a Hand Trucks, Polyolefin Wheels, 200 Lbs Capacity

ModelItemPrice (ex. VAT)
210218AG7KCG-
RFQ
WESCO -

Heavy Duty Folding Hand Cart, 440 Lb. Capacity

ModelItemPrice (ex. VAT)
241627DF9XEM-
RFQ

Folding Hand Trucks

Raptor Supplies offers a wide array of Bosch, Grainger, Magliner, Milwaukeeand Wesco hand trucks ideal for transporting loads up to 550 lb with ease. WescoMini Cobra Series hand trucks are designed to facilitate nose folding for efficient storage and feature 4" x 1.25" non-marking swivel casters for easy manoeuvrability around the jobsite. These units come equipped with built-in elastic straps which help in securing the load and a vinyl-dipped handle (on selected models) for better portability
. Maglinerhand trucks fold quickly and take up 72% less cubic space, as compared to standard hand trucks. These wheeled dollies have rugged, high-strength aircraft-grade aluminium construction with custom extruded latch design that can easily be engaged with one hand. They are further equipped with permanently lubricated wheel bearings for reducing the frictional losses and are engineered to provide optimum strength to weight ratio.

We are here to help!

Looking for a part not listed here?