Flow Rate Sensors

Filter

GEMS SENSORS -

Flow Rate Sensors

StyleModelConnection SizeMin. Flow RateMax. ViscosityMax. Operating PressureMax. Flow RateHeightWidthLengthPrice (ex. VAT)
A19H2561/4"0.026 GPM70 SUS350 psi0.65 GPM1 1/8"5/8"1 3/4"€282.03
BFT-110 1739353/8"0.26 GPM81 SUS200 psi6.6 GPM1 1/5"5/7"2 1/6"€296.54
BFT-110 1739333/8"0.13 GPM81 SUS200 psi2 GPM1 1/5"45/64"2 1/6"€289.24
CFT-110 173935-C3/8"0.26 GPM81 SUS200 psi6.6 GPM1 1/4"5/7"2 1/6"€312.13
BFT-110 1739323/8"0.26 GPM81 SUS200 psi2.7 GPM1 1/5"5/7"2 1/6"€262.60
CFT-110 173934-C3/8"0.26 GPM81 SUS200 psi4 GPM1 1/4"5/7"2 1/6"€294.91
CFT-110 173931-C3/8"0.13 GPM81 SUS200 psi-1 1/4"5/7"2 1/6"€321.55
BFT-110 1739313/8"0.13 GPM81 SUS200 psi1.3 GPM1 1/5"5/7"2 1/6"€300.06
CFT-110 173933-C3/8"0.13 GPM81 SUS200 psi2 GPM1 1/4"5/7"2 1/6"€322.45
CFT-110 173932-C3/8"0.26 GPM81 SUS200 psi2.7 GPM1 1/4"5/7"2 1/6"€296.33
BFT-110 1739343/8"0.26 GPM81 SUS200 psi4 GPM1 1/5"5/7"2 1/6"€284.57
SPEAKMAN -

Flow Switch, Single Pole

ModelItemPrice (ex. VAT)
FLWCE2BFA€1,542.64
SPEAKMAN -

Alarm

ModelItemPrice (ex. VAT)
AL-3CE2BET€4,027.61
MADISON -

Level Transmitter, 18-5/8 Inch Stem Length, +/-0.25 in Accuracy, Vertical Mount

ModelItemPrice (ex. VAT)
C4651-12802CM7MYJ€446.49
SPEAKMAN -

Flow Switch, Stainless Steel

ModelItemPrice (ex. VAT)
FLW-SSCE2BFD€1,304.20
SPEAKMAN -

Flow Switch, Size 1-1/4 Inch

ModelItemPrice (ex. VAT)
FLW-1-1/4CE2BFB€1,018.17
SPEAKMAN -

Flow Switch, Double Pole Double Throw

ModelItemPrice (ex. VAT)
FLW-DPDTCE2BFC€2,382.19
MADISON -

Level Transmitter, 24 Inch Stem Length, +/-0.25 in Accuracy, Vertical Mount

ModelItemPrice (ex. VAT)
C4651-12803CM7MYK€566.28
MADISON -

Level Transmitter, 32 Inch Stem Length, +/-0.25 in Accuracy, Vertical Mount

ModelItemPrice (ex. VAT)
C4651-12804CM7MYL€613.47

Flow Rate Sensors

Flow rate sensors are used for measuring the velocity of water while studying the discharge or flow patterns, and the sediment transport mechanism of a stream or river. Raptor Supplies offers an array of these flow rate sensors from brands like Gems Sensors and Speakman. They are integrated with a turbine that remains unaffected by changes in the system pressure and aging filters. These sensors feature retrofitted controllers compatible with the pre-existing power rating and are available in flow range options of 0.026 to 0.65, 0.13 to 1.3, 0.13 to 2.0, 0.2 to 2.0 and 0.26 to 2.7 GPM on Raptor Supplies.

We are here to help!

Looking for a part not listed here?