Showerheads and Tub FaucetsAnti-scald, wall-mount, hand-held, handicap & jet showerheads (massage option on selected models) designed to ensure stream delivery at intended pressures. Feature a brass / plastic body capable of swivelling up to 360 degrees. Separate pressure-balanced valves also available
(208 Products)
Laboratory FaucetsASME-compliant combination service units featuring a manual faucet with 1/2-in FNPT supply line & vandal-resistant 4-arm handles, and eyewash sink with integral vacuum breaker & squeeze-valve activation. Provide a flow rate of 3.06 gpm at 30 psi
(1 Product)
Utility Sink FaucetsASSE-compliant sink faucets featuring a Commander Series service sink fitting with ceramic cartridges and a brass-top brace assembly with a wall flange & mounting screws. Designed for through-the-wall mounting
(1 Product)
Bathroom FaucetsIncludes manual and sensor-operated Speakman bathroom faucets with flow rates up to 2.2 gpm. Feature brass or stainless steel construction and a rigid / standard faucet spout(96 Products)
Sink DrainsPop-up drains used to seal sink bowls or bathtubs by moving the drain stopper through a lever. Feature a chrome-plated brass body compatible for use with Speakman Commander Series widespread faucets
(11 Products)
Flow Rate SensorsDesigned for measuring the water velocity when studying flow, discharge and sediment transport patterns of a river or stream. Detect blockages, leaks, pipe bursts and changes in liquid concentration due to pollution or external contamination(5 Products)
Faucet Repair PartsIncludes replacement accessories, like ball seals, ball valves, base tees, cartridges, cold-metering handles, fill caps, shower stems & strainer drains, designed for use with Speakman faucets
(91 Products)
Drench HosesUsed for rinsing the user's eyes, face or body in case of an emergency in labs & medical facilities with exposure to harmful chemicals. Feature an automatic stay-open mechanism that activates by squeezing the lever, keeps the valve open & provides a continuous flow until squeezed back(4 Products)
Emergency Eye Wash StationsPortable emergency eyewash stations featuring dual spray outlets with flip-top dust covers and pressure gauge for use in job locations requiring protective emergency equipment. Activated by a push handle or pull-down spray arm and available in flow rates up to 4.9 gpm at 30 psi(50 Products)
Combination UnitsEmergency shower systems, and eye & face wash systems featuring aerated sprays, innovative face pads, stainless-steel push handle activators and elevated drains(156 Products)
Decontamination ShowersPortable units for decontamination applications in facilities where permanent showers can't be installed. Feature stainless steel / aluminium construction and two integral couplings for quick assembly. Meet OSHA National codes and ANSI standards(1 Product)
Mixing ValvesASSE 1071 certified valves with anti-scald, auto-shut-off and adjustable temperature control facilities for use with emergency showers & eyewash stations. Feature lead-free brass construction to provide exceptional strength & corrosion resistance. Available in 7, 19 and 40 GPM flow rate variants(3 Products)
Decontamination Shower Supply HosesFeature threaded connections to connect hand-held showerheads to the water source. Available in polished chrome finish for corrosion & rust resistance (1 Product)
AeratorsUsed to bring water and air in close contact to eliminate dissolved gases. Feature dual threads and a maximum flow rate of 0.5 gpm(13 Products)
Wet Location Fluorescent FixturesHazardous & non-metallic vapour-proof light used with Speakman SE-7000 and combination decontamination stations, as well as other emergency showers(1 Product)
Baseboard Cleaning Pads and HoldersIdeal for cleaning dirt, grime and scuff marks from kicks and baseboards. Feature holders with special hook-and-loop grippers to hold the pads firmly in place. Selected models further have a matte black finish to make the surface resistant to most contaminants(11 Products)
Polypropylene Pipe FittingsP-traps prevent clogging of open-drain lines & create a positive seal to trap sewer gases from siphoning back into the facility. Used with Speakman Optimus Series combination emergency shower systems with eye & face wash. 1-1/4 inch length & chrome-plated finish for connecting plumbing fixtures(1 Product)
Electrical Control Pilot LightsIdeal for use in labs, manufacturing facilities or chemical plants to provide alert signals regarding the operational status. Can be directly mounted on machinery and instrument panels(2 Products)
Repair and Inspection TagsSuitable for recording test and service history data, as well as for communicating exact inspection requirements to the employees. Feature polyester construction ideal for both indoor and outdoor environments. Meet OSHA required equipment inspection & tagging standards(1 Product)