Floor Mount Vibration Isolators

Filter

APPROVED VENDOR -

Floor Mount Vibration Isolator

StyleModelDimension AMax. Axial LoadMax. Radial LoadDeflectionPrice (ex. VAT)
A2NPG80.39"130 lbs.80 lbs.0.012" to 0.05"€8.35
B2NPG90.531"200 lbs.120 lbs.0.012" to 0.05"€10.56
B2NPH10.657"380 lbs.280 lbs.0.012" to 0.05"€15.72
GRAINGER -

Floor Mount Vibration Isolators

StyleModelCapacityHeightDeflectionWidthColor MarkSpring ColorDimension LDimension TPrice (ex. VAT)
A48PW8715.0 lbs. to 45.0 lbs.1 1/2"0.2" to 0.4"1.609"Black-3.188"1/4"€19.85
B48PW9535.0 lbs. to 75.0 lbs.4 1/2"0.75" to 1.5"2.156"-Orange5 3/4"1/2"€111.72
A48PW9040.0 lbs. to 75.0 lbs.1 1/2"0.25" to 0.5"1.609"Green-3.188"1/4"€19.67
A48PW8860.0 lbs. to 125.0 lbs.1 1/2"0.2" to 0.4"1.609"Red-3.188"1/4"€21.48
B48PW9676.0 lbs. to 125.0 lbs.4 1/2"0.75" to 1.33"2.156"-Brown5 3/4"1/2"€113.90
A48PW9185.0 lbs. to 175.0 lbs.1.906"-2.328"Green-3.078"0.406"€32.31
A48PW89125.0 lbs. to 250.0 lbs.1.906"0.25" to 0.5"-Red-3.828"0.406"€33.14
B48PW97130.0 lbs. to 200.0 lbs.4 1/2"0.75" to 1.15"2.156"-Black5 3/4"1/2"€119.87
A48PW92190.0 lbs. to 380.0 lbs.1.906"0.25" to 0.5"2.328"White-3.078"0.406"€31.96
B48PW98230.0 lbs. to 310.0 lbs.4 1/2"0.75" to 1"2.156"-Yellow5 3/4"1/2"€130.87
B48PW99300.0 lbs. to 400.0 lbs.4 1/2"0.75" to 1"2.156"-Green5 3/4"1/2"€99.73
A48PW93300.0 lbs. to 600.0 lbs.1.906"0.25" to 0.5"2.328"Yellow-3.078"0.406"€33.56
A48PW94550.0 lbs. to 1100.0 lbs.2 3/4"0.25" to 0.5"3.297"Yellow-5 1/2"0.406"€51.54
WINCO -

Vibration Isolating Mounts

StyleModelIsolator MaterialThread SizeHeightStud Or Tap MaterialStyleMax. Load Downward CompressionMaximum Load Sideways ShearOverall Dia.Price (ex. VAT)
A352.1-51-41-3/8-55-3/8"-161.61"SteelOne Threaded Stud640 lbf.1600 lbf.2.01"€13.56
B453-70-58-M12-S-55-M122 7/25"Stainless SteelOne Threaded Stud342 lbf.628 lbf.2 19/25"€150.48
C254-50-3/8X16-55-3/8"-161.69"Stainless SteelOne Tapped Hole364 lbf.885 lbf.1.97"€48.51
D254-25-1/4X20-25.4-55Natural Rubber1/4"-200.81"Stainless SteelOne Threaded Stud96.67 lbf.468 lbf.0.98"€12.50
E352-15-20-M4-S-70Natural RubberM4-SteelOne Threaded Stud133 lbf.685 lbf.0.59"€2.69
E352-125-75-M16-S-40Natural RubberM162.95"SteelOne Threaded Stud3957 lbf.5368 lbf.4 23/25"€178.67
E352-8-13-M3-S-55Natural RubberM30.51"SteelOne Threaded Stud12 lbf.91 lbf.0.31"€2.85
F452-15-30-M4-S-55Natural RubberM41.18"Stainless SteelOne Threaded Stud59 lbf.194 lbf.0.59"€8.21
E352-10-15-M4-S-70Natural RubberM4-SteelOne Threaded Stud39 lbf.268 lbf.0.39"€2.47
F452-20-30-M6-S-55Natural RubberM61.18"Stainless SteelOne Threaded Stud94 lbf.320 lbf.0.79"€9.74
F452-100-50-M16-S-55Natural RubberM161.97"Stainless SteelOne Threaded Stud3156 lbf.6396 lbf.3.94"€191.66
G453.1-45-51-3/8-55Natural Rubber3/8"-162.01"Stainless SteelOne Threaded Stud168 lbf.284 lbf.-€92.33
D254-32-5/16X18-31.8-55Natural Rubber5/16"-181.02"Stainless SteelOne Threaded Stud205 lbf.799 lbf.1.26"€27.49
H452.1-25-19-1/4-55Natural Rubber1/4"-203/4"Stainless SteelOne Threaded Stud140 lbf.993 lbf.0.98"€13.99
G453.1-25-32-1/4-55Natural Rubber1/4"-201.26"Stainless SteelOne Threaded Stud33 lbf.132 lbf.0.98"€25.55
I353.1-25-32-1/4-55Natural Rubber1/4"-201.26"SteelOne Threaded Stud33 lbf.132 lbf.0.98"€6.76
I353.1-51-57-3/8-55Natural Rubber3/8"-162 6/25"SteelOne Threaded Stud191 lbf.-2.01"€31.28
E352-100-60-M16-S-55Natural RubberM162 9/25"SteelOne Threaded Stud2911 lbf.4940 lbf.3.94"€77.12
F452-75-50-M12-S-55Natural RubberM121.97"Stainless SteelOne Threaded Stud1252 lbf.2541 lbf.2.95"€92.91
E352-75-40-M12-S-40Natural RubberM12-SteelOne Threaded Stud1126 lbf.2855 lbf.2.95"€30.31
G453.1-51-57-3/8-55Natural Rubber3/8"-162 6/25"Stainless SteelOne Threaded Stud191 lbf.285 lbf.2.01"€119.10
E352-70-40-M10-S-70Natural RubberM101.57"SteelOne Threaded Stud3435 lbf.8737 lbf.2 19/25"€34.08
E352-60-40-M10-S-70Natural RubberM101.57"SteelOne Threaded Stud1043 lbf.2655 lbf.2 9/25"€22.27
E352-50-50-M10-S-70Natural RubberM101.97"SteelOne Threaded Stud942 lbf.2370 lbf.1.97"€16.63
E352-50-40-M10-S-70Natural RubberM10-SteelOne Threaded Stud1113 lbf.2827 lbf.1.97"€14.59
MASON -

Floor Mount Vibration Isolator

StyleModelCapacityDeflectionWidthHeightSpring ColorColor MarkThread SizeDimension HPrice (ex. VAT)
A20UZ140.0 lbs. to 525.0 lbs.0" to 0.15"4 3/4"2 1/2"-Green1/2"-131 7/8"€92.26
A20UZ150.0 lbs. to 1000.0 lbs.0" to 0.15"4 3/4"2 1/2"-White1/2"-131 7/8"€97.38
A20UZ160.0 lbs. to 2100.0 lbs.0" to 0.15"6 1/4"2 3/4"-Red5/8"-111 7/8"€118.14
A20UZ170.0 lbs. to 3500.0 lbs.0" to 0.15"6 1/4"2 3/4"-White5/8"-111 7/8"€116.46
B4C87515.0 lbs. to 45.0 lbs.0.2" to 0.4"-1 1/2"-Black--€20.29
C5C12635.0 lbs. to 75.0 lbs.0.75" to 1.5"2 3/25"-Orange--4 1/2"€87.15
D5XR7635.0 lbs. to 75.0 lbs.0.75" to 1.5"2 1/2"5 1/8"Orange--11 1/2"€220.15
B4C95540.0 lbs. to 75.0 lbs.0.2" to 0.4"1.62"1 1/2"-Green--€21.30
B4C87660.0 lbs. to 125.0 lbs.0.2" to 0.4"-1 1/2"---16 1/4"€22.02
C5C12776.0 lbs. to 125.0 lbs.0.75" to 1.33"2 3/25"-Brown--4 1/2"€87.87
D5XR7076.0 lbs. to 125.0 lbs.0.75" to 1.33"2 1/2"5 1/8"Brown--16 1/4"€223.26
E4C96185.0 lbs. to 175.0 lbs.0.25" to 0.5"2.312"1 7/8"-Green--€29.49
E4C877125.0 lbs. to 250.0 lbs.0.25" to 0.5"2.312"1 7/8"-Red--€28.64
C5C128130.0 lbs. to 200.0 lbs.0.75" to 1.15"2 3/25"-Black--4 1/2"€89.47
D5XR71130.0 lbs. to 200.0 lbs.0.75" to 1.15"2 1/2"5 1/8"Black--5 1/8"€229.37
E4C988190.0 lbs. to 380.0 lbs.0.25" to 0.5"2.312"1 7/8"-White--€29.85
D5XR72230.0 lbs. to 310.0 lbs.3/4" to 1"2 1/2"5 1/8"Yellow--5 1/8"€236.21
F5C129230.0 lbs. to 310.0 lbs.3/4" to 1"2 3/25"-Yellow--4 1/2"€106.91
E4C991275.0 lbs. to 550.0 lbs.0.25" to 0.5"3.312"2 3/4"-Red--€68.65
F5C130300.0 lbs. to 400.0 lbs.3/4" to 1"2 3/25"-Green--4 1/2"€95.41
D5XR73300.0 lbs. to 400.0 lbs.3/4" to 1"2 1/2"-Green--5 1/8"€242.08
E4C989300.0 lbs. to 600.0 lbs.0.25" to 0.5"2.312"1 7/8"-Yellow--€29.58
G4C992375.0 lbs. to 750.0 lbs.0.25" to 0.5"3.312"2 3/4"-White--€72.32
F5C131380.0 lbs. to 510.0 lbs.3/4" to 1"2 3/25"-Red--4 1/2"€99.75
D5XR74380.0 lbs. to 510.0 lbs.3/4" to 1"2 1/2"-Red--5 1/8"€248.51

Floor Mount Vibration Isolators

Mason floor mount vibration isolators improve equipment performance by reducing or suppressing unwanted vibrations. These vibration isolators feature steel springs that reduce vibration transmissions as the performance improves with larger deflections. They are used under compressors, air conditioning equipment, pumps, machine tools, transformers, etc.

We are here to help!

Looking for a part not listed here?