MASON

Mason Industries' catalogue includes a wide range of vibration isolator pads, floor-mount vibration isolators and hanger-mount vibration isolators. The brand's vibration isolators are used to dampen vibration that can cause damage to the equipment. They have rubber bushings for reducing the transmission of shock and vibration between parts, ensuring long service life. Mason Industries leveling mounts are ideal for mitigating the effects of shocks, vibrations and noise that the equipment produces. These leveling mounts feature neoprene construction for resisting high abrasion and temperature.

See More

Request a Quote

Product Categories

MASON Floor Mount Vibration Isolators

Floor Mount Vibration IsolatorsUsed with pumps, compressors, transformers and other vibrating machines to reduce noise and vibrations to increase performance. Seismic and wind vibration isolators for seismic zones also available(39 Products)

MASON Vibration Isolator Pads

Vibration Isolator PadsVibration isolation pads and machine levelling mounts with non-skid surface for use in workshops and laboratories to level and protect machines from minor vibrations and shocks without bolting(42 Products)

MASON Hanger Mount Vibration Isolators

Hanger Mount Vibration IsolatorsSpring and neoprene isolators featuring rubber brushing to reduce noise and vibration transmission into a surface or a structure from piping, ductwork and suspended equipment running at over 1000 rpm(20 Products)

Things To Consider

Cross-Reference Alternatives

Some Mason Industries MPNs cross individual references to the equivalent Klein Tools, Westward and Wright Tools model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Mason Industries products available.

Shipping

These Mason Industries products are small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Mason

Mason Industries' catalogue includes a wide range of vibration isolator pads, floor-mount vibration isolators and hanger-mount vibration isolators. The brand's vibration isolators are used to dampen vibration that can cause damage to the equipment. They have rubber bushings for reducing the transmission of shock and vibration between parts, ensuring long service life. Mason Industries leveling mounts are ideal for mitigating the effects of shocks, vibrations and noise that the equipment produces. These leveling mounts feature neoprene construction for resisting high abrasion and temperature.

Frequently Asked Questions

What factors should be considered when selecting a vibration isolator pad?

To select the appropriate vibration isolator pad, it is essential to consider various factors, such as the equipment's load capacity, vibration frequency, amplitude, type of equipment and environmental conditions at the installation site.

What is the temperature range of Mason Industries leveling mount pads?

These pads can operate within a temperature range of -20 to 140 degrees F.

How are Mason Industries' hanger-mount vibration isolators installed?

The isolator is usually connected to the overhead support structure through a suspension rod or cable. After that, the equipment is attached to the isolator using a mounting bracket or plate. Installation instructions come with every product.

What types of equipment can be supported by Mason Industries' floor mount vibration isolators?

These floor-mount vibration isolators can be used in wide applications of mechanical systems, including, compressors, HVAC equipment, pumps and generators.