Filtered Centrifugal Supply Ventilators Less Drive Pkg

Filter

DAYTON -

Supply Ventilators, Belt Drive

Dayton centrifugal supply ventilators provide unhampered, filtered makeup air to commercial and institutional buildings. These cUL and UL Listed ventilators feature heavy-duty galvanized steel construction and neoprene isolators to decrease vibration and noise. Choose from a range of these supply ventilators, available in 28-1/2, 32-1/2, 42 and 46 inch base lengths.

StyleModelMounting LocationNumber Of Filters RequiredFilter AreaFilter Housing HeightFilter Housing WidthFilter Housing DepthPrice (ex. VAT)
A4YC83Roof23.75 sq. ft.27 1/2"28 1/8"29 1/4"€2,678.75
RFQ
A4YC47Roof, Wall23.75 sq. ft.27 1/2"28 1/8"29 1/4"€2,612.83
RFQ
A4YC82Roof, Wall14.125 sq. ft.21 1/4"21 1/8"22"€2,070.63

Filtered Centrifugal Supply Ventilators Less Drive Pkg

Filtered centrifugal supply ventilators supply untempered & filtered make-up air for applications in warehouses and commercial kitchens. They make up air in the indoor spaces when interior air can not be recirculated and need to be vented out. These ventilators have galvanised steel construction with neoprene isolators for strength & durability and reducing vibrations & noise. The ventilators feature weather hoods with easily cleanable aluminium filters for catching dust and other contaminants present in the air. Choose from a wide range of these Dayton centrifugal supply ventilators without drive packages for customising ventilators according to specific applications.

We are here to help!

Looking for a part not listed here?