Feeler Gauge Sets

Filter

PRECISION BRAND -

Feeler Gauge Sets

StyleModelThickness RangeBlade LengthBlade MaterialMaterialColorMax. ThicknessGradeBlade WidthPrice (ex. VAT)
A197400.001" to 0.025"5"SteelHigh Carbon Spring SteelBlue0.025"-1/2"€68.32
B199900.001" to 0.030"12"SteelHigh Carbon Spring SteelBlue0.025"-1/2"€164.47
C767400.001" to 0.030"5"BrassBrassYellow0.03"Grade 2601/2"€167.14
D777500.001" to 0.031"5"-Stainless Steel--Grade 3011/2"€201.22
PROTO -

Short Blade Feeler Gauge Sets

StyleModelBlade LengthNumber Of PiecesBlade WidthMarkingsDimension TypeBlade MaterialThickness RangeBlade StylePrice (ex. VAT)
AJ00MM253 5/16"251/2"MetricMetricSteel0.04 mm to 1 mmShort Blade€122.76
BJ00MM153"151/2"Metric----€19.42
PRECISION BRAND -

Feeler Gage Set 13 Pc

StyleModelBlade LengthThickness RangeBlade WidthBlade MaterialNumber Of Feeler BladesIncluded CertificationLocking DeviceNumber Of PiecesPrice (ex. VAT)
A789055"0.001" to 0.030"1/2"----13€57.27
A7890012"0.001" to 0.030"1/2"Plastic13Certificate Of ConformanceNo13€86.64
WESTWARD -

Feeler Gauge Sets

StyleModelThickness RangeNumber Of Feeler BladesBlade StyleBlade LengthToleranceNumber Of PiecesColorTypePrice (ex. VAT)
A44ZE620.0015" to 0.02"12Long Blade, Rounded Edge12"+0.0015" to +0.003", +0.0002" to -0.00012", +0.004" to +0.01", +0.0003" to -0.0002", +0.012" to +0.02", +0.0005" to -0.0003"12SilverLong Blade€19.26
B44ZE490.002" to 0.035"36Short Blade3"-0.003 mm to + 0.005 mm36Gold, Gray, SilverShort Blade€18.69
PROTO -

Feeler Gauge Set 6pc

ModelItemPrice (ex. VAT)
J000BRAD2KMX€12.05
PROTO -

Feeler Gauge Set 12 Blades 12 In

ModelItemPrice (ex. VAT)
J000SLAD2KNB€48.64
PROTO -

Bent Feeler Gauge Set

ModelItemPrice (ex. VAT)
J000MAD2KNA€22.06
PROTO -

Spark Plug Gap Gauge Set High Energy

ModelItemPrice (ex. VAT)
J000JAG4YFN€11.13
PROTO -

Ign Feeler Gauge Set

ModelItemPrice (ex. VAT)
J000DAD2KMY€15.85
INSIZE -

Feeler Gauge Set, 32 Feeler Blades, 0.0015 Inch to 0.035 Inch Thick Range

ModelItemPrice (ex. VAT)
4608-31CR4RBQ€23.81

Feeler Gauge Sets

Feeler gauge sets are designed for measuring clearance & gap widths in engineering, machining, woodworking & automotive applications. Raptor Supplies offers a wide range of feeler gauge sets, available in bent / ignition / long blade / short blade / non-metallic / spark plug variants from brands like Proto and Precision Brand. They feature smooth edges & rounded ends for tight tolerance & operator safety and markings on body for easy measurements. Selected models come with a vinyl case for protection against rust & corrosion. Choose from a wide range of gauge sets, available in packs of 6, 12, 13, 15, 20 and 25 units on Raptor Supplies.

We are here to help!

Looking for a part not listed here?