PRECISION BRAND

Precision Brand Products Inc. is a leading ISO:9001 certified manufacturer of shims and tool room products. The Precision Brand Tools catalogue incorporates a wide range of lubricants, punch and die sets, shim stocks, arbor shims, hose clamps, feeler gauges, arbor spacers, blackeners, slotted shims, threaded rods and die button shims. The brand's feeler gauges are suitable for measuring gap widths and feature ground & polished carbon spring steel construction for high impact strength. They are ideal for applications where setting of close spacing or checking tight tolerances are required. Choose from a broad range of these products along with various baling wires and lock wires on Raptor Supplies.

See More

Request a Quote

Product Categories

PRECISION BRAND Stainless Steel Music Wire

Stainless Steel Music WireDesigned for applications involving wire forms, control linkages, armature binding, ceramic cutting & springs. Feature smooth finish & good corrosion-resistant qualities and come in easy-to-use dispenser boxes (pull-type) (28 Products)

PRECISION BRAND Feeler Gauge Sets

Feeler Gauge SetsDesigned for measuring gap widths & clearance; feature rounded ends & smooth edges for operator safety. Come with a vinyl case for protection against rust & extend blade life. Available in packs of 13 and 20 pieces (6 Products)

PRECISION BRAND Shim Stock

Shim Stock1000 aluminium, 260 alloy brass & low-carbon 1008-1001 steel shim stocks designed for applications where flatness, hardness & accuracy are needed and where corrosion problems exist. Available in thicknesses ranging between 0.013 and 0.254 mm (325 Products)

PRECISION BRAND Baling Wire and Lockwire

Baling Wire and LockwireUsed in armature binding, control linkages, springs & wire forms, made using 303 stainless steel for high tensile strength & fatigue resistance. Available in straightened & cut lengths (1 Product)

PRECISION BRAND Music Wire

Music WireIdeal for applications involving control linkages, wire forms, armature binding, ceramic cutting & springs. Made from high carbon steel alloy and feature high tensile strength & fatigue resistance (26 Products)

PRECISION BRAND Punch and Die Sets

Punch and Die SetsProvide an economical way to make shims, gaskets & washers. Capable of cutting steel, brass, aluminium, copper, plastic & rubber up to 0.025 inches thick and come in a durable plastic case for enhanced safety (4 Products)

PRECISION BRAND Arbor Shims

Arbor Shims(384 Products)

PRECISION BRAND Arbor Spacers

Arbor SpacersIdeal for fast & accurate spacing of milling & gang cutters, slitting blades, saws and grinding tools. Made with low-carbon steel & polyester for durability and packed in air-tight poly bags (10 units each) (228 Products)

PRECISION BRAND Slotted Shim Stock

Slotted Shim StockAccurate, economical & safe slotted shim stocks designed for handling alignment and levelling problems on pumps, generators, motors and other plant machinery. Feature polyester construction for resistance against water (51 Products)

PRECISION BRAND Feeler Gauges

Feeler GaugesDesigned for measuring clearance & gap widths; feature smooth edges & rounded ends for tight tolerance & operator safety. Come with a vinyl case for protection against rust & extend blade life; come in packs of 6 and 12 pieces (29 Products)

PRECISION BRAND Coatings and Wrap

Coatings and WrapProtect from oxide & scale build-up during heat treatment in atmospheric furnaces & eliminate decarburisation build-up. Capable of withstanding temperatures up to 2240 degrees F and can be folded / cut / crease-sealed with ease (6 Products)

About Precision Brand

Precision Brand Products Inc. is a leading ISO:9001 certified manufacturer of shims and tool room products. The Precision Brand Tools catalogue incorporates a wide range of lubricants, punch and die sets, shim stocks, arbor shims, hose clamps, feeler gauges, arbor spacers, blackeners, slotted shims, threaded rods and die button shims. The brand's feeler gauges are suitable for measuring gap widths and feature ground & polished carbon spring steel construction for high impact strength. They are ideal for applications where setting of close spacing or checking tight tolerances are required. Choose from a broad range of these products along with various baling wires and lock wires on Raptor Supplies.