Fan Frames

Filter

DAYTON -

Exhaust Fan Venturi Frames

StyleModelVenturi DepthDia. Opening RequiredFlange WidthFrame MaterialFrame FinishPrice (ex. VAT)
A10E0332 1/2"14 1/2"1"SteelGalvanized€132.81
B10F4772"10 1/2"1"SteelGalvanized€167.77
C10F4782"12 1/2"1"SteelGalvanized€176.63
A10E0373 1/2"26 1/2"1"SteelGalvanized€293.39
A10E0343"18 1/2"1"SteelGalvanized€253.51
A10E0353"20 1/2"1"SteelGalvanized€272.34
B10F4793"16 1/2"1"SteelGalvanized€183.90
A10E0363"22 1/2"1"SteelGalvanized€265.90
A10E0384 1/2"32 1/2"1"SteelGalvanized€323.19
D10F4805"38 1/2"1"SteelGalvanized€328.34

Fan Frames

Venturi fan frames are designed for use in exhaust fans to prevent hot spots inside the cabinet, thereby allowing proper circulation of air stream. These rigid galvanised steel frames from Dayton feature a zinc-plated guard (in selected models) to prevent accidental touch and also protect the blades from corrosion & damage. They can be mounted in either vertical or horizontal position and are available in 12 - 40 inch height variants.

We are here to help!

Looking for a part not listed here?