Fan Coil Thermostats

Filter

PECO CONTROL SYSTEMS -

Fan Coil Thermostats

StyleModelControl RangeSwitch TypeTypeNumber Of StagesVoltageDepthColorEnclosure MaterialPrice (ex. VAT)
ATA155-046+50°F to +90°FSPDTElectric Low, Line Voltage124-277V AC1.062"WhitePlastic€125.49
BTB155-046+50°F to +90°FSPDTElectric Low, Line Voltage124-277V AC1.062"WhitePlastic€140.14
HONEYWELL -

Fan Coil Thermostats

StyleModelSwitch TypeTypeVoltageThermostat TypeWidthControl RangeNumber Of StagesDepthPrice (ex. VAT)
AT6069A4002/U--------€281.89
RFQ
AT6169C4015/U--------€188.97
RFQ
AT6169A4019/U--------€205.43
RFQ
AT6169A4001/U--------€189.27
RFQ
AT6169B4017/U--------€173.30
RFQ
AT6069B4000/U--------€193.60
RFQ
AT6069D4014/U--------€168.55
RFQ
AT6069A4010/U--------€172.43
RFQ
AT6069B4018/U--------€215.73
RFQ
AT6069C4016/U--------€215.73
RFQ
BTB6575B1000/U(4) SPSTLine Voltage120/240V ACLine Voltage5.812"+50°F to +90°F11 1/8"€269.58
BTB6575A1000/U(5) SPSTLine Voltage120/240V ACLine Voltage5.812"+50°F to +90°F11 1/8"€265.62
BTB8575A1000/U(5) SPSTLow Voltage24VLow Voltage5.812"+50°F to +90°F11 1/8"€258.31
PECO CONTROL SYSTEMS -

Fan Coil Thermostat Electronic Analog

ModelItemPrice (ex. VAT)
TA167-007AE8TMZ€140.46
HOFFMAN -

Fan Cords With Inline Thermostat, Black, Copper

ModelItemPrice (ex. VAT)
ACORD2TCH8DZA€203.40

Fan Coil Thermostats

Fan coil thermostats are used to control fan coil units (FCUs) found in commercial facilities, hotel rooms, workshops, schools, and other small spaces. These wall-mounted units feature a premium design that offers excellent sensitivity to the ambient temperature changes; thereby reducing energy costs. Raptor Supplies offers a wide range of these thermostats from brands like Dayton, Honeywell, Johnson Controls, Peco and White-Rodgers. The T46 Series thermostats feature adjustable high / low range stops and an enclosed Pennswitch for to protect the contacts. These thermostats are further integrated with an SPDT switch control for use on low or line voltage heating and / or cooling applications. The easy-to-read dial and an adjusting knob on these devices facilitate manual adjustment of the temperature setpoint (40 - 90 degrees). Choose from a wide range of these fan coil thermostats available in analog and digital LCD screen variants.

We are here to help!

Looking for a part not listed here?