Evaporative Coolers

Filter

QMARK -

Residential Ducted Evaporative Coolers

StyleModelMPNPrice (ex. VAT)
AAPT2APT2€117.36
AAWHR2AWHR2€116.09
AAWHS1AWHS1€129.12
AAWHS2AWHS2€129.12
ACDF24RCDF24R€113.61
ACMB10CMB10€119.09
ACMB20CMB20€123.61
ACMB30CMB30-
RFQ
ACWB1ACWB1A€132.08
BDSW2WDSW2W€84.81
AEFFSMEFFSM€131.62
AEFFT1EFFT1€69.75
AEFFT2EFFT2€82.14
AF2QT10208F2QT10208€110.77
AF2QT10277F2QT10277€110.77
AF3QT15208F3QT15208€137.65
AHBBT1HBBT1€82.35
AHBBT2HBBT2€99.37
AHCA241520WHCA241520W€139.75
AHTWHS1HTWHS1€128.42
ALFKSMLFKSM€116.49
AM601TPWM601TPW€73.50
AM602TPWM602TPW€98.64
CM602WM602W€65.38
AM611WM611W-
RFQ
HESSAIRE -

Coolers

StyleModelMaterialVoltageMax. AmpsNominal VoltagePrice (ex. VAT)
A6036050-120V AC-115V AC€51.37
B6018058----€38.94
CCVR6018----€43.75
D6038069-125V AC-115V AC€40.79
E6060050-120V AC-115V AC€58.75
FCVR6091Canvas---€157.69
FCVR6061Canvas---€91.60
FCVR6037Canvas---€61.43
GCP610Cardboard---€117.80
HCP900Cardboard---€178.97
ICP370Cardboard---€82.94
J6092000Metal120V AC-115V AC€333.80
K6017051Metal120V AC0.65A115V AC€68.39
L6615100Metal120V AC-115V AC€158.65
M6091057Metal120V AC0.1A115V AC€54.98
N6037057Metal120V AC0.1A115V AC€37.63
O6375700Metal120V AC0.2A115V AC€46.24
P6375100Metal120V AC-115V AC€115.99
Q6375101Metal120V AC2.4A115V AC€143.75
R6017050Plastic120V AC-115V AC€37.88
S6091054Plastic115V AC4A115V AC€21.07
T6091055Plastic125V AC4A115V AC€21.07
U6375500Plastic115V AC8A115V AC€29.21
V6092069Plastic-8A115V AC€46.49
W6017069Plastic115V AC-115V AC€27.51
StyleModelAverage Coverage AreaWater CapacityNumber Of SpeedsAir Flow RateAmpsColorDepthDrive Package With MotorPrice (ex. VAT)
A4000RLD41800 sq. ft.11 gal.23150-3970 CFM10.5/4.5ACool Sand41 1/4"Factory Installed€1,681.40
A4000CRLD41800 sq. ft.11 gal.23150-3970 CFM10.5/4.5ACool Sand41 1/4"Factory Installed€1,997.56
DAYTON -

Window Evaporative Coolers

Dayton window evaporative coolers are used for cooling rooms, small homes and garages. These coolers do not require ductwork and use wet evaporative pads for producing cool, humidified air. They provide flow rates up to 4800 cfm and feature painted finish to resist corrosion on exposed surfaces. These window evaporative coolers have a water capacity of 15 gallons and are available in blade diameters of 9, 12 & 16 inches.

StyleModelBlade Dia.Water CapacityAir Flow RateAmpsDepthGrille HeightGrille WidthHpPrice (ex. VAT)
A4RNN89"6.3 gal.2800 CFM2.6A31"11 1/2"20 1/4"1/8 hp€605.64
A4RNN712"10.4 gal.3800 CFM6.5A38 3/16"14"25"1/3 hp€826.18
A4RNN616"15 gal.4800 CFM8.5A43 1/2"14"25"1/2 hp€1,207.88
PORT-A-COOL -

Power Cords

StyleModelAccessory TypeMaterialPrice (ex. VAT)
APARPCD00220APower CordPVC€137.86
BPARPCD00010BPower CordPVC€158.02
DAYTON -

Portable Evaporative Coolers

Dayton portable evaporative coolers are designed to cool air in dry and hot environments. These evaporative coolers feature a set of swivel caster wheels, making them ideal for use around commercial and industrial spaces. They provide a maximum airflow rate of 3800 CFM, covering up to 1400 sq. ft. area. They can hold up to 10.4 gallons of water and are equipped with 2 inch thick pads to soak in water and evaporate, thereby providing cooling effect. The water is pumped with the help of an AC motor. These coolers further have 2-speed settings to provide desired airflow rate. Choose between Dayton belt drive and direct drive evaporative coolers, available on Raptor Supplies.

StyleModelWater CapacityAir Flow RateDepthGrille HeightGrille WidthHpOperating WeightColorPrice (ex. VAT)
A6RJZ46.3 gal.2800/2100 CFM22"14 1/4"16 3/8"1/8 hp120 lbs.Beige€519.87
B6RJZ310.4 gal.3800/2376 CFM28 3/8"19 1/2"16 1/2"1/3 hp186 lbs.Beige€738.13
MASTER COOL -

Ducted Evaporative Cooler

StyleModelWater CapacityBlade Dia.Air Flow RateColorDriveOperating WeightDepthDuct Opening WidthPrice (ex. VAT)
AAD1C715 gal.20"7000 CFMCool SandWith-48"19 3/4"€2,932.48
BAS1C715 gal.20"7000 CFMCool SandWith269 lbs.48"19 3/4"€2,932.48
BAS1C515 gal.16"5000 CFMCool SandWith-45"-€2,555.71
AAD1C515 gal.16"5000 CFMCool SandWith-45"17 3/4"€2,527.24
BAS1C51127 gal.16"5000 CFMCool SandWith263 lbs.49"-€2,701.10
AAD1C71127 gal.20"7000 CFMCool SandWith306 lbs.52"19 3/4"€3,085.96
BAS1C71127 gal.20"7000 CFMCool SandWith306 lbs.52"19 3/4"€3,085.96
AAD1C51127 gal.16"5000 CFMCool SandWith263 lbs.49"-€2,701.10
C2YAF2-2HTK9-3X2748 gal.-5400 CFMCool SandWith263 lbs.48"19 3/4"€2,094.74
C2YAF2-4UE46-3X2768 gal.-7000 CFMCool SandWith263 lbs.48"19 3/4"€2,372.03
C2YAF2-4UE42-3X2768 gal.-7000 CFMCool SandWith263 lbs.48"19 3/4"€2,121.67
C2YAF2-4UE41-3X2768 gal.-7000 CFMCool SandWith263 lbs.48"19 3/4"€2,401.16
C2YAF2-2HTL5-3X2758 gal.-6000 CFMCool SandWith263 lbs.48"19 3/4"€2,178.64
C2YAF2-2HTL4-3X2758 gal.-6000 CFMCool SandWith-48"19 3/4"€2,134.65
C2YAF2-2HTL2-3X2758 gal.-6000 CFMCool SandWith263 lbs.48"19 3/4"€2,154.58
C2YAF2-2HTL1-3X2748 gal.-5400 CFMCool SandWith263 lbs.48"19 3/4"€2,086.47
C2YAF2-4UU13-3X2748 gal.-5400 CFMCool SandWith263 lbs.48"19 3/4"-
RFQ
D2YAF1-4UE41-3X2768 gal.-7000 CFMSandWith263 lbs.48"19 3/4"€2,352.64
C2YAF2-2HTK7-3X2748 gal.-5400 CFMCool SandWith263 lbs.48"19 3/4"€2,042.71
D2YAF1-4UU13-3X2748 gal.-5400 CFMCool SandWith263 lbs.48"19 3/4"-
RFQ
D2YAF1-4UE42-3X2768 gal.-7000 CFMCool SandWith263 lbs.48"19 3/4"€2,073.15
E2YAF3-2HTK5-3X2748 gal.-4000 CFMCool SandWith---€1,771.34
D2YAF1-2HTL5-3X2758 gal.-6000 CFMCool SandWith263 lbs.48"19 3/4"€2,130.12
D2YAF1-2HTL4-3X2758 gal.-6000 CFMCool SandWith263 lbs.48"19 3/4"€2,086.13
D2YAF1-2HTL2-3X2758 gal.-6000 CFMSandWith263 lbs.48"-€2,106.06
PORT-A-COOL -

Portable Evaporative Coolers

Port-A-Cool portable coolers ae integrated with Kul Comfort evaporative media for cooling air through the evaporation of water. These coolers feature a large drain for preventing overspills, a liquid level indicator for preventing dry running of the unit and an automatic pump shutoff facility for overheat protection. Choose from a broad range of these evaporative coolers available in 8.5, 9.1, 11.9 and 15.9A current ratings on Raptor Supplies.

StyleModelWater CapacityBlade Dia.Air Flow RateAmpsDepthHpNominal VoltageNumber Of SpeedsPrice (ex. VAT)
APACJS2301A130 gal.-3600 CFM8.3A27"1/2 hp115V ACVariable€1,777.94
BPACJS2401A150 gal.16"5500 CFM8.5A24"3/4 hp---
RFQ
CPACJS2701A165 gal.48"23500 CFM15.9A36"1 1/8 hp---
RFQ
ESSICK AIR -

Window Evaporative Cooler

StyleModelWater CapacityAir Flow RateCooling CapacityDepthHpNumber Of SpeedsColorDrivePrice (ex. VAT)
AN28W3.6 gal.2800 CFM400 sq. ft. to 600 sq. ft.17"1/8 hp2Cool SandWith€757.05
BRN50W9.3 gal.5000 CFM1200 sq. ft. to 1600 sq. ft.34 1/8"1/2 hp2Cool SandWith€1,509.85
ESSICK AIR -

Ducted Evaporative Cooler

StyleModelWater CapacityAir Flow RateColorDepthDriveDuct Opening LengthDuct Opening WidthOperating WeightPrice (ex. VAT)
AN55/65S-4190/4734 CFMSand39"Without---€1,259.31
BN40/45S-2973-3432 CFMCool Sand34 1/8"Without17 3/4"--€972.52
CN30S-2077 CFMCool Sand28 1/8"Without-13 5/8"-€824.17
D2YAE1-2HTK9-4800 CFMCool Sand34 1/8"With17 3/4"-233 lbs.€1,426.90
E2YAE2-2HTK3-3100 CFMCool Sand28 1/8"With13 5/8"13 5/8"-€1,118.65
FN31D6.5 gal.2175 CFMCool Sand-Without13 5/8"13 5/8"-€909.87
E2YAE2-2HTK56.5 gal.3100 CFMCool Sand28 1/8"With13 5/8"13 5/8"-€1,310.47
G2YAE5-2HTK58.4 gal.3000 CFMCool Sand28 1/8"With13 5/8"13 5/8"193 lbs.€1,224.77
G2YAE5-2HTK38.4 gal.3000 CFMCool Sand28 1/8"With13 5/8"13 5/8"193 lbs.€1,032.95
DN43/48D9.1 gal.4000-4800 CFMCool Sand34 1/8"Without17 3/4"-233 lbs.€1,058.22
D2YAE1-2HTK39.1 gal.4300 CFMCool Sand34 1/8"With17 3/4"--€1,267.00
D2YAE1-2HTK59.1 gal.4300 CFMCool Sand34 1/8"With17 3/4"--€1,458.82
D2YAE1-2HTK79.1 gal.4800 CFMCool Sand34 1/8"With17 3/4"--€1,374.88
D2YAE1-2HTL19.1 gal.4800 CFMSand34 1/8"With17 3/4"-233 lbs.€1,418.64
D2YAE1-4UU139.1 gal.4800 CFMCool Sand34 1/8"With17 3/4"-233 lbs.-
RFQ
H2YAD9-2HTK712.2 gal.5600 CFMCool Sand39"With-19 3/4"309 lbs.€1,569.37
H2YAD9-2HTL212.2 gal.6600 CFMCool Sand39"With19 3/4"19 3/4"309 lbs.€1,672.19
H2YAD9-2HTL112.2 gal.5600 CFMCool Sand39"-19 3/4"19 3/4"309 lbs.€1,613.13
H2YAD9-2HTK912.2 gal.5600 CFMCool Sand39"With19 3/4"19 3/4"-€1,621.40
H2YAD9-2HTL412.2 gal.6600 CFMCool Sand39"With19 3/4"19 3/4"309 lbs.€1,652.26
HN56/66D12.2 gal.5600-6600 CFMCool Sand39"Without-19 3/4"309 lbs.€1,252.71
H2YAD9-2HTL512.2 gal.6600 CFMCool Sand39"With19 3/4"19 3/4"309 lbs.€1,696.25
B2YAE4-2HTK312.5 gal.4000 CFMCool Sand34 1/8"With17 3/4"--€1,181.30
B2YAE4-2HTK512.5 gal.4000 CFMCool Sand34 1/8"With17 3/4"17 3/4"-€1,373.12
B2YAE4-2HTK712.5 gal.4500 CFMCool Sand34 1/8"With17 3/4"17 3/4"-€1,289.18
CHAMPION -

Ducted Evaporative Cooler

StyleModelWater CapacityAir Flow RateDepthDriveDuct Opening LengthDuct Opening WidthPump VoltageOperating WeightPrice (ex. VAT)
A14/21SD-8567-10794 CFM62"With31 3/4"31 3/4"115V-€4,963.69
RFQ
B75/85SD-5905-6498 CFM41 1/4"Without21 3/4"21 3/4"115V450 lbs., 456 lbs.€2,355.37
C14/21DD-8567-10794 CFM62"Without31 3/4"31 3/4"115V-€5,380.17
RFQ
D75/85DD-6074-6685 CFM41 1/4"Without21 3/4"21 3/4"115V-€2,725.16
D7K58817 gal.7500 CFM41 1/4"With21 3/4"21 3/4"115V398 lbs.€3,429.41
D7K59017 gal.7500 CFM41 1/4"With21 3/4"21 3/4"115V398 lbs.€3,635.91
D7K58917 gal.7500 CFM41 1/4"With21 3/4"21 3/4"230V398 lbs.€3,429.41
D7K59317 gal.8500 CFM41 1/4"With21 3/4"21 3/4"230V403 lbs.-
RFQ
D7K59117 gal.7500 CFM41 1/4"With21 3/4"21 3/4"230V398 lbs.€3,635.91
B7K59920 gal.8500 CFM41 1/4"With21 3/4"21 3/4"230V455 lbs.-
RFQ
B7K59520 gal.7500 CFM41 1/4"With21 3/4"21 3/4"230V451 lbs.€3,059.62
B7K59420 gal.7500 CFM41 1/4"With21 3/4"21 3/4"115V451 lbs.€3,059.62
B7K59720 gal.7500 CFM41 1/4"With21 3/4"21 3/4"230V451 lbs.€3,266.13
B7K59620 gal.7500 CFM41 1/4"With21 3/4"21 3/4"115V451 lbs.€3,266.13
C7K57638 gal.16000 CFM62"With31 3/4"31 3/4"115V940 lbs.€6,387.07
RFQ
C7K58138 gal.21000 CFM62"With31 3/4"31 3/4"230V983 lbs.€7,105.75
RFQ
C7K57838 gal.18000 CFM62"With31 3/4"31 3/4"115V979 lbs.€6,906.55
RFQ
C7K58038 gal.21000 CFM62"With31 3/4"31 3/4"115V983 lbs.€7,105.75
RFQ
C7K57938 gal.18000 CFM62"With31 3/4"31 3/4"230V979 lbs.€6,906.55
RFQ
C7K57738 gal.16000 CFM62"With31 3/4"31 3/4"230V940 lbs.€6,387.07
RFQ
A7K58250 gal.16000 CFM62"With31 3/4"31 3/4"115V1044 lbs.€5,970.59
RFQ
A7K58450 gal.18000 CFM62"With31 3/4"31 3/4"115V1083 lbs.€6,490.07
RFQ
A7K58550 gal.18000 CFM62"With31 3/4"31 3/4"230V1083 lbs.€6,490.07
RFQ
A7K58650 gal.21000 CFM62"With31 3/4"31 3/4"115V1087 lbs.€6,689.27
RFQ
A7K58750 gal.21000 CFM62"With31 3/4"31 3/4"230V1087 lbs.€6,689.27
RFQ
DAYTON -

Ducted Evaporative Coolers

Dayton ducted evaporative coolers are designed for cooling air by moving it through moist filters. These coolers provide flow rates up to 6800 cfm and are equipped with multiple inlets to draw in air for cooling. They feature painted finish to resist corrosion on exposed surfaces and a cooling capacity of 1400 sq.ft. These coolers are available in widths of 28, 34, 37 & 42 inches.

StyleModelWater CapacityBlade Dia.Air Flow RateCooling CapacityHpMediaMedia TypeWater Connection SizePrice (ex. VAT)
A4RNR2--6800 CFM1400 sq. ft.1 hpCeldekCeldek3/4"€1,330.75
B4RNP3--6800 CFM1400 sq. ft.3/4 hpAspenAspen3/4"€2,160.88
C4RNP27.3 gal.12"3800 CFM1000 sq. ft. to 1400 sq. ft.1/3 hpAspenAspen3/4"€2,308.51
A4RNP68.8 gal.19"6800 CFM1400 sq. ft.1 hpCeldekCeldek3/4"€1,611.36
A4RNP78.8 gal.-6800 CFM1400 sq. ft.1 hpCeldekCeldek3/4"€1,498.92
A4RNP98.8 gal.19"4800 CFM1000 sq. ft. to 1400 sq. ft.3/4 hpCeldekCeldek3/4"€934.02
A4RNP88.8 gal.19"4800 CFM1000 sq. ft. to 1400 sq. ft.3/4 hpCeldekCeldek3/4"€1,155.17
A4RNR18.8 gal.-6800 CFM1400 sq. ft.1 hpCeldekCeldek3/4"€1,330.75
B4RNP510.4 gal.12"3800 CFM1400 sq. ft.1/3 hpAspenAspen1/4"€2,166.13
C4RNP110.92 gal.16"4800 CFM1000 sq. ft. to 1400 sq. ft.1/2 hpAspenAspen3/4"€849.94
C4RNN912.7 gal.-6800 CFM1400 sq. ft.3/4 hpAspenAspen3/4"€2,160.88
B4RNP415 gal.16"4800 CFM1000 sq. ft. to 1400 sq. ft.1/2 hpSynthetic FiberAspen3/4"€800.99
StyleModelDepthPad MaterialEnvironmental ApplicationsPad FeaturesPrice (ex. VAT)
A0096096"Cellulose FiberCommercial/Industrial-€255.32
A0095478"Resin Coated CelluloseCommercial/IndustrialThermosetting Resin Coated-
RFQ
PORT-A-COOL -

Louver Kits

StyleModelAccessory TypeMaterialPrice (ex. VAT)
APARLVR000300Louver KitPlastic€149.54
BPARLVR000200Louver KitPlastic€131.26
HESSAIRE -

Portable Evaporative Coolers

StyleModelBlade Dia.Water CapacityNumber Of SpeedsAir Flow RateAmpsColorDepthFill TypePrice (ex. VAT)
AMC18V12"4.8 gal.21300 CFM0.7AGreen20"Manual€252.08
BM15017"10 gal.33100 CFM2.4AGray18"Hose, Manual€542.62
CM25019"15 gal.35300 CFM4.3AGray19"Hose, Manual€812.84
DMC92V30"33 gal.311000 CFM5.8AGray26"Hose, Manual€1,724.91
BIG ASS FANS -

Coolers

StyleModelWater CapacityAir Flow RateAmpsHpOperating WeightNominal VoltageBlade Dia.Number Of SpeedsPrice (ex. VAT)
AF-EV1-1001S758 gal.600/1200 CFM1.5A1/8 hp51 lbs.115V AC---
RFQ
BF-EV1-180116 gal.700/2800 CFM4.1A1/2 hp100 lbs.115V AC18"Variable€2,893.84
MASTER COOL -

Evaporative Cooler Window 4000 Cfm

ModelItemPrice (ex. VAT)
MCP44AC8ACU€996.57
PORT-A-COOL -

Pulley

ModelItemPrice (ex. VAT)
FAN-ACC-14CT7WDD€189.41
HONEYWELL -

Indoor Evaporative Air Cooler, 21 Pt

ModelItemPrice (ex. VAT)
CS10XECR4CGF€315.37
PORT-A-COOL -

Drain Cap

ModelItemPrice (ex. VAT)
PARPACINJS006CT7WAM-
RFQ
PORT-A-COOL -

Jetstream Pump, Repl Pump, 115V AC, Quick Connect

ModelItemPrice (ex. VAT)
PARPMP00060AEA3QUY-
RFQ
12

Evaporative Coolers

Evaporative coolers are used to lower down the surrounding air temperature by using water. Raptor Supplies offers evaporative coolers from brands like Portacool, Vestil, Waycooland more. These coolers do not use any refrigerants, thereby decreasing the operating costs. They pull in warm air from the surrounding and pass it through the evaporative pads to cool the air. They are available in ducted, window and portable cooler variants on Raptor Supplies. Central ducted evaporative coolers are installed in outdoor facilities with a connection to ducts for cooling the whole building, whereas window evaporative coolers are fitted onto windows for cooling rooms or small areas. We also offer portable evaporative coolers featuring wheels for moving coolers between locations when required.

We are here to help!

Looking for a part not listed here?