PORT-A-COOL

The brand's extensive catalogue includes evaporative cooler pads, parts, evaporative coolers and its accessories and flexible impeller pedestal pumps. Port-A-Cool portable coolers are equipped with Kul Comfort evaporative media to cool air using evaporated water. These coolers have a large drain to prevent overspills, an automatic pump shutoff facility to protect from overheating and a liquid level indicator to prevent the unit from dry running. They are available in 8.5, 9.1, 11.9 and 15.9A current rating variants as per the user's requirement. The brand's impeller pedestal pumps are compatible with PACHR3601A1 Hurricane 360, Hurricane 3600, and classic portable evaporative coolers for versatile and convenient cooling solutions.

See More

Request a Quote

Product Categories

Things To Consider

Shipping

These Port-A-Cool products are small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Port-a-cool

The brand's extensive catalogue includes evaporative cooler pads, parts, evaporative coolers and its accessories and flexible impeller pedestal pumps. Port-A-Cool portable coolers are equipped with Kul Comfort evaporative media to cool air using evaporated water. These coolers have a large drain to prevent overspills, an automatic pump shutoff facility to protect from overheating and a liquid level indicator to prevent the unit from dry running. They are available in 8.5, 9.1, 11.9 and 15.9A current rating variants as per the user's requirement. The brand's impeller pedestal pumps are compatible with PACHR3601A1 Hurricane 360, Hurricane 3600, and classic portable evaporative coolers for versatile and convenient cooling solutions.

Frequently Asked Questions

What is the difference between Port-A-Cool evaporative coolers and general purpose coolers?

Port-A-Cool evaporative coolers are specifically designed and engineered for efficient and effective cooling, while general-purpose coolers may not offer the same level of performance or features.

Does Raptor Supplies offer evaporative cooler media from Port-A-Cool?

Yes, customers looking for evaporative cooler media can opt for Port-A-Cool evaporative cooling media. These media are made from cellulose / synthetic fibres and are designed to absorb and retain water. When air passes through these wet pads, it is cooled through the process of evaporation, making them an essential component in evaporative cooling systems. These media ensure that the air released by the cooler is cooler and more comfortable for occupants in hot and dry climates.

How do I choose the correct Port-A-Cool cooler for my needs?

  • Determine your cooling area size.
  • Check the climate - dry or humid.
  • Choose a model with the right cooling capacity.
  • Consider portability and installation options.
  • Review additional features.
  • Ensure it fits your budget and energy efficiency needs.