Evaporative Cooler Pads

Filter

<p>Evaporative cooling pads are suitable media for window and portable coolers to keep the temperature low in livestock areas, poultry farms, hatcheries, greenhouses, industrial, commercial and other agricultural areas. </p>
PORT-A-COOL -

Evaporative Cooling Medias

StyleModelHeightDepthWidthPad MaterialPkg. Qty.
APARKULH36000----6
RFQ
BPARKULH37000----1
RFQ
CPARKULJ2300020"13"13"Kraft Paper1
RFQ
DPARKULJ2500025"37"13"-1
RFQ
PORT-A-COOL -

Evaporative Cooler Pads

StyleModelWidthDepthHeight
APARKULJ240006"12"24"
RFQ
BPARKULJ2600012"6"-
RFQ
APPROVED VENDOR -

Residential/Commercial/Industrial Evaporative Cooling Pad

StyleModelWidthHeightDepthPad MaterialPrice (ex. VAT)Pkg. Qty.
A4KAY9--8"Kraft Paper€153.401
A4KAZ8-28"12"Kraft Paper€195.671
A4KAZ6-28"8"Kraft Paper€141.791
B4KCC812"60"2"Kraft Paper€88.725
RFQ
C4KCC712"48"--€28.581
B4KCC612"48"-Kraft Paper€106.945
C4KCC112"36"6"-€27.581
C4KCA812"48"6"-€52.681
B4KCA712"-6"Kraft Paper€182.575
C4KCA612"60"6"Kraft Paper€51.351
RFQ
B4KCA512"60"6"Kraft Paper€173.055
RFQ
C4KCC912"60"--€19.421
RFQ
C4KCC512"60"--€42.061
RFQ
C4KCA412"72"6"-€82.331
RFQ
B4KCC412"60"-Kraft Paper€158.695
RFQ
B4KCC212"72"-Kraft Paper€208.255
RFQ
B4KCA912"36"6"Kraft Paper€124.915
B4KCA312"72"6"Kraft Paper€346.375
RFQ
A4KAY836"-4"Kraft Paper€76.611
A4KAZ740"23"12"Kraft Paper€168.721
A4KCA240"29 3/4"8"Kraft Paper€147.891
A4KAZ540"23"8"Kraft Paper€113.681
A4KAZ144 1/4"-8"Kraft Paper€175.091
A4KAZ448"-12"Kraft Paper€385.511
A4KAZ348"-8"Kraft Paper€269.751
MASTER COOL -

Evaporative Cooling Pad

ModelItemPrice (ex. VAT)Pkg. Qty.
MCP44-PADAG6DBM€191.711

Evaporative Cooler Pads

Evaporative cooling pads provide a large surface area where heat is removed from warm air drawn into a cooler. These cooling pads, also called swamp cooler pads, easily fit inside an evaporative cooler. Raptor Supplies offers a huge variety of evaporative cooler pads from Portacool and Mastercool. Portacool cooling pads feature specially designed media to allow efficient water evaporation. They are constructively engineered for easy maintenance, removal and replacement. Mastercool pads are constructed using premium CELdek media in a multi-layered design for efficiency. They come with media pegs and clips to facilitate easy installation. Choose from a wide range of these evaporative cooling pads, available in depths ranging from 2 to 61 inches on Raptor Supplies.

Frequently Asked Questions

How to maintain these evaporative cooler pads?

The pads' service life can be extended by cleaning and flushing them once every three months.

How to replace Mastercool evaporative cooling pads?

  • Open up the unit using pliers, pull out the plugs from the exterior or pull clips off from the peg from the interior.
  • Place a sizable new back pad inside the rear grill.
  • Place a few little pieces of new side pad in the back girl's sides.

How long do these evaporative cooler pads last?

Evaporative cooling pads typically last between two and five years. However, they need to be changed much more frequently in places with poor water quality and where coolers are regularly used.

We are here to help!

Looking for a part not listed here?